Products

   Rackmount KVM Console

   1U Rackmount KVM with
   Monitor

     Number of Screen
        3 / Triple Monitor ( 2U )
        2 / Dual Monitor ( 2U )
        1 / Single Monitor

     Screen Resolution
        3840 x 2160 / 4K
        1920 x 1200 / Ultra High
        1920 x 1080 / HD 1080p
        1600 x 1200
        1440 x 900
        1280 x 1024
        1152 x 900
        1024 x 768

     Features
        Short Depth
        Outdoor High Brightness /
         Sunlight Readable

        Dual Slide / Dual Rail
        Scalable / Modular Design
        Real Keyboard Mouse
        SUN Hot Key Keyboard

     KVM Type
        VGA / DB-15 KVM
        Cat5 KVM / Cat6 KVM
        DVI KVM
        KVM Over IP
        HDMI KVM
        DisplayPort / DP KVM
        4K KVM / 2K KVM
        Matrix KVM

  2U Rackmount KVM with
  Monitor


  SUN KVM Console



   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy




1U Rackmount KVM Drawer with Keyboard Video Mouse
Model LCD1U19-30


NOVA 1U 19" Full HD 1080p Widescreen Rackmount Industrial Grade LCD KVM Console
 Optional VGA KVM / VGA KVM w/USB Hub / Cat6 KVM / DVI KVM / HDMI KVM / 2K KVM
Multi-User KVM: 2 / 3 / 4 Simultaneous Users, Matrix KVM, IP KVM
TAA & NDAA Compliant

19" 1080p Monitor Keyboard Drawer
LCD1U19-30-n

 

   Features & Benefits
  • 1U 19" Industrial Grade Widescreen LED KVM Tray
  • Support Full HD with 1080p resolutio, 1920x1080
  • Go Green : LED backlit & LED Touch OSD
  • Windows 104-key Keyboard with touchpad or trackball.
  • SUN keyboard option is available
  • Short depth design of 18.1" (460mm ) only
  • Handle with 2-Point Lock
  • TAA Compliant & NDAA Compliant
   Options
General Information

Form Factor

1U Rack mounting on slide-out rails

LCD Screen

LCD Type

Industrial Grade TFT LCD Panel

Display Size

18.5 inch diagonal

Resolutions

Full HD 1080p, 1920 x 1080

Backlight

LED

Contrast ratio

1000 : 1

Brightness

350 cd/ m2

Display area

408.98H x 230.04V(mm)

Panel color

16.7 million

Viewing angle

89/89/89/89

Signal Input

VGA, HDMI

LCD MTBF

50,000 hrs

Keyboard & Pointing Device

Model n or b
(Windows)

Standard Windows Keyboard, Touchpad or Trackball
Model Sn / Sb
(SUN)
Optional SUN Keyboard with HotKeys, Touchpad or Trackball
Power
Input Auto-sensing 100 to 240VAC, 50 / 60Hz
Environmental
Temperature  -20 to 70 Degree Celsius (Operation)
 -20 to 70 Degree Celsius (Storage) 
Operating Humidity 10~90%, non condensing
Storage Humidity 5~95%, non condensing
Shock 10G peak acceleration (11ms duration) 
Vibration 10~300Hz, 0.5G RMS random vibration
Mechanical
Single port KVM Console
17.4(W) x 18.1(D) x 1.73(H) inch /
441.6(W) x 460(D) x 44 mm(H)
Multiport KVM Console 17.4 (W)x 22.8(D) x 1.73(H) inch /
441.6(W) x 580(D) x 44(H) mm
Product Weight 25.3lbs / 11.5kg (Single port KVM)
28lbs /12.5kg (Multiport KVM )
Compliance
  FCC, CE, RoHS3,
REACH & TAA Compliant & NDAA Compliant
ISO 9001, ISO 14001
                              SUN VERSION / SUN KVM
Please contact us for details.
    Dimension

 

     Construction  

 


 Free Ground Shipping. Learn More.

View Price


Back to top

KVM Number of User Cascade Capacity Number of KVM Port Part Number Product Sheet &
User Manual
DB-15 KVM / 1 User
DB-15 KVM 1 Local User N/A 1 LCD1U19-30-n ( touchpad) Product Sheet
User Manual
LCD1U19-30-b ( trackball)
Optional KVM Switch Number of User Cascade Capacity Number of KVM Port Part Number Product Sheet &
User Manual for optional KVM Switch
DB-15 KVM / 1 User
DB-15 KVM 1 Local User Up to 8 level 8 LCD1U19-30-8KVM-n ( touchpad) Product Sheet

User Manual
LCD1U19-30-8KVM-b ( trackball)
8 LCD1U19-30-8KVM-n-u ( touchpad)
LCD1U19-30-8KVM-b-u ( trackball)
16 LCD1U19-30-16KVM-n-u ( touchpad)
LCD1U19-30-16KVM-b-u ( trackball)
DB-15 KVM / 2 Users
DB-15 KVM 1 Local User
+
1 Extended User
( Via Cat6 )
Up to 8 level 8 LCD1U19-30-8KVM2-n ( touchpad) Product Sheet

User Manual
LCD1U19-30-8KVM2-b( trackball)
16 LCD1U19-30-16KVM2-n ( touchpad)
LCD1U19-30-16KVM2-b ( trackball)
DB-15 KVM 1 Local User
+
1 Network IP User
( IP KVM)
Up to 8 level 8 LCD1U19-30-8KVM2IP-n ( touchpad) Product Sheet

User Manual
LCD1U19-30-8KVM2IP-b( trackball)
16 LCD1U19-30-16KVM2IP-n ( touchpad)
LCD1U19-30-16KVM2IP-b ( trackball)
Cat6 KVM / 1 User
Cat6 KVM 1 Local User
Up to 8 level 8 LCD1U19-30-U8KVM-n ( touchpad) Product Sheet

User Manual
LCD1U19-30-U8KVM-b ( trackball)
16 LCD1U19-30-U16KVM-n ( touchpad)
LCD1U19-30-U16KVM-b ( trackball)
32 LCD1U19-30-U32KVM-n ( touchpad)
LCD1U19-30-U32KVM-b ( trackball)
Cat6 KVM / 2 Users
Cat6 KVM 1 Local User
+
1 Extended User
( Via Cat6 )
Up to 8 level 8 LCD1U19-30-U8KVM2-n ( touchpad) Product Sheet

User Manual
LCD1U19-30-U8KVM2-b ( trackball)
16 LCD1U19-30-U16KVM2-n ( touchpad)
LCD1U19-30-U16KVM2-b ( trackball)
32 LCD1U19-30-U32KVM2-n ( touchpad)
LCD1U19-30-U32KVM2-b ( trackball)
Cat6 KVM 1 Local User
+
1 Network IP User
( IP KVM)
Up to 8 level 8 LCD1U19-30-U8KVM2IP-n ( touchpad) Product Sheet
)
User Manual
LCD1U19-30-U8KVM2IP-b ( trackball)
16 LCD1U19-30-U16KVM2IP-n ( touchpad)
LCD1U19-30-U16KVM2IP-b ( trackball)
32 LCD1U19-30-U32KVM2IP-n ( touchpad)
LCD1U19-30-U32KVM2IP-b ( trackball)
Optional KVM Switch Number of User Cascade Capacity Number of KVM Port Part Number Product Sheet &
User Manual of the KVM Switch
HDMI KVM ( 2K KVM) / 1 User
HDMI KVM
/ 2K KVM
1 Local User
1 level 8 LCD1U19-30-8HD-n ( touchpad) Product Sheet
User Manual
LCD1U19-30-8HD-b ( trackball)
DVI KVM / 1 User
DVI KVM 1 Local User
1 level 12 LCD1U19-30-12DVI-n ( touchpad) Product Sheet
User Manual
LCD1U19-30-12DVI-b ( trackball)
VGA KVM with USB Hub / 1 User
VGA KVM with USB Hub 1 Local User
1 level 8 LCD1U19-30-H8KVM-n ( touchpad) Product Sheet
User Manual
LCD1U19-30-H8KVM-b( trackball)
16 LCD1U19-30-H16KVM-n ( touchpad)
LCD1U19-30-H16KVM-b ( trackball)
VGA KVM with USB Hub / 2 Users
VGA KVM with USB Hub 1 Local User
+
1 Extended User
( Via Cat6 )
1 level 8 LCD1U19-30-H8KVM2-n ( touchpad) Product Sheet
User Manual
LCD1U19-30-H8KVM2-b( trackball)
16 LCD1U19-30-H16KVM2-n ( touchpad)
LCD1U19-30-H16KVM2-b ( trackball)
VGA KVM with USB Hub 1 Local User
+
1 Network IP User
( IP KVM)
1 level 8 LCD1U19-30-H8KVM2IP-n ( touchpad) Product Sheet
User Manual
LCD1U19-30-H8KVM2IP-b( trackball)
16 LCD1U19-30-H16KVM2IP-n ( touchpad)
LCD1U19-30-H16KVM2IP-b ( trackball)
Matrix VGA KVM / 2 ~ 4 Users
Matrix VGA KVM 1 Local User
+
1 Extended User
( Via Cat6 )
Up to 8 level 8 LCD1U19-30-M82-n( touchpad) Product Sheet
User Manual
LCD1U19-30-M82-b( trackball)
16 LCD1U19-30-M162-n ( touchpad)
LCD1U19-30-M162-b ( trackball)
1 Local User
+
2 Extended Users
( Via Cat6 )
Up to 8 level 8 LCD1U19-30-M83-n( touchpad)
LCD1U19-30-M83-b( trackball)
16 LCD1U19-30-M163-n ( touchpad)
LCD1U19-30-M163-b ( trackball)
1 Local User
+
3 Extended Users
( Via Cat6 )
Up to 8 level 8 LCD1U19-30-M84-n( touchpad)
LCD1U19-30-M84-b( trackball)
16 LCD1U19-30-M164-n ( touchpad)
LCD1U19-30-M164-b ( trackball)
Matrix VGA KVM 1 Local User
+
1 Extended User
( Via Cat6 )
+
1 Network IP User
( IP KVM)
Up to 8 level 8 LCD1U19-30-M83IP-n( touchpad) Product Sheet
User Manual
LCD1U19-30-M83IP-b( trackball)
16 LCD1U19-30-M163IP-n ( touchpad)
LCD1U19-30-M163IP-b ( trackball)
1 Local User
+
2 Extended Users
( Via Cat6 )
+
1 Network IP User
( IP KVM)
Up to 8 level 8 LCD1U19-30-M84IP-n( touchpad)
LCD1U19-30-M84IP-b( trackball)
16 LCD1U19-30-M164IP-n ( touchpad)
LCD1U19-30-M164IP-b ( trackball)
1 Local User
+
1 Extended User
( Via Cat6 )
+
2 Network IP Users
( IP KVM)
Up to 8 level 8 LCD1U19-30-M84IP2-n( touchpad)
LCD1U19-30-M84IP2-b( trackball)
16 LCD1U19-30-M164IP2-n ( touchpad)
LCD1U19-30M-164IP2-b ( trackball)
Optional KVM Switch Number of User Cascade Capacity Number of KVM Port Part Number Product Sheet &
User Manual of the KVM Switch
Matrix Cat6 KVM / 2 - 4 Users
Matrix Cat6
KVM
1 Local User
+
1 Extended User
( Via Cat6 )
Up to 8 level 16 LCD1U19-30-MU162-n( touchpad) Product Sheet
User Manual
LCD1U19-30-MU162-b( trackball)
32 LCD1U19-30-MU322-n ( touchpad)
LCD1U19-30-MU322-b ( trackball)
1 Local User
+
2 Extended Users
( Via Cat6 )
Up to 8 level 16 LCD1U19-30-MU163-n( touchpad)
LCD1U19-30-MU163-b( trackball)
32 LCD1U19-30-MU323-n ( touchpad)
LCD1U19-30MU323-b ( trackball)
1 Local User
+
3 Extended Users
( Via Cat6 )
Up to 8 level 16 LCD1U19-30-MU164-n( touchpad)
LCD1U19-30-MU164-b( trackball)
32 LCD1U19-30-MU324-n ( touchpad)
LCD1U19-30-MU324-b ( trackball)
Matrix Cat6
KVM
1 Local User
+
1 Extended User
( Via Cat6 )
+
1 Network IP User
( IP KVM)
Up to 8 level 16 LCD1U19-30-MU163IP-n( touchpad) Product Sheet
User Manual
LCD1U19-30-MU163IP-b( trackball)
32 LCD1U19-30-MU323IP-n ( touchpad)
LCD1U19-30-MU323IP-b ( trackball)
1 Local User
+
2 Extended Users
( Via Cat6 )
+
1 Network IP User
( IP KVM)
Up to 8 level 16 LCD1U19-30-MU164IP-n( touchpad)
LCD1U19-30-MU164IP-b( trackball)
32 LCD1U19-30-MU324IP-n ( touchpad)
LCD1U19-30-MU324IP-b ( trackball)
1 Local User
+
1 Extended User
( Via Cat6 )
+
2 Network IP Users
( IP KVM)
Up to 8 level 16 LCD1U19-30-MU164IP2-n( touchpad)
LCD1U19-30-MU164IP2-b( trackball)
32 LCD1U19-30-MU324IP2-n ( touchpad)
LCD1U19-30-MU324IP2-b ( trackball)

Back to top

 Other Options                                                                                  

Part Number
Description
Optional Keyboard & Pointing Devices
-Sn
Change Windows Keyboard to SUN keyboard with touchpad
-Sb
Change Windows Keyboard to SUN keyboard with trackball
Optional Front USB Port
-UH
Front USB Port for device access ( *For Single Port Console only)
Optional Video /Audio Inputs
-HDMI
VGA + HDMI + 2 speakers for HDMI
* Single Port Chassis depth extended to 20.9" /530mm
-DVI
DVI-D + Audio + VGA + HDMI + Speaker
* Single Port Chassis depth extended to 20.9" /530mm
-AU
VGA + HDMI + 2 speakers for HDMI
* Single Port Chassis depth extended to 20.9" /530mm
-DP-HDMI
VGA + DisplayPort + HDMI
* Single Port Chassis depth extended to 20.9" /530mm
-DP
DisplayPort + VGA + HDMI + Speaker
* Single Port Chassis depth extended to 20.9" /530mm
-BNC BNC + Audio IN + Speaker + VGA + HDMI
* Single Port Chassis depth extended to 20.9" /530mm
-AV BNC w/ RCA Adapter + Audio IN + Speaker + VGA + HDMI
* Single Port Chassis depth extended to 20.9" /530mm
-SDI
3G-SDI + VGA + HDMI + Speaker               
* Single Port Chassis depth extended to 20.9" /530mm
Optional DC Power
-DC12 Change to 12V DC power supply
* Single Port Chassis depth extended to 20.9" /530mm
-DC24 Change to 24V DC power supply
* Single Port Chassis depth extended to 20.9" /530mm
-DC48 Change to 48V DC power supply
* Single Port Chassis depth extended to 20.9" /530mm
-DC110
Change to 110V DC power supply      
* Single Port Chassis depth extended to 20.9" /530mm
-DC125
Change to 125V DC power supply      
* Single Port Chassis depth extended to 20.9" /530mm
-DC250
Change to 250V DC power supply      
* Single Port Chassis depth extended to 20.9" /530mm
Optional Dongles
LCD-A2001
VGA-USB Dongle
LCD-A2002
VGA-PS/2 Dongle
LCD-A2003
DVI-USB Dongle
LCD-A2004
HDMI -USB Dongle
LCD-A2005
DisplayPort -USB Dongle
LCD-A2006
USB-C / USB Dongle
Optional Cables
LCD-A3011 6-ft DVI-USB KVM cable
LCD-A3012 6-ft HDMI-USB KVM cable
LCD-A3004
6-ft DVI Console Cable
LCD-A3005
6-ft DVI KVM Cable
LCD-A3006
15-ft DVI KVM Cable
LCD-A3001
6-ft Combo PS/2 USB KVM Cable
LCD-A3002
10-ft Combo PS/2 USB KVM Cable
LCD-A3003
15-ft Combo PS/2 USB KVM Cable
LCD-A1014
6-ft USB 3-in-1 KVM Cable
LCD-A1015
10-ft USB 3-in-1 KVM Cable
LCD-A1016
15-ft USB 3-in-1 KVM Cable
LCD-A1019
6-ft Cascade Cable

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online   |   About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology  Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.