Products

  Rack Mount PDU

  Server Rack Accessories
      Rack Panel
      Bracket Support
      Cable Management
      Castor
      Cooling Fans
      KVM
      Rack Drawer
      Rack Keyboard Drawer
      Rack Mount LCD KVM
      Rack Mount PDU
      Power Strips
      Rack Rails
      Rack Speakers
      Screw Bags
      Rack Shelves
      Rack Lights
      Rack Display Mounting
     Bracket

      Wall Mount Accessories
      Environmental Control
     Management / Sensors

      Intelligent Cabinet Door
     Lock Handle / Smart Card

      Patch panel
      Miscellaneous




   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy





What is a PDU ?  A power distribution unit (PDU) is an apparatus equipped with multiple outputs for distributing electric power,
                           specifically to racks of computers and networking equipment in data center.

 
 Basic PDU    
 Metered PDU    
 Monitored PDU Intelligent Monitored PDU  
    Monitored kWh PDU Monitored-by-Outlet PDU
 Switched PDU Intelligent Switched PDU  
    Switched kWh PDU Switched-by-Outlet PDU


MD-Metered Rack PDU


Ammeter

30amp

The MD metered PDU is a Rackmount industrial grade PDU for mission critical data centers. The MD PUD allows true RMS current monitoring via a simple, digital RMS ammeter. The blue LED display is easy to read from a distance and allows rapid access to the aggregate load on the circuit; this easily prevents circuit overloads during equipment installation and allows users to capacity plan based on actual real time power consumption.

This metered PDU is available in either vertical or horizontal versions, with between two and 24 receptacles.

Ammeter
Infra Power MD-Metered Series

MD-Metered Rack PDU features & benefits:

  • Data center grade PDU design
  • Ammeter for local current measurement
  • PDU range from 8-outlet to 36-outlet
  • Multiple Outlets Configuration available
  • Short length vertical casing design
  • Custom PDU upon request
  • Color PDU casings available
  • Tool less mounting
  • Standard 2 year warranty. Only 15% of the selling price for upgrade to 5 year warranty.
  • Options: Fuse / Circuit Breaker / Surge Protector / EMI filter

30amp 30amp
30amp 30amp


30amp   30amp   30amp  

Metered PDU
Easy to read digital ammeter display

 

RMS current meter
Prevent accidental overload
during equipment installation

 

Circuit breaker / Resettable fuse
Individual branch rated circuit breakers protect load segments to ensure Increasing reliability. Circuit breakers with flat rockers are fully shrouded to prevent accidental on/off operation.

 
PDU Outlets Power Plugs  
               
   NEMA 5-20R   IEC320 C13   IEC320 C19   BS1363 45°   BS1363 90°   BS1363 135°   CEE 7 Schuko

Back to top

  ORDERING INFORMATION PDU Inquiry Form

Vertical
2 ~ 10 Outlets
Vertical
12 ~ 18 Outlets
Vertical
20 ~ 24 Outlets
Horizontal
2 ~ 10 Outlets
Horizontal
12 ~ 18 Outlets
Horizontal
20 ~ 24 Outlets
Optional
Accessories
Model Rack Space No. of Outlet Outlet Types Input Plug Cord Voltage Amp Dimensions
W x D x H
( inch )
Drawing
Download
H20US-20A-MD 2U 20 outlets (20) 5-20R 5-20P /
L5-20P
3M 110V 20A 17.2 x 4.7 x 3.5
H20US-30A-MD 2U 20 outlets (20) 5-20R 5-30P /
L5-30P
3M 110V 30A 17.2 x 4.7 x 3.5
H16C13/4C19-30A-MD 2U 20 outlets (16) IEC320 C13 /
(4) IEC320 C19
L6-30P 10Feet 208V 30A 17.3 x 3.9 x 3.5  
H18C13/2C19-30A-MD 2U 20 outlets (18) IEC320 C13 /
(2) IEC320 C19
L6-30P 10Feet 208V 30A 17.3 x 3.9 x 3.5  
H20C13-16A-MD 2U 20 outlets (20) IEC320 C13 60309/ C20 3M 220V 16A 17.3 x 3.9 x 3.5  
H20C13-20A-MD 2U 20 outlets (20) IEC320 C13 L6-20P 3M 208V 20A 17.2 x 4.7 x 3.5
H20C13-30A-MD 2U 20 outlets (20) IEC320 C13 L6-30P 3M 208V 30A 17.2 x 4.7 x 3.5
H20C13-32A-MD 2U 20 outlets (20) IEC320 C13 60309 3M 220V 32A 17.3 x 3.9 x 3.5  
H16C13/4C19-32A-MD 2U 20 outlets (16) IEC320 C13 /
(4) IEC320 C19
60309 3M 220V 32A 17.3 x 3.9 x 3.5  
H18C13/2C19-32A-MD 2U 20 outlets (18) IEC320 C13 /
(2) IEC320 C19
60309 3M 220V 32A 17.3 x 3.9 x 3.5  
H24US-20A-MD 2U 24 outlets (24) 5-20R 5-20P 10Feet 110V 20A 17.3 x 3.9 x 3.5  
H24US-30A-MD 2U 24 outlets (24) 5-20R 5-30P 10Feet 110V 30A 17.3 x 3.9 x 3.5  
H24C13-30A-MD 2U 24 outlets (24) IEC320 C13 L6-30P 10Feet 208V 30A 17.3 x 3.9 x 3.5  
H24C13-16A-MD 2U 24 outlets (24) IEC320 C13 60309/ C20 3M 220V 16A 17.3 x 3.9 x 3.5  
H24C13-20A-MD 2U 24 outlets (24) IEC320 C13 Open end 3M 220V 20A 17.3 x 3.9 x 3.5  
H24C13-32A-MD 2U 24 outlets (24) IEC320 C13 60309 3M 220V 32A 17.3 x 3.9 x 3.5  

Back to top

 


 Toll Free : 1-888-865-6888   Fax : 510-226-8968    Email: Sales@RackmountMart.com


 

Home    |   Buy Online   |   About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.