Products

  Rack Mount PDU

  Server Rack Accessories
      Rack Panel
      Bracket Support
      Cable Management
      Castor
      Cooling Fans
      KVM
      Rack Drawer
      Rack Keyboard Drawer
      Rack Mount LCD KVM
      Rack Mount PDU
      Power Strips
      Rack Rails
      Rack Speakers
      Screw Bags
      Rack Shelves
      Rack Lights
      Rack Display Mounting
     Bracket

      Wall Mount Accessories
      Environmental Control
     Management / Sensors

      Intelligent Cabinet Door
     Lock Handle / Smart Card

      Patch panel
      Miscellaneous




   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






 RACK POWER DISTRIBUTION UNIT
  Monitored kWh PDU Switched kWh PDU Monitored Outlet kWh PDU Switched Outlet kWh PDU
  Standard PDU Metered PDU Monitored PDU Switched PDU


Metered Rack PDU Series

Ammeter

30amp


The MD Series metered PDU is a Rackmount industrial grade PDU for mission critical data centers. The MD PUD allows true RMS current monitoring via a simple, digital RMS ammeter. The blue LED display is easy to read from a distance and allows rapid access to the aggregate load on the circuit; this easily prevents circuit overloads during equipment installation and allows users to capacity plan based on actual real time power consumption.

This metered PDU Series is available in either vertical or horizontal versions, with between two and 24 receptacles.

Ammeter
Infra Power MD-Metered Series

MD-Metered Rack PDU Series features & benefits:

  • True RMS ammeter provides accurate local current measurement and helps avoiding
  • Blue light on the RMS ammeter allows easy local reading on current
  • Data center grade receptables designed for high reliability and fault-tolerance
  • Variety of input and output sockets allows the flexibility to different power requirement
  • Zero U(vertical) and rackmount(horizontal)form factors available
  • Receptable option from 2 to 24
  • 2 year warranty, upgradeable to 5 year maintenance
  • All MD-Metered Rack PDU Series are UL, FCC, CE certified

30amp 30amp
30amp 30amp

30amp   30amp   30amp  

Metered PDU
Easy to read digital ammeter display

 

RMS current meter
Prevent accidental overload
during equipment installation

 

Circuit breaker / Resettable fuse
Individual branch rated circuit breakers protect load segments to ensure Increasing reliability. Circuit breakers with flat rockers are fully shrouded to prevent accidental on/off operation.

 

Back to top

PDU Outlets Power Plugs  
US          
    20 Amp
NEMA 5-20P
  20 Amp
NEMA L5-20P
  30Amp
NEMA L5-30P
  20 Amp
NEMA L6-20P
  30 Amp
NEMA L6-30P
IEC            
    16 Amp
IEC320 C20
  16 Amp
60309
  20 Amp
Open end
  32 Amp 60309    
UK          
    13 Amp
BS1363
  16Amp
IEC320 C20
  16 Amp
60309
  20/32 Amp
Open end
  32 Amp
60309
GR          
    16 Amp
Schuko
  16 Amp
IEC320 C20
  16 Amp
60309
  20/32 Amp
Open end
  32 Amp
60309

Back to top

  ORDERING INFORMATION PDU Inquiry Form

Vertical
2 ~ 10 Outlets
Vertical
12 ~ 18 Outlets
Vertical
20 ~ 24 Outlets
Horizontal
2 ~ 10 Outlets
Horizontal
12 ~ 18 Outlets
Horizontal
20 ~ 24 Outlets
Optional
Accessories
Model Rack Space Outlet Quantity Outlet Types Input Plug Cord Voltage Amp Dimensions
(W x D x H, inch) 
V4C13/2C19-30A-MD 0U 6 outlets (4) IEC320 C13 / (2) IEC320 C19 L6-30P 10Feet 208V 30A 2.2 x 2 x 25.1
V4C13/2C19-32A-MD 0U 6 outlets (4) IEC320 C13 / (2) IEC320 C19 60309 3M 220V 32A 2.2 x 2 x 25.1
V8US-20A-MD 0U 8 outlets (8) 5-20R 5-20P 10Feet 110V 20A 2.2 x 2 x 25.1
V8US-30A-MD 0U 8 outlets (8) 5-20R 5-30P 10Feet 110V 30A 2.2 x 2 x 25.1
V8C13-30A-MD 0U 8 outlets (8) IEC320 C13 L6-30P 10Feet 208V 30A 2.2 x 2 x 25.1
V4C13/4C19-30A-MD 0U 8 outlets (4) IEC320 C13 / (4) IEC320 C19 L6-30P 10Feet 208V 30A 2.2 x 2 x 25.1
V8C13-16A-MD 0U 8 outlets (8) IEC320 C13 60309/C20 3M 220V 16A 2.2 x 2 x 25.1
V8C13-20A-MD 0U 8 outlets (8) IEC320 C13 Open end 3M 220V 20A 2.2 x 2 x 25.1
V8C13-32A-MD 0U 8 outlets (8) IEC320 C13 60309 3M 220V 32A 2.2 x 2 x 25.1
V4C13/4C19-32A-MD 0U 8 outlets (4) IEC320 C13 / (4) IEC320 C19 60309 3M 220V 32A 2.2 x 2 x 25.1
V8UK-13A-MD 0U 8 outlets (8) BS1363 BS1363 3M 230V 13A 2.2 x 2 x 25.1
V8UK-16A-MD 0U 8 outlets (8) BS1363 60309/C20 3M 230V 16A 2.2 x 2 x 25.1
V8UK-20A-MD 0U 8 outlets (8) BS1363 Open end 3M 230V 20A 2.2 x 2 x 25.1
V8UK-32A-MD 0U 8 outlets (8) BS1363 60309 3M 230V 32A 2.2 x 2 x 25.1
V8SCH-16A-MD 0U 8 outlets (8) CEE 7 Schuko Schuko/60309/C20 3M 220V 16A 2.2 x 2.6 x 25.1
V8SCH-20A-MD 0U 8 outlets (8) CEE 7 Schuko Open end 3M 220V 20A 2.2 x 2.6 x 25.1
V8SCH-32A-MD 0U 8 outlets (8) CEE 7 Schuko 60309 3M 220V 32A 2.2 x 2.6 x 25.1
V8C13/2C19-30A-MD 0U 10 outlets (8) IEC320 C13 / (2) IEC320 C19 L6-30P 10Feet 208V 30A 2.2 x 2 x 29
V8C13/2C19-32A-MD 0U 10 outlets (8) IEC320 C13 / (2) IEC320 C19 60309 3M 220V 32A 2.2 x 2 x 29

Back to top

 


 Toll Free : 1-888-865-6888   Fax : 510-226-8968    Email: Sales@RackmountMart.com


 

Home    |   Buy Online   |   About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.