3-Phase --- Intelligent PDU - Accessories |
|
|
|
|
|
IP Dongle for PDU IP Remote Access |
Temp. & Humid. Sensor |
|
IPD-02-S
IPD-H02-S
|
|
IG-TH01-2M / 4M
IG-T01-2M / 4M
|
- Patented design
- Hot pluggable for easy integration
- Allows IP remote access to the PDUs by a single network IP
- One IP dongle supports max. 16 PDUs in daisy chain
- Highly cost effective method to access the intelligent PDUs
- SNMP Capability v2 / v3
|
- External sensor with 2M or 4M wire
- Plug & Play
- Low profile design with magnetic base for easy affixing to the cabinet
- Pair of sensors can be connected to one single W series PDU meter
|
Door Mount PDU Amp. / Temp. Display |
IEC Secure Sleeves |
|
IP-ED-02
|
|
Sleeve attached to C14 power cord inlet : IPP-SS-C13 ( pack of 200 )
Sleeve attached to C20 power cord inlet :
IPP-SS-C19 ( pack of 100 )
|
- Plug & Play
- Support two PDU displays with amp. and temp.
- Adjustable Mounting Kit for easy installation to cabinet door
- Bundled 3m RJ-11 cable x 2
|
- Secure the power cord connections to the PDU IEC outlets
- Simple and cost efficient
|
Circuit Breaker ( MCB ) |
Resettable Fuse |
|
IPD-02-S
IPD-H02-S
|
|
|
- Hydraulic magnetic breaker
- 400V 32A PDU : 16A circuit breaker x 6
16A PDU : 16A circuit breaker x 3
- 208V 30A PDU : 20A circuit breaker x 3
- Overload switch
- Designed to prevent accidental on / off operation
- cUL standard in US market
|
- 32A PDU : 16A fuse x 6
16A PDU : 16A fuse x 3
- Overload reset buttons
- Cost efficient solution for safety operation
|
Colored Power Cords |
Tool-less Button Kit / Mounting Bracket |
|
- Visualizes the power sources
- H05VV-F Cable
- Rated voltage : 300V / 500V
- Operating temp. : -40 °C to 70 °C
- VDE approval
|
|
VMS
VMB
|
6ft / C13 - C14
EC-6PC1314-B Blue
EC-6PC1314-R Red
EC-6PC1314-O Orange
EC-6PC1314-G Light Grey |
10ft / C13 - C14
EC-10PC1314-B Blue
EC-10PC1314-R Red
EC-10PC1314-O Orange
EC-10PC1314-G Light Grey |
6ft / C19 - C20
EC-6PC1920-B Blue
EC-6PC1920-R Red
|
|
|
VMS :
- Quick and Tool-less integration simplifies PDU installation
- Designed for particular global branded cabinet with key hole type mounting holes on rear verticals
VMB :
- Universal mounting kit supports all cabinet models
|
|
|
Back to top
![](../images/up_arrow1.gif)
Toll Free: 1-888-865-6888 Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|