Products
   Rackmount Cabinet /
   Server Rack


    Server Rack Accessories
      Rack Panel
      Bracket Support
      Cable Management
      Castor
      Cooling Fans
      KVM
      Rack Drawer
      Rack Keyboard Drawer
      Rack Mount LCD KVM
      Rack PDU
      Power Strips
      Rack Rails
      Rack Speakers
      Screw Bags
      Rack Shelves
      Rack Lights
      Rack Display Mounting
     Bracket

      Wall Mount Accessories
      Environmental Control
     Management / Sensors

      Intelligent Cabinet Door
     Lock Handle / Smart Card

      Patch panel
      Miscellaneous

  Server Rack & Cabinet
  Sound Proof Cabinet
   Shock Mount Server Rack
  Aluminum Frame Rack-
  4 Post Rack

  Steel Frame Rack -
  2 Post Rack & 4 Post Rack

  Open Server Rack /
  Relay Rack / Telco Rack /
  2 Post Rack
        

  Wall mount Cabinet




   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy

What is a PDU ?  A power distribution unit (PDU) is an apparatus equipped with multiple outputs for distributing electric power,
                           specifically to racks of computers and networking equipment in data center.

 
 RACK PDU CATEGORIES
 Basic PDU    
 Metered PDU    
 Monitored PDU Intelligent Monitored PDU  
    Monitored kWh PDU Monitored-by-Outlet PDU
 Switched PDU Intelligent Switched PDU  
    Switched kWh PDU Switched-by-Outlet PDU
 3-Phase PDU Intelligent  
  Basic  
 
      Overview PDU list & Drawing Accessories
  In-Line Meter    


3-Phase PDU --- Basic PDU

  InfraPower 3-Phase Basic PDU is designed for cost efficient and reliable power distribution in data center. Customer can meet end to end
  equipment and management requirements using InfraPower whilst meeting budget and high power rating application demands .



  Key Benefits

Lockable IEC Outlet PDU
 
Lockable IEC Outlet PDU model is available to secure plugs and prevent accidental disconnection. It is compatible to generic IEC cords and hence cost saving in locking cables.

Individually Fused IEC Outlet PDU
 
We offer individually fused IEC Outlet PDU model. It helps to prevent an overload of the active equipment and avoiding short circuiting the entire IEC outlet PDU.

Variety of Electrical Configurations
 

For regions applying 3-Phase 400V power, we offer 16A / 32A PDU solutions.

Sometimes a tremendous amount of computing power is required for equipment mounted in a single rack. Some *63A basic PDUs are designed for such high power usage requirements.
* only available for some specific configurations

For North America market, 3-Phase 208V 20A / 30A PDU solutions are provided.


Hydraulic Magnetic Breaker
 
MCB is essential for safety operation. Our MCB is a kind of hydraulic magnetic breaker which is bundled by the InfraPower 3-Phase PDU models.

PDU Mounting Options
 
InfraPower PDUs are supplied with 2 types of mounting kits; Vertical Button Mounting Kit & Vertical Bracket Mounting Kit. The tool-less kits can be used on the majority of global branded racks.


Back to top


 


Toll Free: 1-888-865-6888   Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online   |   About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.