|
|
|
Part Number |
Resolution |
Depth |
Contrast Ratio /
Brightness |
Features |
Options |
|
LCD1U19-021
|
1920 x 1080 |
18.9"/
480mm |
1,000:1 /
1,000
nits |
High Bright 1080p 18.5" LCD Drawer
Outdoor Sunglight Readable High Brightness
Short depth design
TAA Compliant
|
SDI / DP
DVI / BNC/ Audio
DC Power: 250V,115V, 110V, 48V, 24V, 12V
|
|
| |
LCD1U19-019
|
1920 x 1080 |
18.9"/
480mm |
1,200:1 /
500
nits |
1 RU FHD 18.5" LCD Drawer
Short depth design
TAA Compliant
|
SDI / DP
DVI / BNC/ Audio
DC Power: 250V,115V, 110V, 48V, 24V, 12V
|
|
| |
LCD1U19-018
|
1440 x 900 |
18.1"/
460mm |
1000:1 /
1,000
nits |
High Bright Industrial Grade 19" widescreen
LCD drawer
18.1" (460mm ) Short Depth design
Outdoor Sunglight Readable
TAA Compliant
|
SDI input
Composite Video: BNC /RCA
HDMI / DVI /Audio
DC Power: 250V,115V, 110V, 48V, 24V, 12V
|
|
| |
LCD1U19-015

|
1280 x 1024 |
19.7"/
500mm |
1000:1 /
1,000
nits |
Outdoor Sunglight Readable High Brightness 1000 cd/mē
19.7" ( 500mm ) Short depth design
Green LED-backlit panel technology
TAA Compliant
|
S-Video + Composite Video (RCA or BNC )
HDMI / Audio
DC Power: 250V,115V, 110V, 48V, 24V, 12V
Touch screen
|
|
| |
Military Display
MIL1U19-011
|
1280 x 1024 |
23.6"/ 600mm |
1000:1 /
450 nits |
Military Display : 1U 19" Monitor Drawer
MIL-STD-810F/G Standard
MIL Connector for Power
Wide Operation Temp. Range
|
19" Touchscreen
BNC, Composite Video
HDMI or Display Port
DC Power: 9V-36V
High Brightness 1,000nits
AR or EMC Glass
|
|
|
|
|
Part Number |
Resolution |
Depth |
Contrast Ratio /
Brightness |
Features |
Options |
|
LCD1U17-022
|
1920 x 1080 |
18.9"/
480mm |
600:1 /
1,000
nits |
High Bright FHD 17" LCD Drawer
Outdoor Sunglight Readable High Brightness
Short depth design
TAA Compliant
|
SDI input
Touchscreen
HDMI or Audio input
DC Power: 250V,115V, 110V, 48V, 24V, 12V
|
|
| |
Military Display
MIL1U17-011-SDI
|
1920 x 1080 |
22"/
558mm |
600:1 /
400 nits
(Optional 1,000 nits) |
Military Display : 1U 17" Monitor Drawer
MIL-STD-810G - Method 507.4 - Method 514.6 - Method 516.6
EMI : CR102, RE102 Compliance
IP54
TAA Compliant
|
High Brightness 1,000 nits
Touchscreen |
|
| |
LCD1U17-015
|
1280 x1024 |
19.7"/
500mm |
1000:1 /
1000
nits |
Outdoor Sunglight Readable High Brightness 1000 cd/mē
Short depth design
Green LED-backlight
Installation slides for easy
TAA Compliant
|
S-Video + Composite Video/BNC Video Input
DC Power: 250V,115V, 110V, 48V, 24V, 12V
Touch Screen
HDMI / Audio
|
|