Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source

  Products
   Rackmount Monitor Drawer


     Monitor Support
        Triple Monitor (3)
        Dual Monitor (2)
        Single Monitor (1)

        Sun Solaris LCD Monitor
         by Screen Size

        19"
        17"


        Features
      - Screen Size
      - Display Resolution
      - Touch Screen
      - High Brightness /
        Sunlight Readable

      - Military / Rugged Display
      - Quad Screen Monitor
      - Flip-Down Monitor
      - TAA Compliant

 



   Rackmount LCD KVM Console

   Rackmount Monitor

   Industrial LCD Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server Rack / Server Cabinet

   Rack PDU / Power Distribution

   23" Rack & Accessories

   Portable Rack Case

   Wall Mount Cabinet

   Wall Mount Rack

   Power Supply

   Accessories

 

 





    

 




           1U Rackmount Sun Solaris-Compatible Monitor Drawers by Screen Size

Part Number Resolution Depth Contrast Ratio /
Brightness
Features Options  

LCD1U20-012
 


1152 x 900 25.6"/
650mm
800:1 /
300 nits
  • 1U 20" Industrial Grade LCD
  • Sync with most SUN
    resolution, including 1152 X
    900 @ 66 or 76Hz
  • Sun & Solaris Compatible
  • TAA Compliant
  • Touch Screen
  • DC Power: 250V,115V, 110V,
    48V, 24V, 12V
  •  
    Part Number Resolution Depth Contrast Ratio /
    Brightness
    Features Options  

    LCD1U19-013
     
    1152 x 900 19.7"/
    500mm
    1000:1 /
    250 nits
  • 18.1" Short Depth design
  • 1U 19" Industrial Grade
    wide screen display
  • Sync with most SUN
    resolution, including 1152 X
    900 @ 66 or 76Hz
  • Sun & Solaris Compatible
  • TAA Compliant


  • DC Power: 250V,115V, 110V,
    48V, 24V, 12V
  •  
    Part Number Resolution Depth Contrast Ratio /
    Brightness
    Features Options  
    LCD1U17-014
     


    1152 x 900 19.7"/
    500mm
    1000:1 /
    250 nits
  • Direct Support for SUN
    Micro 1152 x 900 native
    resolution
  • Short depth design
  • Depth will suit a 600mm
    rack application
  • Sun & Solaris Compatible
  • TAA Compliant


  • DC Power: 250V,115V, 110V,
    48V, 24V, 12V
  • Touch screen
  •  

     

     

     

     

     

     

     

     

     

     

     

     

     

     

     

    Home   |  Buy Online   |  Special Offers   |  Payment Options   |  Warranty   |  Return Policy   |    About Us  |    Contact Us    

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typo graphical errors. Specifications & prices subject to change without notice.  Legal.