Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source

  Products
   Rackmount Monitor Drawer


     Monitor Support
        Triple Monitor (3)
        Dual Monitor (2)
        Single Monitor (1)

        Flip-Down LCD Monitors
         by Screen Size

        19"


        Features
      - Screen Size
      - Display Resolution
      - Touch Screen
      - High Brightness /
        Sunlight Readable

      - Military / Rugged Display
      - Quad Screen Monitor
      - TAA Compliant
      - SUN Solaris Compatible

 



   Rackmount LCD KVM Console

   Rackmount Monitor

   Industrial LCD Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server Rack / Server Cabinet

   Rack PDU / Power Distribution

   23" Rack & Accessories

   Portable Rack Case

   Wall Mount Cabinet

   Wall Mount Rack

   Power Supply

   Accessories

 

 





    

 




           1U Rackmount Flip-Down LCD Monitor Drawers by Screen Size

Part Number Resolution Depth Contrast Ratio /
Brightness
Features Options  
LCD1U19-020
  1U Rackmount 19 inch Flip-Down Monitor


1280 x 1024 20"/ 508mm 1000:1 /
350 nits
  • 1U 19" Flip-Down Monitor Drawer
  • DVI, VGA & Audio Inputs
  • Front OSD control
  • Angle Adjustment:
    0-104 degree
  • Touch Screen
  • Composite Video
  • HDMI / DisplayPort /SDI
  • DC Power: 9-36V
  •  

     

     

     

     

     

     

     

     

     

     

     

     

     

     

     

     

     

     

     

     

     

     

     

     

     

     

     

    Home   |  Buy Online   |  Special Offers   |  Payment Options   |  Warranty   |  Return Policy   |    About Us  |    Contact Us    

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typo graphical errors. Specifications & prices subject to change without notice.  Legal.