Products
Rack Mount Monitor
Drawer
Number of Screen
3 / Triple Monitor ( 2U )
2 / Dual Monitor ( 2U )
1 / Single Monitor ( 1U )
Rackmount KVM Console
Rackmount Monitor
Industrial Monitor
Rackmount Keyboard
Rackmount KVM Switch
Rackmount Chassis /
Server Case
Server & Barebone
JBOD & JBOF
Rackmount Cabinet /
Server Rack
Rack PDU
23" Rack & Accessories
Mobile Rack Case
Wall Mount Rack
Wall Mount Cabinet
Wall Mount Computer
Embedded Computer
Panel PC
Power Supply
Accessories
OEM Project
Return
Policy |
Rack Mount LCD Drawer
Model LCD1U19-020
SiriusView 1U Rackmount 19" Flip-Down Monitor
LCD1U19-020

|
Features
- Space-saving 1U flip-down design for 19" racks
- Angle adjustment range: 0°-104°
- 19 inch 1280 x 1024 resolution
- DVI-D, VGA, Audio input
- Heavy duty steel chassis construction
- Front OSD control buttons
- Build in 2x 2watts stereo speakers
Options
- Composite video input
- HDMI or Display port input
- 3G / HD / SD-SDI broadcast grade input
- 9~36V DC power input
- Touchscreen
- AR Hardness glass
|
|
LCD Screen |
LCD Type |
Industrial Grade monitor 19 inch TFT LCD Panel |
Backlight |
LED |
Display Size |
19 inch diagonal |
Resolutions
|
1280 x 1024 |
Contrast
ratio
|
1000
: 1
|
Brightness
|
350
cd/ m2
|
Pixel Size ( HxV ) mm |
0.294 x 0.294 |
Viewing
angle (H/V)
|
170° x 160° |
Panel
color
|
16.7 M |
Input |
DVI-D, VGA, Audio input |
LCD MTBF |
50,000 hrs |
Power Supply |
Input |
Standard IEC Type Power Cord with Internal Power
adapter, 100-240V AC Input |
Wide Range DC Power
Input (option) |
Screw Type Terminal Block with internal
wide Range DC 9-36V power module |
Environmental
|
Operating
temp.
|
0ēC to 50ēC |
Operating Humidity
|
5% - 95% ( non -condensing ) |
Shock
|
15G / Peak ( 11 ms ) |
Vibration
|
5 - 500 Hz / 1 Grms PTP |
Mechanical |
Dimension (WxDxH) |
17.64 x 20 x 1.73 inch
448 x 508 x 44 mm |
Product Weight
|
17.5 kgs / 38.5 lbs |
Regulatory Approval |
|
FCC, CE, RoHS |
|

|
Gallery
Back to top
Ordering Information
Part
Number |
Description |
LCD1U19-020
|
1U Flip-Down
Rackmount 19" TFT LCD Monitor Drawer |
Toll Free : 1-888-865-6888 Fax : 510-226-8968 Email : sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Technology Inc is not responsible for any typographical errors.
Specifications subject to change without notice. All brand
names , logo and registered trademarks are properties of their
respective owners. Legal.
|
| |