Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source

  Products
   Rackmount Monitor Drawer


     Monitor Support
        Triple Monitor (3)
        Dual Monitor (2)
        Single Monitor (1)

        Quad-Screen Monitors
         by Screen Size

        19"
        17"


        Features
      - Screen Size
      - Display Resolution
      - Touch Screen
      - High Brightness /
        Sunlight Readable

      - Military / Rugged Display
      - Flip-Down Monitor
      - TAA Compliant
      - SUN Solaris Compatible

 



   Rackmount LCD KVM Console

   Rackmount Monitor

   Industrial LCD Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server Rack / Server Cabinet

   Rack PDU / Power Distribution

   23" Rack & Accessories

   Portable Rack Case

   Wall Mount Cabinet

   Wall Mount Rack

   Power Supply

   Accessories

 

 





    

 




           1U Rackmount Quad-Screen Monitor Drawers by Screen Size

Part Number Resolution Depth Contrast Ratio /
Brightness
Features Options  
LCD1U19-017
 


1440 x 900 25.6"/
650mm
1000:1 /
250 nits
  • 1U 19" widescreen Industrial
    Grade LCD drawer
  • Built-in Quad Display
  • Ideal for CCTV security &
    industrial control
  • TAA Compliant
  • DC Power: 250V,115V, 110V,
    48V, 24V, 12V
  •  
     
    LCD1U19-016
     


     1280 x1024 25.6"/
    650mm
    1000:1 /
    250 nits
  • 1U 19" LCD drawer
  • Built-in Quad Display
  • Ideal for CCTV security &
    industrial control
  • TAA Compliant
  • DC Power: 250V,115V, 110V,
    48V, 24V, 12V
  •  
    Part Number Resolution Depth Contrast Ratio /
    Brightness
    Features Options  
      LCD1U17-016


       
     1280 x 1024   23.6"/
     600mm
      1000:1 /
      300 nits
    -17"" LCD Panel
    -Quad Display
    -standard VGA input
    -S-Video,Alarm I/O,VCR in/out
    -TAA Compliant

    - 12V/24V/48V /110V/
      125V/250V DC
      Input adapter
     

     

     

     

     

     

     

     

     

     

     

     

     

     

     

     

     

     

     

     

     

     

    Home   |  Buy Online   |  Special Offers   |  Payment Options   |  Warranty   |  Return Policy   |    About Us  |    Contact Us    

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typo graphical errors. Specifications & prices subject to change without notice.  Legal.