Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
 

  Products

   Rack Mount Monitor
   Drawer

     Number of Screen
        3 / Triple Monitor ( 2U )
        2 / Dual Monitor ( 2U )
        1 / Single Monitor ( 1U )




   Rackmount KVM Console

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






Sunlight Readable 1U Rack Mounted 17" LCD Monitor Drawer  
   
  Model 
LCD1U17-015


SiriusView 1RU Industrial Grade 17" High Brightness Monitor Rack Drawer with LED backlit
TAA & NDAA Compliant

1U High Brightness LCD Drawer LCD1U17-015

 

    Drawer Features & Display Benefits
  • 1U 17" LCD drawer with high brightness 1000 cd/m²
  • Green LED-backlit panel technology
  • Short depth design of 500mm ( 19.7" )
  • Sliding LCD allowing LCD to remain open when the rack door is closed
  • Installation slides for easy, quick installation
  • Enhanced aesthetics with molded front panel and two point lock
  • TAA & NDAA Compliant
    Options
                     General Information

Form Factor

1U Rack mounting on slide-out rails

                          LCD Screen

LCD Type

Outdoor High Brightness Sunlight Readable TFT LCD Panel

Backlight

LED

Display Size

17 inch diagonal

Resolutions

1280 x 1024

Contrast ratio

1000 : 1

Brightness

1000 cd/ m2

Active area (mm) 338 x 270

Panel color

16.7 M

Viewing angle
(L/R/U/D)

85/85/80/80

Signal Input

VGA / DVI-D

LCD MTBF

50,000 hrs

                          Power Supply
Input Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption Screen on : Max. 35 Watt
Power saving mode : Max 4 Watt
Power button on : Max 1 Watt
                     Environmental

Storage temp.

-20ºC to 60ºC

Operating temp.

0ºC to 55ºC

Storage Humidity

5 ~90%, non condensing

Shock

10G peak acceleration (11ms duration)

Vibration

10~300Hz 0.5G RMS random vibration

                          Mechanical
Dimension:
( Single console )
441.6 x 500 x 44 mm / 17.4 x 19.7 x 1.73 inch
Product Weight 10.5 kgs / 23.1 lbs
                              Compliance
  FCC, CE, RoHS3,
REACH & TAA Compliant
ISO 9001, ISO 14001
    Dimension


 
    Construction  

 

 Product Sheet
  User Manual


   Free Ground Shipping. Learn More.

View Price


Back to top

 Ordering Information

Part Number  Description
LCD1U17-015
1U Rackmount 17" High Brightness LCD Display Drawer with VGA & DVI-D
Optional Video signal input
-BNC
BNC + S-Video + Audio + VGA + DVI-D (Chassis depth extended to 22.4" / 570mm)
-HDMI
HDMI + Audio + VGA + DVI-D (Chassis depth extended to 22.4" / 570mm)
-AV
BNC w/ RCA adapter + S-Video + Audio + VGA + DVI-D (Chassis depth extended to 22.4" / 570mm)
-SDI
3G-SDI + VGA + DVI-D (Chassis depth extended to 22.4" / 570mm)
-Spk
Contact us for details (Chassis depth extended to 22.4" / 570mm)
-AV3.0
Contact us for details (Chassis depth extended to 22.4" / 570mm)
Option DC Power
-DC12 Change to 12V DC power supply (Chassis depth extended to 22.4" / 570mm)
-DC24 Change to 24V DC power supply (Chassis depth extended to 22.4" / 570mm)
-DC48 Change to 48V DC power supply (Chassis depth extended to 22.4" / 570mm)
-DC110
Change to110V DC power supply (Chassis depth extended to 22.4" / 570mm)
-DC125
Change to 125V DC power supply (Chassis depth extended to 22.4" / 570mm)
-DC250
Change to 250V DC power supply (Chassis depth extended to 22.4" / 570mm)
Optional Touch screen 
-TRB
Resistive 1-Point Touch Screen with USB Controller
-TPC Projected Capacitive 10-Point Touch Screen with USB Controller
Other Options 
-NEMA
Front IP65 / NEMA4 protection

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                                                                                                                                        

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice. All brand names , logo and registered trademarks are properties of their respective owners. Legal.