Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
 

  Products

   Rack Mount Monitor
   Drawer

     Number of Screen
        3 / Triple Monitor ( 2U )
        2 / Dual Monitor ( 2U )
        1 / Single Monitor ( 1U )




   Rackmount KVM Console

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


Rugged Military Grade 1U Rack Mount LCD Drawer
Model MIL1U19-011


SiriusView Military Grade 1U Rackmount 19" Monitor Drawer
MIL-STD-810 F/G Compliant

   MIL1U19-011

Military Grade 1U Rackmount 19 inch Monitor Drawer

    Features
  • Meet MIL-STD-810F/G standard
  • Wide operation temperature
  • 19 inch 1280 x 1024 resolution
  • DVI-D, VGA, Audio input
  • Front OSD control buttons
  • Build in 2x 2watts stereo speakers
    Options
  • Composite video BNC input
  • HDMI or Display port input
  • High brightness LCD panel, up to 1000 nits
  • 9~36V DC power input
  • Touchscreen
  • Front AR or EMC glass protect screen

                          LCD Screen

Backlight

LED

Display Size

19 inch

Resolutions

1280 x 1024

Contrast ratio

1000 : 1

Brightness

450 cd/ m2

Pixel Size ( HxV ) mm

0.294 x 0.294

Viewing angle (H/V)

170° x 160°

Panel color

16.7 M

Input

DVI-D, VGA, Audio input
                          Power Supply
Input 100-240V AC 50/60Hz via 4 pins lock connector
Wide Range DC Power Input (option) Screw Type Terminal Block with internal
wide Range DC 9-36V power module
                     Environment (MIL-STD-810G)

Operating temp.

-20ēC to 70ēC (MIL-STD-810, Method 501.5 & 502.5)

Storage temp.

-30ºC to 80ºC (MIL-STD-810, Method 501.5 & 502.5)

Humidity

5% - 95%, non-condensing (MIL-STD-810, Method 507.5)

Shock/Vibration

Procedure VI, 50G @ 11ms (MIL-STD-810, Method 516.6)

Altitude

10,000 ft Operational, 30,000 ft Storage
(MIL-STD-810, Method 500.5)

                          Mechanical
Dimension (WxDxH) 17.64 x 23.62 x 1.73 inch
448 x 600 x 44 mm
Product Weight 17.5 kgs / 38.5 lbs
   

 

 
 

 Download Data Sheet
 Download Drawing
 Download User Manual


   

Contact Us for Price


Gallery

  Military Grade 1U Rackmount 19 inch Monitor Drawer- Folded  


Back to top

Ordering Information

Part Number  Description
MIL1U19-011
 Military Grade 1U Rackmount 19" Monitor Drawer

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                                                                                                                                        

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice. All brand names , logo and registered trademarks are properties of their respective owners. Legal.