- SAS-to-SATA storage Raid array
- Disk Support SATA I/II 3Gbps
- Remote Access & Email Notification
- Multiple RAID Volume Support
|
**Click on pictures to enlarge |
**Click here to Accessories |
|
Technology |
The TAS501 system was built on the world-known hybrid I/O technology, the SATALink™, a SAS-to-SATA converging technology pioneered by Synergy Global Technology to bring low-cost SATA disks to the broadband high performance computing environments. The SATALink™ hybrid I/O technology has been since helped resellers and integrators to offer more cost/effective storage solution to the end customers.
|
|
Product Overview |
A Pioneer and leader in hybrid I/O technologies, Synergy Global Technology introduces the cost/effective TAS501 desktop RAID storage system series with built-in Enhance RAID Engine, developed for OEM, VAR, & storage solution providers. The TAS501 (SAS SFF-8470) features a next generation 64-bit Scale Core processor capable of sustaining data rates up to 330MB/Sec, and offers a cutting edge "web-based" user interface which provides complete storage control over a standard web browser. The TAS501 (SAS SFF-8470) system features 4xSAS Infiniband (SFF-8470) interface with support upto five (5) SATA I&II disks. TAS501 systems provide a host of RAID advanced functions, empowering users with capabilities normally found in enterprise-class storage systems. |
Feature & Benefits |
- Hardware RAID Intel 80331 500Mhz 64-bit RISC Processor
- Host Bandwidth Ultra320 SCSI and backward compatible
- Disk Supported Serial ATA I&II at 3.0 Gbp/s
- Built in remote access for event log and e-mail notification
- RAID levels supported 0, 1, 0+1, 3, 5, 6, 50, 60 & JBOD
- Support on-line volume expansion & migration
- Support multiple RAID volumes & instant availability
- Optional feature RAID 6 supported
|
Versatile RAID Storage Module |
The TAS501 system is a host independent storage appliance which provides a transparent and driverless method of adding additional RAID protected storage to an existing IT infrastructure, regardless of your operating system or hardware. It is ideal for Microsoft Exchange and SQL server, and provides the fastest, simplest, safest way to share protected data between desktops, networks and work groups.
|
Next Generation Storage Engine |
Performance Powered by the latest Intel IOP80331 storage processor, the RAID system produces an outstanding 330MB/s speed to satisfy for users with large video editing, data backup or recovery, and archiving projects.
|
Powerful Storage Processing |
Appliance-based Storage TAS501 is a host independent storage appliance which provides a transparent and driverless method of adding additional RAID protected storage to an existing IT infrastructure, regardless of your operating system or hardware. With built-in hardware RAID 5 engine and robust functionality and flexibility, RAID system truly offers a flexible and powerful solution that will increase your capacity, productivity and add unprecedented data protection, that were found only in the high end storage system.
|
Total Storage Management & Control |
RAID controller is unparalleled in its simplicity, easy of use, installation, and storage mana-gement. Our user friendly Web Graphical User Interface allows one to deploy and manage the disk array from virtually anywhere in the world with simple internet access, no additional management software ever needed. With the “Quick Install” wizard, the storage administrator can get the system up and running in a few minutes; and setting up RAID level, volume, cache, etc. can all be done and monitored through the Web GUI.
|
|