Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
     Products
     Raid Storage
      Raid System
       By Host I/O     
      - SCSI Raid
      - SAS Raid
      - iSCSI Raid
      - USB Raid /
       FireWire Raid /
       eSATA Raid

      - Fibre Raid
       By System Height
      - 1U Raid System
      - 2U Raid System
      - 3U Raid System
      - Tower System
       By Network Storage
      - DAS /
       Direct Access Storage

      - NAS /
       
Network Attached Storage

      - SAN /
       Storage Area Network

      Raid Disk Enclosure
     2U Disk Array Chassis
     3U Disk Array Chassis
     4U Disk Array Chassis
                 - DA1008 
                 - DA1007 
 
 

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display
Panel PC  
2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
JBOD

Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 
OEM System / Project

Return Policy



                          
4U Storage Chassis :  Part # DA1008

 


 

Material: Heavy-duty cold-rolled steel with bright chromate finishing
Dimension: 19"(W) x 22"(D) x 7"(H)
Cooling: 4 x 80mm hot-swap ball-bearing fans
Power Supply: 300W/400W AT, 300W/400W AT hot-swap redundant power supplies
Air Filter: Removable and washable
Controls: Power on/off, and power supply reset
Drive Bay: 10 x 5.25" open drive bays can be bundled with optional drive modules for 5.25" open bays:
a)   RackmountMart RB1001 converts 2 x 5.25" open bays to 3 x 1" SCSI/IDE hot-swap drive modules  
b)  RackmountMart RB1002 converts 3 x 5.25" open bays to 5 x 1" SCSI/I

Temperature: 0ºC(32F) - 50ºC(122F)
Humidity: 5% - 95% non-condensing

 

                    


  More photo - (click on the picture for enlarged view)

                        

 

 

 

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. SYNERGY GLOBAL TECHNOLOGY INC is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.