Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
     Products
     Raid Storage
      Raid System
       By Host I/O     
      - SCSI Raid
      - SAS Raid
      - iSCSI Raid
      - USB Raid /
       FireWire Raid /
       eSATA Raid

      - Fibre Raid
       By System Height
      - 1U Raid System
      - 2U Raid System
      - 3U Raid System
      - Tower System
       By Network Storage
      - DAS /
       Direct Access Storage

      - NAS /
       
Network Attached Storage

      - SAN /
       Storage Area Network

      Raid Disk Enclosure
     2U Disk Array Chassis

     3U Disk Array Chassis
                 - RS3001 
                 - RS3002 
     4U Disk Array Chassis
 
 

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
JBOD
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project

Return Policy


                      
Direct Attached Storage : Part # RS3001

                                                3U 12-Drive SATA / IDE Raid Storage
   

 

 

     

         Click on photos above for enlarged views

Specification
Construction Heavy duty 1.2mm steel, meets FCC/CE Class
Drive Bay 12 x hot-swappable SATA / IDE slim drive bays
Interface SATA / IDE / IEE1394
Cooling Fan Three 70mm fans
Switch Power ON/OFF x 1, alarm ON/OFF
Indicator HDD Power x 12, HDD Data Access x 12, temperature monitor, fan monitor
Power supply 400W Single power supply
Maximum Storage Capacity 3 TB +
Data speed 480M/s
O/S Supported Windows NT, Windows 2000, Windows XP, Windows 2003
Dimensions (W x D x H) 19" x 19.64" x 6.89" (483mm x 500mm x 175mm)
Weight 33 lb / 15 kg (without hard drive)
Temperature Range Operating 41°F to 104°F (5°C to 40°C)
Shipping -31°F to 167°F (-35°C to 75°C)
   

  


  More photos (Click on photos for enlarged views ) :


             
       
Features
  • 3U rack height;
  • USB2.0 interface;
  • Supports up to twelve 3.5" IDE disk drives;
  • Excellent cooling system ensures the drives reliability;
  • Hot-swappable disk drive tray with special designed power-off and lock mechanism;
  • Monitor and alarm enunciator for temperature and fans

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968     Email :  sales@RackmountMart.com




Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. SYNERGY GLOBAL TECHNOLOGY INC is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.