Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products
     Raid Storage
      Raid System
       By Host I/O     
      - SCSI Raid
      - SAS Raid
      - iSCSI Raid
      - USB Raid /
       FireWire Raid /
       eSATA Raid

      - Fibre Raid
       By System Height
      - 1U Raid System
      - 2U Raid System
      - 3U Raid System
      - Tower System
       By Network Storage
      - DAS /
       Direct Access Storage

      - NAS /
       
Network Attached Storage

      - SAN /
       Storage Area Network

      Raid Disk Enclosure
     2U Disk Array Chassis   
                 - RS2001 
                 - RS2002 
     3U Disk Array Chassis
     4U Disk Array Chassis

    
Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
JBOD
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy

 


                    

 2U Rackmount Storage Disk Array Chassis : Part # RS2001


DA1001 2U array
EIA RS-310C 19" Rackmount Standard
Construction: Heavy Duty Cold Rolled Electroplated Steel
Color: Black or Beige
Drive Interface: SCSI Ultra 320
Drive Bays: 9 x Hot Swappable SCSI Trays
Power Supply: (Rear Chassis Installation) PS/2 Size Single or Redundant P/S
Cooling Units: 4 x 8cm (42.5 CFM) Fans
Thermal Management Card: Installed
Indicators: LED for Power, HDD Activity, HDD, Fan, & Temperature
Switch: Power On/Off & System Reset
Dimensions: 483(W) x88(H) x 450(D) mm (19" x 3.5" x 17.7")

 

                                                


For more photos, click on the following for enlarged views :

           
     

The RS2001 has 9 x Hot Swap SCSI HDD bays for all your storage needs. Each drive tray has two latches that swing open to ensure mechanical continuity of the tray into the bays. We also installed a thermal management card that monitors the system temp, fan failure, and hard activity.
 

                                                   


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.