Products
Rackmount KVM Console
2U Rackmount KVM with
Monitor
Number of Screen
3 / Triple Monitor ( 2U )
2 / Dual Monitor ( 2U )
1 / Single Monitor
1U Rackmount KVM with
Monitor
SUN KVM Console
Rackmount Monitor Drawer
Rackmount Monitor
Industrial Monitor
Rackmount Keyboard
Rackmount KVM Switch
Rackmount Chassis /
Server Case
Server & Barebone
JBOD & JBOF
Rackmount Cabinet /
Server Rack
Rack PDU
23" Rack & Accessories
Mobile Rack Case
Wall Mount Rack
Wall Mount Cabinet
Wall Mount Computer
Embedded Computer
Panel PC
Power Supply
Accessories
OEM Project
Return
Policy |
19 Inch Rack 2U SUN KVM Console
Search by Display Size: 19"
17"
FREE GROUND SHIPPING
-*
Click for details
|
19" LCD Panel |
LCD2U19-03
|
Direct :
1152 x 900
Native :
1280 x 1024 |
18.9" / 480mm |
- 19" Industrial Grade Monitor |
- 1152x900, 1280x1024 |
- Dual Slide Rails |
- Assembled in USA |
- OPTIONS: |
, Video / Audio Inputs , Touch Screen, 2-post mounting |
12V / 24V /48V / 110V~125V / 250V DC Input Power
|
|
- Combo USB / PS2 KVM |
- Cat 6 KVM |
- DVI KVM |
- Remote KVM Over IP |
- Remote KVM Via Cat6 |
- Matrix KVM |
|
|
17" Rack LCD Panel Back to top
>>
|
Part Number |
Resolution |
Depth |
Features & Options |
KVM Options |
LCD2U17-08-S
|
1920 x 1080 |
18.9" / 480mm |
- 17" Full HD Quality LCD Display Monitor |
- HD 1920x1080 |
- Dual Rail |
- SUN Keyboard with Hot Keys |
- Assembled in USA |
- OPTIONS: |
Video / Audio Inputs , Touch Screen |
12V / 24V /48V / 110V~125V / 250V DC Input Power
|
|
- Combo USB / PS2 KVM |
- Cat 6 KVM |
- DVI KVM |
- Remote KVM Over IP |
- Remote KVM Via Cat6 |
- Matrix KVM |
|
LCD2U17-04
|
Direct :
1152 x 900
Native :
1280 x 1024 |
18.9" / 480mm |
- 17" Full HD Quality LCD Display Monitor |
- 1152x900, 1280x1024 |
- Dual Slide Rails |
- Assembled in USA |
- OPTIONS: |
Video / Audio Inputs , Touch Screen |
12V / 24V /48V / 110V~125V / 250V DC Input Power
|
|
- Combo USB / PS2 KVM |
- Cat 6 KVM |
- DVI KVM |
- Remote KVM Over IP |
- Remote KVM Via Cat6 |
- Matrix KVM |
|
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
|
Buy Online
|
About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global
Technology Inc
is not responsible for any typo graphical errors. Specifications & prices subject to
change without notice. Legal.
|
|