Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
  
- with COMBO USB PS2 KVM

   - with DVI KVM
   - with IP KVM
  
- with Matrix KVM


- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Mouse
   - with Serial KVM
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD KB / KVM
- 19" Rack LCD Keyboard / KVM
- 20" Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU        New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy







             2U Rack Console with Industrial LCD Monitor Keyboard and Optional KVM  :   
                                                        Part #   LCD2U17-01 

*** This model has been discontinued. Replacement model is LCD2U17-03, click here for details ***


             2U  Dual Rack Rails Rack Console  17" Industrial LCD Monitor Keyboard
                                       Optional  DB-15 Kvm / CAT5 Kvm ( CAT6 Kvm ) connector
           Optional Combo Kvm ( USB PS2 Kvm ) / PS2 Kvm / Multi-User Matrix Kvm / Kvm Over IP
                                           Optional 1 / 2 / 3 / 4 Consoles for  Local / Remote Access

     Space saving design : Dual Slides enable viewing through closed glass doors of   Rack                             

    Rack Console LCD2U17-01-b with Matrix KM

    

                 *click on photo for enlarged view 
Update: The touchpad is changed from 3 button to 2 button. For more details, please click here  

     2U Dual Rack Rails Rack Console Benefits
  • Rugged 2U Dual slide Rack Console with 17" SAMSUNG LCD
  • Optional Cost Efficient built in KVM with various choices:
    - Connector : DB-15 KVM  or Cat5 KVM ( Cat6 KVM )
    - KVM Type : Combo KVM (USB PS2 KVM ) / PS/2 KVM /
                       Multi-User Matrix KVM
  • Secure remote user access across the internet via optional IP console (KVM Over IP )

  • Mix PS/2 , USB & SUN with Multi-Platform switch capability
  • "One Man" installation slides for easy and quick installation
  • Combo interface either PS/2 or USB input to the rack console
  • Slide rails with fixed positions to prevent drawer movement when typing
  • Optional S-Video + Composite Video ( BNC or RCA ),
    DVI-D, Touch screen , DC Input Power , Audio
  • 2 year Warranty
                     General Information

Form Factor

2U Rack mounting on slide-out rails

Compatibility

Multi-platforms - Mix PCs, IBM, SUN, HP , DELL, Linux , Windows

                          LCD Screen

LCD Type

 Industrial monitor 17 inch Active Matrix TFT LCD Panel

Display Size

 17 inch diagonal

Resolutions

1,280 x 1,024 with 60 / 70 / 75Hz 

Response time

Tr=1.3 / Tf=3.7 ms

Contrast ratio

1000 : 1

Brightness

300 cd/ m2

Pixel pitch

0.264 (H) x 0.264 (V) mm

Panel color

16.2 million display colors

Viewing angle

160 / 160 (Horiz. / Vert.)

OSD Control

Brightness, Contrast, Phase & Color, H & V
position, Auto-tune, Recall & Language

Signal Input

VGA, Analog RGB

Optional Video  Input

S-video & Composite (BNC or RCA ),
DVI-D   
  ...More Video Input Details

LCD MTBF

50,000 hrs

                          Keyboard & Pointing Device

Model n

Notebook type KB  w/ Numeric Keypad & Touchpad

Model b

Notebook type KB w/ Numeric Keypad & Trackball   ...More Keyboard Details

                          KVM  ( Keyboard Video Mouse )

Connector

               KVM Version


DB-15

 * DB-15 No KVM ( with combo interface)
 * DB-15 PS/2 KVM  ( 8 or 16 port )
 * DB-15 Combo KVM  ( USB PS2 KVM )
 No. of  Console  No of  KVM port
1 ( Local only )   8 or 16
2 ( 1 x local + 1 x remote )   8 or 16
2  ( 1 x local + 1 x IP )   8 or 16
 * DB-15 Matrix KVM 
 No. of  Console  No. of KVM port
2 ( 1 x local + 1 x remote )   8 or 16 
3 ( 1 x local + 2 x remote )   8 or 16
3 (1x local +1x remote +1x IP )   8 or 16
4 ( 1 x local + 3 x remote )   8 or 16 
4 (1x local +1x remote +2x IP )   8 or 16
4 (1x local +2x remote +1x IP )   8 or 16 


CAT6

* CAT6 Combo KVM  ( USB PS2 KVM ) 
 No. of  Console  No. of  KVM port
1 ( Local only )   8 or 16 or 32
2 ( 1 x local + 1 x remote )   8 or 16 or 32
2  ( 1 x local + 1 x IP )   8 or 16 or 32
* CAT6 Matrix KVM 
 No. of  Console  No. of KVM port
2 ( 1 x local + 1 x remote )   16 or 32 
3 ( 1 x local + 2 x remote )   16 or 32 
3 (1x local +1x remote +1x IP )   16 or 32 
4 ( 1 x local + 3 x remote )   16 or 32 
4 (1x local +1x remote +2x IP )   16 or 32 
4 (1x local +2x remote +1x IP )   16 or 32 
                          Power Supply

 

Internal Power Supply : 110V - 220 V AC Input ,  12V 5A Output 
                     Environmental
   Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration 
 (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration
                          Mechanical

Product Dimension

(W x D x H )  
442 x 600 x 88 mm /17.4 x 23.6 x  3.5 inch

Product Weight  Approximately 40 lbs / 18kg 
Relative Humidity  90%, non condensing
                              Regulatory Approval
       FCC , CE , VCCI , 3C*
       Space saving Flip up design

                                      

  Product Sheet
Product Sheet
  User Manual
 General User Manual
 KVM Support
                                      DB-15 KVM
 DB-15 PS2 kvm Local console
DB-15 Combo USB PS2 kvm Local console
DB-15 Combo USB PS2 kvm Local + remote console
DB-15 Combo USB PS2 kvm Local + IP console
                                      CAT5 / CAT6 KVM
Cat5 / Cat6  Combo USB PS2 kvm Local console
Cat5 / Cat6 Combo USB PS2 kvm Local + remote console
Cat5 / Cat6 Combo USB PS2 kvm Local + IP console
                                      Matrix KVM
DB-15 Matrix USB PS2 kvm Local + remote console
DB-15 Matrix USB PS2 kvm Local + IP console
Cat5 / Cat6  Matrix USB PS2 kvm Local + remote console
Cat5 / Cat6 Matrix USB PS2 kvm Local + IP console

Optional Peripheral & Accessory 
- S-Vdieo + Composite Video (BNC or RCA) / DVI-D
- HDMI
- Touch screen
- DC Power Input ( 12V / 24V / 48V )
- KVM Cables & Cascade Cables in Various Length
- USB & PS/2 Dongles
-PS2 to SUN /iMac USB adapter        
- KVM Extender        -IP KVM Extender  
Free Ground Shipping( A $55 Value) *Click for details

                                             

 Customer who ordered this product may also order these :
- KVM Switch
- PDU ( Power Distribution Unit )
- Server Rack Cabinet
- 4 Post Rack
- Wall Rack Mount
- Rack Shelves
- Rack Drawer
- Power Strips
- Rack Cooling Fan

 


Features of Rack Console :
  • SAMSUNG Industrial monitor Grade A 17" LCD Panel in 2U Rack space
  • Either PS/2 or USB input to this Rack console  (the rack LCD drawer / keyboard )
  • 7-button LCD OSD membrane with a power LED
  • 2 point lock, with Stylish latching front panel to release the 2-point lock

  • Micro switch for screen auto power off , power saving feature for prolonging the lift of LCD panel

  • KVM membrane

  • Built in on screen display controlled by integral membrane switches , Multi lingual on screen display menu
  • Unique mechanical design to maximize rack mountable space
  • Black Anodized aluminum front panel
  • VGA, keyboards & mouse all in one by 15 pin HDB connector
  • Built in slide rails which can be mounted easily in any 19" rack cabinet
  • EMC shielding around the monitor housing to minimize interference
  • Rear rack mounting bracket included
  • Standard 6-ft KVM cable, optional 10, 15, 33 ft available
  • Optional : S-Video and Composite video input (RCA or BNC ), DVI-D , Audio, Touch screen, DC power input adapter , Speaker

                                                                                                                                                                           Back to top
Features of Optional KVM   :

Connector KVM Version Number of KVM port Cascade Capacity Capability / KVM Technical Specifications
DB-15
PS/2 KVM
 8 or 16 port
Up to 8 Levels / 128 Servers
Capability 
DB-15 PS/2 kvm hooks up  8 or 16 servers with multi-platforms and multi-operating systems. PS/2 KVM cables included
Link to KVM Technical Specification
* DB-15 8 Port PS/2 KVM      
* DB-15 16 Port PS/2 KVM  
DB-15
Combo KVM  (USB PS2 KVM )
8 or 16 port
Up to 8 Levels / 240 Servers
Capability 
DB-15 Combo kvm hooks up  8 or 16 servers with multi-platforms and multi-operating systems. With local + remote  console model, user can remote access up to 1,000 feet distance via CAT6 cable. While with local + IP console model, user can remote access via internet without distance limitation. This model supports servers with either USB or PS/2  interface. Respective Combo KVM cables or/and dongles included
Link to KVM Technical Specification
* DB-15 1 Console 8 Port Combo KVM 
* DB-15 1 Console 16 Port Combo KVM 
* DB-15 2 Console ( Local + Remote ) 8 Port Combo KVM 
* DB-15 2 Console ( Local + Remote ) 16 Port Combo KVM 
* DB-15 2 Console ( Local + IP ) 8 Port Combo KVM 
* DB-15 2 Console ( Local + IP ) 16 Port Combo KVM 
DB-15
Matrix KVM
 

8 or 16 port

 

Up to 8 Levels / 240 Servers
Capability 
DB-15 Matrix kvm allows maximum of 4 users to local access, remote access up to 1000 feet distance via CAT6 cable or  IP remote access without distance limitation via internet. This model supports servers with either USB or PS/2  interface. Respective Combo KVM cables included
Link to KVM Technical Specification
* DB-15 2-4 Console (Local+Remote) 8 /16 Port Matrix KVM 
* DB-15 3-4 Console(Local+Remote+IP) 8/16 Port Matrix KVM
CAT6
Combo KVM  (USB PS2 KVM )
8 / 16 / 32 port
Up to 8 Levels / 256 Servers
Capability 
CAT6 Combo kvm hooks up 8 , 16 or 32 servers with multi-platforms and multi-operating systems. Offers flexible solutions for the VGA-USB , VGA-PS/2 interface and DVI-USB up to 130 feet distance as well. With the remote console, user can remote access up to 1,000 feet distance via CAT6 cable while with the IP console, user can remote access via internet without distance limitation. This model supports servers with either USB or PS/2  interface.
Link to KVM Technical Specification
* CAT6 1 Console 8 Port Combo KVM 
* CAT6 1 Console 16 Port Combo KVM 
* CAT6 1 Console 32 Port Combo KVM 
* CAT6 2 Console (Local + Remote) 8 Port Combo KVM 
* CAT6 2 Console (Local + Remote) 16 Port Combo KVM 
* CAT6 2 Console (Local + Remote) 32 Port Combo KVM 
* CAT6 2 Console (Local + IP) 8 Port Combo KVM 
* CAT6 2 Console (Local + IP) 16 Port Combo KVM 
* CAT6 2 Console (Local + IP) 32 Port Combo KVM 
CAT6
Matrix KVM
 

8 / 16 / 32 port

 

Up to 8 Levels / 256 Servers
Capability 
CAT6 Matrix kvm allows maximum of 4 users. With the remote console, user can remote access up to 1,000 feet distance via CAT6 cable while with the IP console, user can remote access via internet without distance limitation. Offers flexible solutions for the VGA-USB , VGA-PS/2 interface and DVI-USB up to 130 feet distance as well.  Respective dongles included.
Link to Technical Specification
* CAT6 2 Console (Local + Remote) 8 /16/32 Port Matrix KVM 
*CAT6 3-4 Console(Local+Remote+IP)8/16/32 Port Matrix KVM
                                                                                                                                                                           Back to top

 ORDERING INFORMATION FOR  LCD2U17-01  - 2U 17" LCD RACK CONSOLE WITH
                                                                                            VARIOUS KVM OPTIONS

DB-15 KVM CAT5 KVM /
CAT6 KVM
Matrix KVM  
Single Port KVM ** with Built-in Combo  PS2 & USB interface
 KVM Support  Keyboard Type Part # Description
Single Port for DB-15 PS2
connection with built-in Combo PS2 / USB Interface
Notebook KB w/ Touchpad  LCD2U17-01-n 2U 17" Samsung Panel w/ Notebook KB & touchpad & Combo PS2/USb interface & 1 x 6-ft 4-in-1 combo KVM cable
Notebook KB w/ Trackball LCD2U17-01-b 2U 17" Samsung Panel w/ Notebook KB & trackball & Combo PS2/USb interface &  1 x 6-ft 4-in-1 combo cable
Single Port for DB-15 USB
connection with built-in Combo PS2 / USB Interface
Notebook KB w/ Touchpad  LCD2U17-01-n-u 2U 17" Samsung Panel w/ Notebook KB & touchpad & Combo PS2/USb interface &  1 x 6-ft 4-in-1 combo KVM cable
Notebook KB w/ Trackball LCD2U17-01-b-u 2U 17" Samsung Panel w/ Notebook KB & trackball & Combo PS2/USb interface &  1 x 6-ft 4-in-1 combo KVM cable
 Single Console KVM ( Local console,  8 / 16 / 32 port KVM )
                                                  DB-15 KVM ( Local console  DB-15 KVM)
 KVM Support  Keyboard Type Part # Description
Local console DB-15
8 Port  PS2
KVM Switch
Notebook KB w/ Touchpad  LCD2U17-01-8KVM-n 2U 17" Samsung Panel w/ Notebook KB & touchpad & local console DB-15 8 port  PS2 KVM switch  & 8 x 6-ft 3-in-1 PS2 KVM cable
Notebook KB w/ Trackball LCD2U17-01-8KVM-b 2U 17" Samsung Panel w/ Notebook KB & trackball &  local console DB-15 8 port PS2 KVM switch  & 8 x 6-ft 3-in-1 PS2 KVM cable
Local console DB-15
16 Port  PS2
KVM Switch
 
Notebook KB w/ Touchpad  LCD2U17-01-16KVM-n
This option is discontinued, refer to LCD2U17-01-16KVM-n-u
2U 17" Samsung Panel w/ Notebook KB & touchpad & local console DB-15 16 port PS2 KVM switch  & 16 x 6-ft 3-in-1 PS2 KVM cable
Notebook KB w/ Trackball LCD2U17-01-16KVM-b
This option is discontinued, refer to LCD2U17-01-16KVM-b-u
2U 17" Samsung Panel w/ Notebook KB & trackball &  local console DB-15 16 port PS2 KVM switch  & 16 x 6-ft 3-in-1 PS2 KVM cable
Local console DB-15
8 Port  COMBO USB/PS2 KVM
Switch
Notebook KB w/ Touchpad  LCD2U17-01-8KVM-n-u 2U 17" Samsung Panel w/ Notebook KB & touchpad & local console DB-15 8 port COMBO USB/PS2 KVM switch  & 8 x 6-ft 4-in-1 comboKVM cable
Notebook KB w/ Trackball LCD2U17-01-8KVM-b-u 2U 17" Samsung Panel w/ Notebook KB & trackball &  local console DB-15 8 port COMBO USB/PS2 KVM switch  & 8 x 6-ft 4-in-1 comboKVM cable
Single console DB-15
16 Port 
COMBO USB/PS2 KVM Switch
 
Notebook KB w/ Touchpad  LCD2U17-01-16KVM-n-u 2U 17" Samsung Panel w/ Notebook KB & touchpad & local console DB-15 16 port COMBO USB/PS2 KVM switch  & 16 x 6-ft 4-in-1 comboKVM cable
Notebook KB w/ Trackball LCD2U17-01-16KVM-b-u 2U 17" Samsung Panel w/ Notebook KB & trackball &  local console DB-15 16 port COMBO USB/PS2 KVM switch  & 16 x 6-ft 4-in-1 comboKVM cable
                              High Density CAT5  KVM ( Local console CAT5 KVM)  ** with Built-in Combo  PS2 & USB interface
 KVM Support  Keyboard Type Part # Description
Local console High Density  8 Port  CAT5 KVM Switch with built-in Combo PS2 / USB Interface Notebook KB w/ Touchpad  LCD2U17-01-U8KVM-n 2U 17" Samsung Panel w/ Notebook KB & touchpad & local console 8 port High Density CAT5 KVM switch with Combo PS2 & USB Interface (AND 8 pcs of customer's choice of PS2 / USB dongles  Details-> )
Notebook KB w/ Trackball LCD2U17-01-U8KVM-b 2U 17" Samsung Panel w/ Notebook KB & trackball &  local console 8 port High Density CAT5 KVM switch with Combo PS2 & USB Interface (AND 8 pcs of customer's choice of PS2 / USB dongles  Details-> )
Local console High Density  16 Port  CAT5 KVM Switch with built-in Combo PS2 / USB Interface Notebook KB w/ Touchpad  LCD2U17-01-U16KVM-n 2U 17" Samsung Panel w/ Notebook KB & touchpad & local console 16 port High Density CAT5 KVM switch with Combo PS2 & USB Interface (AND 8 pcs of customer's choice of PS2 / USB dongles  Details-> )
Notebook KB w/ Trackball LCD2U17-01-U16KVM-b 2U 17" Samsung Panel w/ Notebook KB & trackball &  local console 16 port High Density CAT5 KVM switch with Combo PS2 & USB Interface (AND 8 pcs of customer's choice of PS2 / USB dongles  Details-> )
Local console High Density   32 Port  High Density CAT5 KVM Switch with built-in Combo PS2 / USB Interface Notebook KB w/ Touchpad  LCD2U17-01-U32KVM-n 2U 17" Samsung Panel w/ Notebook KB & touchpad & local console 16 port High Density CAT5 KVM switch with Combo PS2 & USB Interface (AND 16 pcs of customer's choice of PS2 / USB dongles  Details-> )
Notebook KB w/ Trackball LCD2U17-01-U32KVM-b 2U 17" Samsung Panel w/ Notebook KB & trackball &  local console 16 port High Density CAT5 KVM switch with Combo PS2 & USB Interface (AND 16 pcs of customer's choice of PS2 / USB dongles  Details-> )
 2 Console KVM (  Local & Remote Console , 8 / 16 / 32 port KVM)
                                       DB-15 KVM ( 2 Consoles, Local & Remote  DB-15 KVM )
 KVM Support  Keyboard Type Part # Description
2 Consoles ( Local + Remote console ) DB-15 8 Port  Combo KVM Switch Notebook KB w/ Touchpad  LCD2U17-01-8KVM2-n 2U 17" Samsung Panel w/ Notebook KB & touchpad & Local + Remote console DB-15 CAT5 up to 500ft away w/ 8 ports Combo KVM switch  & 8 x 6-ft 4-in-1 comboKVM cable
Notebook KB w/ Trackball LCD2U17-01-8KVM2-b 2U 17" Samsung Panel w/ Notebook KB & trackball &  Local + Remote console DB-15 CAT5 up to 500ft away w/ 8 ports Combo KVM switch  & 8 x 6-ft 4-in-1 comboKVM cable
2 Consoles ( Local + Remote console ) DB-15 8 Port  COMBO USB/PS2 KVM Switch
 
Notebook KB w/ Touchpad  LCD2U17-01-16KVM2-n 2U 17" Samsung Panel w/ Notebook KB & touchpad & Local + Remote console DB-15 CAT5 up to 500ft away w/ 16 ports Combo KVM switch  & 16 x 6-ft 4-in-1 comboKVM cable
Notebook KB w/ Trackball LCD2U17-01-16KVM2-b 2U 17" Samsung Panel w/ Notebook KB & trackball &  Local + Remote console DB-15 CAT5 up to 500ft away w/ 16 ports Combo KVM switch  & 16x 6-ft 4-in-1 combo KVM cable
2 Consoles ( Local + IP console ) DB-15  8 Port  Combo KVM Over IP Switch Notebook KB w/ Touchpad  LCD2U17-01-8KVM2IP-n 2U 17" Samsung Panel w/ Notebook KB & touchpad & Local + IP console DB-15 8 port KVM Over IP switch  w/ Combo USB/PS2 interface & 8 x 6-ft 4-in-1 comboKVM cable
Notebook KB w/ Trackball LCD2U17-01-8KVM2IP-b 2U 17" Samsung Panel w/ Notebook KB & trackball &  Local + IP console DB-15 8 port KVM Over IP switch  w/ Combo USB/PS2 interface  & 8 x 6-ft 4-in-1 comboKVM cable
2 Consoles ( Local + IP console ) DB-15  16 Port  Combo KVM Over IP Switch Notebook KB w/ Touchpad  LCD2U17-01-16KVM2IP-n 2U 17" Samsung Panel w/ Notebook KB & touchpad & Local + IP console DB-15 16 port KVM Over IP switch  w/ Combo USB/PS2 interface & 16 x 6-ft 4-in-1 comboKVM cable
Notebook KB w/ Trackball LCD2U17-01-16KVM2IP-b 2U 17" Samsung Panel w/ Notebook KB & trackball &  Local + IP console DB-15 16 port KVM Over IP switch  w/ Combo USB/PS2 interface  & 16 x 6-ft 4-in-1 comboKVM cable
High Density CAT5 KVM ( 2 Consoles, Local & Remote CAT5 KVM ) ** with Built-in Combo  PS2 & USB interface
 KVM Support  Keyboard Type Part # Description
2 Consoles ( Local + Remote  console ) High Density 8 Port  CAT5 KVM Switch with built-in Combo PS2 / USB Interface Notebook KB w/ Touchpad  LCD2U17-01-U8KVM2-n 2U 17" Samsung Panel w/ Notebook KB & touchpad & 2 consoles (Local + Remote) with 8 port High Density CAT.5 KVM switch in Combo PS2 & USB Interface (AND 8 pcs of customer's choice of PS2 / USB dongles  Details-> )
Notebook KB w/ Trackball LCD2U17-01-U8KVM2-b 2U 17" Samsung Panel w/ Notebook KB & trackball &  2 consoles (Local + Remote) with 8 port High Density CAT.5 KVM switch in Combo PS2 & USB Interface (AND 8 pcs of customer's choice of PS2 / USB dongles  Details-> )
2 Consoles ( Local + Remote  console ) High Density 16 Port  CAT5 KVM Switch with built-in Combo PS2 / USB Interface Notebook KB w/ Touchpad  LCD2U17-01-U16KVM2-n 2U 17" Samsung Panel w/ Notebook KB & touchpad & 2 consoles (Local + Remote) with 16 port High Density CAT.5 KVM switch in Combo PS2 & USB Interface (AND 8 pcs of customer's choice of PS2 / USB dongles  Details-> )
Notebook KB w/ Trackball LCD2U17-01-U16KVM2-b 2U 17" Samsung Panel w/ Notebook KB & trackball &  2 consoles (Local + Remote) with 16 port High Density CAT.5 KVM switch in Combo PS2 & USB Interface (AND 8 pcs of customer's choice of PS2 / USB dongles  Details-> )
2 Consoles ( Local + Remote  console ) High Density 32 Port  CAT5 KVM Switch with built-in Combo PS2 / USB Interface
Notebook KB w/ Touchpad  LCD2U17-01-U32KVM2-n 2U 17" Samsung Panel w/ Notebook KB & touchpad & 2 consoles (Local + Remote) with 32 port High Density CAT.5 KVM switch in Combo PS2 & USB Interface (AND 16 pcs of customer's choice of PS2 / USB dongles  Details-> )
Notebook KB w/ Trackball LCD2U17-01-U32KVM2-b 2U 17" Samsung Panel w/ Notebook KB & trackball &  2 consoles (Local + Remote) with 32 port High Density CAT.5 KVM switch in Combo PS2 & USB Interface (AND 16 pcs of customer's choice of PS2 / USB dongles  Details-> )
2 Consoles ( Local + IP console ) High Density
8 Port  CAT5 KVM Over IP
Switch with built-in Combo PS2 / USB Interface
Notebook KB w/ Touchpad  LCD2U17-01-U8KVM2IP-n 2U 17" Samsung Panel w/ Notebook KB & touchpad & 2 consoles (Local +IP) with 8 port High Density CAT.5 KVM Over IP switch in Combo PS2 & USB Interface (AND 8 pcs of customer's choice of PS2 / USB dongles  Details-> )
Notebook KB w/ Trackball LCD2U17-01-U8KVM2IP-b 2U 17" Samsung Panel w/ Notebook KB & trackball &  2 consoles (Local +IP) with 8 port High Density CAT.5 KVM Over IP switch in Combo PS2 & USB Interface (AND 8 pcs of customer's choice of PS2 / USB dongles  Details-> )
2 Consoles ( Local + IP console ) High Density
16 Port  CAT5 KVM Over IP
Switch with built-in Combo PS2 / USB Interface
Notebook KB w/ Touchpad  LCD2U17-01-U16KVM2IP-n 2U 17" Samsung Panel w/ Notebook KB & touchpad & 2 consoles (Local +IP) with 16 port High Density CAT.5 KVM Over IP switch in Combo PS2 & USB Interface (AND 8 pcs of customer's choice of PS2 / USB dongles  Details-> )
Notebook KB w/ Trackball LCD2U17-01-U16KVM2IP-b 2U 17" Samsung Panel w/ Notebook KB & trackball &  2 consoles (Local +IP) with 16 port High Density CAT.5 KVM Over IP switch in Combo PS2 & USB Interface (AND 8 pcs of customer's choice of PS2 / USB dongles  Details-> )
2 Consoles ( Local + IP console ) High Density
32 Port  CAT5 KVM Over IP
Switch with built-in Combo PS2 / USB Interface
Notebook KB w/ Touchpad  LCD2U17-01-U32KVM2IP-n 2U 17" Samsung Panel w/ Notebook KB & touchpad & 2 consoles (Local +IP) with 32 port High Density CAT.5 KVM Over IP switch in Combo PS2 & USB Interface (AND 16 pcs of customer's choice of PS2 / USB dongles  Details-> )
Notebook KB w/ Trackball LCD2U17-01-U32KVM2IP-b 2U 17" Samsung Panel w/ Notebook KB & trackball &  2 consoles (Local +IP) with 32 port High Density CAT.5 KVM Over IP switch in Combo PS2 & USB Interface (AND 16 pcs of customer's choice of PS2 / USB dongles  Details-> )
                                                                   OPTIONS
Part # & Price  Description of Option
-12VDC Add 12V DC power supply
-24VDC Add 24V DC power supply
-48VDC Add 48V DC power supply
-BNC Add Composite Video(RCA) + S-video
-AV Add Composite Video(BNC) + S-video
-HDMI Add HDMI Input with built in Speaker
-DVI Add DVI-D Input
-TRS Add Resistive touchscreen + Serial controller
-TRB Add Resistive touchscreen + USB controller
-TCS Add Capacitive touchscreen + Serial controller
-TCB Add Capacitive touchscreen + USB controller
-SPK Add speaker

                                                                                                                                                                            Back to top

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology  Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.