Products
Rackmount LCD KVM
   Console


- 2U Rackmount LCD
   Monitor Keyboard KVM


* Filter by Number of Screen
   - 3 / Triple Monitor ( 2U )
   - 2 / Dual Monitor ( 2U )
   - 1 / Single Monitor

- 1U Rackmount LCD
   Monitor Keyboard KVM


Rackmount LCD Monitor
   Drawer

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy






2U Rack KVM Drawer with Keyboard , Video Monitor and Mouse :
Model # LCD2U17-08


          
NOVA 2U 17"  Full HD 1080p  Widescreen Rackmount LCD KVM Console Drawer
Assembled in USA & TAA Compliant

                                     Optional DB-15 KVM / CAT 6 KVM / DVI KVM / USB Hub KVM / Multi-User Matrix KVM
                         Optional 1 / 2 / 3 / 4 Simultaneous Users by Local / Remote Access VIA CAT6 or Over IP

FULL HD 1080p 2U RACK KVM CONSOLE
LCD2U17-08-n

*click on image for enlarged view

   Features & Benefits    Options
  • HDMI ( w/ speaker )
  • Touch Screen
  • 250V , 125V , 110V , 48V, 24V or 12V DC power
General Information

Form Factor

2U Rack mounting on slide-out rails

LCD Screen

LCD Type

Industrial Grade TFT LCD Panel

Display Size

17.3 inch diagonal

Resolutions

Full HD 1080p, 1920 x 1080

Backlight

LED

Contrast ratio

600 : 1

Brightness

400 cd/ m2

Active area

382 x 215 (mm)

Panel color

16.7 million, 8-bit

Viewing angle

160° x 140°

Signal Input

VGA and DVI-D

LCD MTBF

50,000 hrs

Keyboard & Pointing Device

Model n / b

Standard Keyboard  with Numeric Keypad & Touchpad or Trackball

Model Mn / Mb
(MAC)

Optional MAC Keyboard with Hot-Keys , Numeric Keypad & Touchpad or Trackball

Power
Input Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption Max. 48 Watt, Standby 5 Watt
Environmental
Temperature 0 to 55 Degree Celsius (Operation)
-20 to 60 Degree Celsius (Storage) 
Relative Humidity 20~90%, non condensing(Operation)
5~90%, non condensing(Storage)
Attitude 16,000 ft (Operating)
40,000 ft (Non-Operating)
Shock 10G peak acceleration (11ms duration) 
Vibration 5~500Hz, 1G RMS random vibration
Mechanical
Single port KVM Console
441.6(W) x 480(D) x 88 mm(H) /
17.4(W) x 18.9(D) x 3.5(H) inch
Multiport KVM Console 441.6(W) x 480(D) x 88(H) mm /
17.4 (W)x 18.9(D) x 3.5(H) inch
Product Weight 44.9lbs / 20.4kg (Single port KVM)
46.4lbs /21.1kg (Multiport KVM )
Regulatory Approval
  FCC & CE certified , RoHS2
& REACH compliant, Assembled in USA & TAA Compliant
  Product Sheet
  Product Sheet Product Sheet

Free Ground Shipping *Click for details

Back to top

Port Type KVM Version No. of Port Cascade Capacity No. of Console User Manual
DB-15 KVM ( 1 Active User )
DB-15 PS2 KVM 8 Up to 8 level 1 x Local Console User Manual
DB-15 Combo USB/PS2 KVM 8 / 16 Up to 8 level 1 x Local Console User Manual
DB-15 Combo USB/PS2 KVM 8 / 16 Up to 8 level 1 x Local Console +
  1 x Remote Console ( Via CAT6 )
User Manual
DB-15 Combo USB/PS2 KVM 8 / 16 Up to 8 level 1 x Local Console +
  1 x Remote Console ( Over IP )
User Manual
CAT6 KVM ( 1 Active User )
Cat6 CAT6 KVM 8/16/32 Up to 8 level 1 x Local Console User Manual
Cat6 CAT6 KVM 8/16/32 Up to 8 level 1 x Local Console +
  1 x Remote Console( Via CAT6 )
User Manual
Cat6 CAT6 KVM 8/16/32 Up to 8 level 1 x Local Console +
  1 x Remote Console ( Over IP )
User Manual
DVI-D KVM ( 1 Active User )
DVI-D USB & Audio KVM
**External Speakers Only**
12 1 level 1 x Local Console User Manual
Matrix KVM ( 2 ~ 4 Active Users )
DB-15 Matrix DB-15 KVM 8 / 16 Up to 8 level 1 x Local Console +
(1, 2 or 3) x Remote Console ( Via CAT 6
)
User Manual
DB-15 Matrix DB-15 KVM 8 / 16 Up to 8 level 1 x Local Console +
( 1 or 2 ) x Remote Cosnole ( Via CAT 6 ) +
( 1 or 2 ) x Remote Console ( Over IP )
User Manual
Cat6 Matrix CAT 6 KVM 16/32 Up to 8 level 1 x Local Console +
(1, 2 or 3) x Remote Console
(Via CAT6 )
User Manual
Cat6 Matrix CAT 6 KVM 16/32 Up to 8 level 1 x Local Console +
( 1 or 2 ) x Remote Cosnole ( Via CAT 6 ) +
( 1 or 2 ) x Remote Console ( Over IP )
User Manual

Back to top

Optional Peripheral & Accessory
- S-Video + Composite Video (BNC or RCA) / DVI-D - Cables & Dongles
- DC Power Input ( 12V / 24V / 48V / 110V / 125V / 250V )
Customer who ordered this product may also order these :
- Server Rack Cabinet                  - Wall Mount Rack - KVM Switch                - Rack Mount Keyboard
- 2 Post / 4 Post Steel Rack - Rack Shelf                  - Rack Light
- 2 Post / 4 Post Aluminum Rack - Intellignet Rack Cabinet Door Lock Handle
- PDU / Power Distribution Unit - Remote / Network Control for Rack Cabinet Access
- Rack / Cabinet / Wall Mount Cooling Fans - Data Center Environmental Monitoring

 ORDERING INFORMATION FOR NOVA  LCD2U17-08  :
DUAL SLIDE RAIL 2U Rack KVM Console with 17"  FULL HD 1080p Industrial Grade LCD Monitor and Various KVM OPTIONS                                                                                             

DB-15 KVM : 1 Active User
Local Console & Optional Remote Console ( either Via CAT6 or Over IP)
 LOCAL CONSOLE ONLY
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Number Price
1 Local Console / Single Port Combo KVM 1
1 x USB KVM cable
Part# LCD-A1014 OR
1 x Combo KVM cable
Part# LCD-A3001 OR
1 x DVI Console cable
Part# LCD-A3004
Touchpad LCD2U17-08-n $1,114
Trackball LCD2U17-08-b
1 Local Console / MultiPort Combo KVM 8
8 x Combo KVM cable
Touchpad LCD2U17-08-8KVM-n-u $1,474
Trackball 

LCD2U17-08-8KVM-b-u

16
16 x Combo KVM cable
Touchpad LCD2U17-08-16KVM-n-u $1,663
Trackball 

LCD2U17-08-16KVM-b-u

 LOCAL CONSOLE + REMOTE CONSOLE ( Either Via CAT6 or Over IP )
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Number Price
1 Local Console + 1 Remote Console (Via CAT6 ) / MultiPort Combo KVM 8
 8 x  Combo KVM cable
Touchpad LCD2U17-08-8KVM2-n $1,688
Trackball  LCD2U17-08-8KVM2-b 
16
16 x Combo KVM cable
Touchpad LCD2U17-08-16KVM2-n $1,877
Trackball  LCD2U17-08-16KVM2-b 
1 Local Console + 1 Remote Console (Over IP) /
MultiPort Combo KVM
8
 8 x  Combo KVM cable
Touchpad LCD2U17-08-8KVM2IP-n $1,838
Trackball  LCD2U17-08-8KVM2IP-b 
16
16 x Combo KVM cable
Touchpad LCD2U17-08-16KVM2IP-n $2,027
Trackball  LCD2U17-08-16KVM2IP-b 
CAT 6 KVM : 1 Active User
Local Console & Optional Remote Console ( either Via CAT6 or Over IP)
 LOCAL CONSOLE ONLY
No. of Console /
KVM Choice
No. of
KVM port
Dongle Keyboard Part Numbecomer Price
1 Local Console / MultiPort CAT6 KVM 8
Optional
VGA-USB dongle
Part # LCD-2001 /
VGA-PS2 dongle
Part # LCD-2002 /
DVI-USB dongle
Part # LCD-2003
Touchpad LCD2U17-08-U8KVM-n $1,450
Trackball  LCD2U17-08-U8KVM-b
16
Optional
Touchpad LCD2U17-08-U16KVM-n $1,528
Trackball 

LCD2U17-08-U16KVM-b

32
Optional
Touchpad LCD2U17-08-U32KVM-n $1,721
Trackball 

LCD2U17-08-U32KVM-b

 LOCAL CONSOLE + REMOTE CONSOLE ( Either Via CAT6 or Over IP )
No. of Console /
KVM Choice
No. of
KVM port
Dongle Keyboard Part Numbecomer Price
1 Local Console + 1 Remote Console (Via CAT6 ) / MultiPort Combo KVM 8
Optional
Touchpad LCD2U17-08-U8KVM2-n $1,664
Trackball  LCD2U17-08-U8KVM2-b
16
Optional
Touchpad LCD2U17-08-U16KVM2-n $1,743
Trackball 

LCD2U17-08-U16KVM2-b

32
Optional
Touchpad LCD2U17-08-U32KVM-n $1,935
Trackball 

LCD2U17-08-U32KVM2-b

1 Local Console + 1 Remote Console (Over IP) /
MultiPort Combo KVM
8
Optional
Touchpad LCD2U17-08-U8KVM2IP-n $1,814
Trackball  LCD2U17-08-U8KVM2IP-b
16
Optional
Touchpad LCD2U17-08-U16KVM2IP-n $1,893
Trackball 

LCD2U17-08-U16KVM2IP-b

32
Optional
Touchpad LCD2U17-08-U32KVM2IP-n $2,085
DVI KVM : 1 Active User
 LOCAL CONSOLE ONLY
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Number Price
1 Local Console / MultiPort DVI-D KVM 12
6 x DVI-D KVM cable
Part # LCD-A3005
Touchpad LCD2U17-08-12DVI-n $1,891
Trackball  LCD2U17-08-12DVI-b
Matrix DB-15 KVM : 2~4 Active Users
Local Console & Remote Consoles ( either Via CAT6 or Over IP)
 2 ACTIVE USERS
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Number Price
1 Local Console + 1 Remote Console (Via CAT6 ) /
Matrix DB-15 KVM
8
 8 x  Combo KVM cable
Touchpad LCD2U17-08-M82-n Call for price
Trackball  LCD2U17-08-M82-b 
16
16 x Combo KVM cable
Touchpad LCD2U17-08-M162-n Call for price
Trackball  LCD2U17-08-M162-b 
 3 ACTIVE USERS
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Number Price
1 Local Console + 2 Remote Consoles (Via CAT6 ) /
Matrix DB-15 KVM
8
 8 x  Combo KVM cable
Touchpad LCD2U17-08-M83-n Call for price
Trackball  LCD2U17-08-M83-b 
16
16 x Combo KVM cable
Touchpad LCD2U17-08-M163-n Call for price
Trackball  LCD2U17-08-M163-b 
1 Local Console + 1 Remote Console (Via CAT6 ) + 1 Remote Console (Over IP) /
Matrix DB-15 KVM
8
 8 x  Combo KVM cable
Touchpad LCD2U17-08-M83IP-n Call for price
Trackball  LCD2U17-08-M83IP-b 
16
16 x Combo KVM cable
Touchpad LCD2U17-08-M163IP-n Call for price
Trackball  LCD2U17-08-M163IP-b 
 4 ACTIVE USERS
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Number Price
1 Local Console + 3 Remote Consoles (Via CAT6 ) /
Matrix DB-15 KVM
8
 8 x  Combo KVM cable
Touchpad LCD2U17-08-M84-n Call for price
Trackball  LCD2U17-08-M84-b 
16
16 x Combo KVM cable
Touchpad LCD2U17-08-M164-n Call for price
Trackball  LCD2U17-08-M164-b 
1 Local Console + 2 Remote Consoles (Via CAT6 ) + 1 Remote Console (Over IP) /
Matrix DB-15 KVM
8
 8 x  Combo KVM cable
Touchpad LCD2U17-08-M84IP-n Call for price
Trackball  LCD2U17-08-M84IP-n 
16
16 x Combo KVM cable
Touchpad LCD2U17-08-M164IP-n Call for price
Trackball  LCD2U17-08-M164IP-b 
1 Local Console + 1 Remote Console (Via CAT6 ) + 2 Remote Consoles (Over IP) /
Matrix DB-15 KVM
8
 8 x  Combo KVM cable
Touchpad LCD2U17-08-M84IP2-n Call for price
Trackball  LCD2U17-08-M84IP2-b 
16
16 x Combo KVM cable
Touchpad LCD2U17-08-M164IP2-n Call for price
Trackball  LCD2U17-08-M164IP2-b 
Matrix CAT6 KVM : 2~4 Active Users
Local Console & Remote Consoles ( either Via CAT6 or Over IP)
 2 ACTIVE USERS
No. of Console /
KVM Choice
No. of
KVM port
 Dongle Keyboard Part Numbecomer Price
1 Local Console + 1 Remote Console (Via CAT6 ) /
Matrix CAT6 KVM
16
Optional
Touchpad LCD2U17-08-MU162-n Call for price
Trackball  LCD2U17-08-MU162-b 
32
Optional
Touchpad LCD2U17-08-MU322-n Call for price
Trackball  LCD2U17-08-MU322-b 
 3 ACTIVE USERS
No. of Console /
KVM Choice
No. of
KVM port
 Dongle Keyboard Part Numbecomer Price
1 Local Console + 2 Remote Consoles (Via CAT6 ) /
Matrix CAT6 KVM
16
Optional
Touchpad LCD2U17-08-MU163-n Call for price
Trackball  LCD2U17-08-MU163-b 
32
Optional
Touchpad LCD2U17-08-MU323-n Call for price
Trackball  LCD2U17-08-MU323-b 
1 Local Console + 1 Remote Console (Via CAT6 ) + 1 Remote Console (Over IP) /
Matrix CAT6 KVM
16
Optional
Touchpad LCD2U17-08-MU163IP-n Call for price
Trackball  LCD2U17-08-MU163IP-b 
32
Optional
Touchpad LCD2U17-08-MU323IP-n Call for price
Trackball  LCD2U17-08-MU323IP-b 
 4 ACTIVE USERS
No. of Console /
KVM Choice
No. of
KVM port
 Dongle Keyboard Part Numbecomer Price
1 Local Console + 3 Remote Consoles (Via CAT6 ) /
Matrix CAT6 KVM
16
Optional
Touchpad LCD2U17-08-MU164-n Call for price
Trackball  LCD2U17-08-MU164-b 
32
Optional
Touchpad LCD2U17-08-MU324-n Call for price
Trackball  LCD2U17-08-MU324-b 
1 Local Console + 2 Remote Consoles (Via CAT6 ) + 1 Remote Console (Over IP) /
Matrix CAT6 KVM
16
Optional
Touchpad LCD2U17-08-MU164IP-n Call for price
Trackball  LCD2U17-08-MU164IP-b 
32
Optional
Touchpad LCD2U17-08-MU324IP-n Call for price
Trackball  LCD2U17-08-MU324IP-n 
1 Local Console + 1 Remote Console (Via CAT6 ) + 2 Remote Consoles (Over IP) /
Matrix CAT6 KVM
16
Optional
Touchpad LCD2U17-08-MU164IP2-n Call for price
Trackball  LCD2U17-08-MU164IP2-b 
32
Optional
Touchpad LCD2U17-08-MU324IP2-n Call for price
Trackball  LCD2U17-08-MU324IP2-b 
Optional Keyboard & Pointing Devices
-Mn
Price : $192
Change Standard Windows Keyboard to MAC keyboard with touchpad  
-Mb
Price : $192
Change Standard Windows Keyboard to MAC keyboard with trackball  
-Sn
Price : $192
Change Standard Windows Keyboard to SUN keyboard with touchpad  
-Sb
Price : $192
Change Standard Windows Keyboard to SUN keyboard with trackball  
Optional Video /Audio Inputs
-HDMI
Price : $171
VGA & HDMI w/speaker (on HDMI only)
**DVI-D will be removed
Optional DC Power
-DC12
Price : $271
Add 12V DC power supply
-DC24
Price : $271
Add 24V DC power supply
-DC48
Price : $271
Add 48V DC power supply
-DC110
Price : $357
Add 110V DC power supply      
-DC125
Price : $357
Add 125V DC power supply      
-DC250
Price : $786
Add 250V DC power supply      
Optional Dongles
LCD-A2001
Price : $43
VGA-USB Dongle
LCD-A2002
Price : $43
VGA-PS/2 Dongle
LCD-A2003
Price : $68
DVI-USB Dongle
Optional Cables
LCD-A3004
Price : $20
6-ft DVI Console Cable
(Server side : DVI-D + USB , KVM Console side : DVI-D + DB-15 (Keyboard + Mouse) without audio function)
LCD-A3005
Price : $20
6-ft DVI KVM Cable
(Server side : DVI-D + USB + audio , KVM Console side : DVI-D + USB)
LCD-A3006
Price : $29
15-ft DVI KVM Cable
LCD-A3001
Price : $13
6-ft Combo PS/2 USB KVM Cable
LCD-A3002
Price : $20
10-ft Combo PS/2 USB KVM Cable
LCD-A3003
Price : $26
15-ft Combo PS/2 USB KVM Cable
LCD-A1014
Price : $13
6-ft USB 3-in-1 KVM Cable
LCD-A1015
Price : $20
10-ft USB 3-in-1 KVM Cable
LCD-A1016
Price : $26
15-ft USB 3-in-1 KVM Cable
LCD-A1004
Price : $13
6-ft PS/2 3-in-1 KVM Cable
LCD-A1005
Price : $20
10-ft PS/2 3-in-1 KVM Cable
LCD-A1006
Price : $26
15-ft PS/2 3-in-1 KVM Cable

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology  Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.