Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source

    Products
    Storage Chassis
      4U Storage Chassis
                 - DA1008 
                 - DA1007               
     2U Storage Chassis     
 
   3U Storage Chassis
   
   

   Product Index
Rackmount Chassis
Rackmount LCD/ KVM
Rackmount LCD Flat Panel
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

2 Post Relay Rack LCD KB
Rackmount Cabinet /
   Server Rack

Rackmount Server
Storage Chassis
Wall Mount 
Barebone Server 
Embedded Computing
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy



4U RACKMOUNT STORAGE CHASSIS


  Depth Exposed Bays Internal Bays Hot-Swap Bays Power Supply
DA1008
     
      Buy Online>>  
22" 10 x 5.25" ( can be converted to SCSI/IDE hot-swap drive modules)
 
None None 300W/400W AT, 300W/400W AT hot-swap redundant power supplies
DA1007
   
     Buy Online>>  

19.7" 9x5.25"  None None single 300+w, full size redundant or 2 mini-redundant AT

 

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968     Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.