Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source

     Products
     Raid Storage
            
      Raid Disk Enclosure
       2U Disk Array
       3U Disk Array
       4U Disk Array
   
       

    Server & Barebone
    JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


4U Storage Chassis
Model DA1007


EIA RS-310C 19" Rackmount Standard
Construction: Heavy Duty Cold Rolled Electroplated Steel
Color: Black
Drive Bays: 9 x 5.25"
Power Supply: (Rear Installation) single 300+w, full size redundant or 2 mini-redundant AT
Cooling Units:

2 x 9cm (51 CFM) or 3 x 9cm Ball Bearing Fans

Expansion Slot: 4(68pin) SCSI external connector and 4x DB9
Thermal Management Card: 8 Fan Monitoring w/buzzer alarm and light
Indicators: LED for Power, HDD Activity, & Fan Failure
Buttons: Power On/Off, System Reset, and Fan Failure Buzzer Reset
Dimensions: 483(W) x 177(H) x 501(D) mm (19" x 7" x 19.7" )
Product Applications: RAID Server, File Server

 

 

 


 Ordering Information

Part # Description
 DA1007
4U Disk Array Chassis, Case only

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968     Email :  sales@RackmountMart.com


 

             

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. SYNERGY GLOBAL TECHNOLOGY INC is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.