SAS / SATA JBOD :
Part # SA4001
4U Rackmount Storage Chassis ,15 SATA Hot-Swap bays, 19.7" depth
with Riser Card and Three Cables
**Click on picture to enlarge
|
FEATURES
- 4U rack height.
- Very cost effective storage subsystem.
- 3 ports eSATA host interface (Silicon Image SiI3124 + SiI3726 Multipliers).
- 1.5 Gb/s SATA I and 3 Gb/s SATA II host and drive support.
- Supports up to fifteen 3.5" SATA-I or SATA-II disk drives, no drive size limit;
- Excellent cooling system ensures the drives reliability;
- Hot-swappable disk drive tray with special designed power-off and lock mechanism;
- Monitor and alarm with temperature and fan-speed display
- PCI-X/PCI card, eSATA cables, power supply, HDD mobile rack, backplane, all mounting screws for HDDs included
- Support RAID 0, 1, 0+1, JBOD, RAID5 (Windows only)
- Supports Windows, Linux, MAC
|
|
|
More photos (Click on the
photos for enlarged views)
|
Host Controller
Included - Included - PCIe x8 4 port controller card
Optional Compatible controller - HighPoint RocketRAID 2314 Host Adapter, x4 PCIe, 4 port eSATA, support hardware RAID 5 under PC and Mac OS
|
Drivers & Utilities
More drivers for SiI3124 |
SPECIFICATION |
Main
features |
4U, 15 x 3.5" HDD
bays, SINGLE Expander, AC HRP, SATA |
Power Supply |
650W 110V-240V pro-data power supply
|
Drive Bay |
10 x hot-swappable SATA slim drivebay |
Interface |
3 ports eSATA host interface |
Cooling Fan |
120mm ball-bearing fan x 3,
90mm ball-bearing fans x 3 |
Maximum Storage Capacity |
no limit on hard drive size |
Data speed |
3 Gb/s |
RAID |
Support Support RAID 0, 1, 0+1, JBOD, RAID5 (Windows only) |
O/S Supported |
MAC OS, Linux, Windows NT, Windows 2000, Windows XP, Windows 2003, Windows Vista |
Dimensions (W x D x H) |
19" x 19.7" x 7" (483mm x 500mm x 176mm) |
Temperature Range |
Operating 41°F to 104°F (5°C to 40°C) Shipping -31°F to 167°F (-35°C to 75°C) |
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
|
|
|