1U Hinge Type Adjustable Wall Mount Bracket
Model WA3001-1U
|
|
1U Hinge Type Adjustable Wall Mount Bracket
Data Sheet

|
|
| Overview |
1U Hinge Type Adjustable Wall Mount Bracket. 10” to 13” Adjustable Depth Fits 12 & 24 Port
|
| Features |
- Hinge Type Bracket
- Adjustable Depth 10” to 13”
- SPCC, 2.0mm Thickness (14awg)
|
|
Gallery
Ordering Information
| Part # |
Description |
WA3001-4U
|
4U Hinge Type Adjustable Wall Mount Bracket |
WA3001-1U
|
1U Hinge Type Adjustable Wall Mount Bracket |
WA3001-2U
|
2U Hinge Type Adjustable Wall Mount Bracket |
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|