Products
   Rackmount Cabinet /
   Server Rack


     Standard Server Rack
        
            
     Portable Server Rack
     Sound Proof Cabinet
     Shock Mount Server Rack
     Wall Mount Rack
     Wall Mount Cabinet
     Aluminum Frame Rack -
    2 Post & 4 Post Rack

    Steel Frame Rack -
    2 Post & 4 Post Rack

    Open Server Rack /
    Relay Rack / Telco Rack /
    2 Post Rack

     23" Rack & Accessories

    Server Rack Accessories



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


37U Open Frame Server Rack - 27" Overall Depth
Model CR1213-A

TAA Compliant


                                                                                     MADE IN THE USA

This unique Server Rack Cabinet is built without doors or side panels allowing maximum air flow for your network equipment. Built with a 24” depth, this Server Rack Cabinet is suitable for telecom and datacom systems, A/V equipment, and small home audio/visual equipment. The cabinet features laser knockouts allowing you to install fans, while removable slots provide numerous cable routing options.
  • No doors or side panels
  • 24” inside depth (Also available with a 36” depth)
  • Other sizes available: 22U, 27U, 42U
  • 1300 lb. weight capacity (Holds 800 lbs. on casters)
  • Includes preinstalled casters and levelers
  • Includes two sets of adjustable cage nut style mounting rails
  • Top includes removable laser knockouts
  • 19” EIA 310-D compliant
  • TAA Compliant
  • Made in the USA

View Price
 

Features
Open Frame Design   The open frame design allows for maximum air flow for your network equipment.
Easy Installation   Casters and levelers are preinstalled to allow you to easily move and load your system into the desired location. (Rack hardware not included.)
Adjustable Rails   Includes two sets of adjustable, vertical rails which extend to a maximum depth of 24” for versatile mounting options.
Specifications
  • Width : 24"(Overall)  19"(Inside)
  • Depth : 27"(Overall)  24"(Inside)
  • Height : 71.70"(Overall)  
  • Color : Black
  • Weight : 104.00 lbs.
Package Content
  • Qty 1 - 37U Server Rack

Gallery
           
   
Optional Vertical Rail Kit
Height Cage Nut 10-32 Tapped      
37U PT-SRL-37U-KH PT-SRL-37U-KH-T      

 Ordering Information

Part Number Description
 CR1213-A 37U Server Rack - No Doors/No Side Panels - 24" Inside Depth (27" overall depth)
Options
 CR1213  
37U Server Rack Cabinet - Glass/Vented Doors - 24" Inside Depth
 CR1213-C  
37U Server Rack Cabinet - No Doors - 24" Inside Depth
 CR1213-G/S  
37U Server Rack Cabinet - Glass/Solid Doors - 24" Inside Depth
 CR1213-C/G  
37U Server Rack Cabinet - Convex/Glass Doors - 24" Inside Depth
 CR1213-G/G  
37U Server Rack Cabinet - Glass/Glass Doors - 24" Inside Depth
 CR1213-S/C  
37U Server Rack Cabinet - Solid/Convex Doors - 24" Inside Depth
 CR1213-C/C  
37U Server Rack Cabinet - Convex/Convex Doors - 24" Inside Depth
 CR1213-S/V  
37U Server Rack Cabinet - Solid/Vented Doors - 24" Inside Depth
 CR1213-V/V  
37U Server Rack Cabinet - Vented/Vented Doors - 24" Inside Depth
 CR1213-S/S  
37U Server Rack Cabinet - Solid/Solid Doors - 24" Inside Depth
 CR1213-C/V  
37U Server Rack Cabinet - Convex/Vented Doors - 24" Inside Depth

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.