37U Server Cabinet : Solid/Vented Doors - 27" Overall Depth 
                            Model  CR1213-S/V  
                            TAA Compliant
                              
                          
                           
                          MADE IN THE USA  
                            
                           
                           
                          
          
              | 
                 
           
            
            
               | 
              
              
              This Server Cabinet is suitable for network servers, battery backups, switching banks, and other larger network equipment. The cabinet features laser knockouts allowing you to install fans, while removable slots provide numerous cable routing options.  
              
              
              - Includes one locking solid door and one locking vented door
 
              - Removable locking side panels
 
              - 24” inside depth (Also available with a 36” depth)
 
              - Other sizes available: 22U, 27U, 37U, 42U
 
              - 1300 lb. weight capacity (Holds 800 lbs. on casters)
 
              - Includes preinstalled casters and levelers
 
              - Includes two sets of adjustable cage nut style mounting rails
 
              - Top includes removable laser knockouts
 
                           - Made in the USA
 
              - TAA Compliant
 
              - BABA Act Compliant
 
               
              
               
                        
                                    
               | 
               
               
                         | 
                       
                      
                        
                        
                          
                            
                              
                              | Features | 
                             
                            
                              
                              
  
    | Easy Installation | 
      | 
    Casters and levelers are preinstalled to allow you to easily move and load your system into the desired location. (Rack hardware not included.)  | 
   
  
    | Removable Cable Access Panels | 
      | 
    The top of the server cabinet includes removable laser knockouts for cable access and added versatility. | 
   
  
    | Locking, Removable Side Panels | 
      | 
    For a completely different look, the side panels are both removable and lockable giving you the option to create the cabinet that best suits your needs. | 
   
  
    | Adjustable Rails | 
      | 
    Includes two sets of adjustable, vertical rails which extend to a maximum depth of 24” for versatile mounting options. | 
   
  
    | Secured System | 
      | 
    Both doors are equipped with locks to help protect and secure your valuable equipment. | 
   
  
  
    | Locking Solid Door | 
      | 
    The locking solid steel door protects the equipment from unwanted viewing or access, while preventing dust and debris from settling on the equipment. | 
   
  
    | Locking Vented Door | 
      | 
    The locking perforated door promotes better air circulation within the cabinet. This vented design is especially helpful for equipment that generates a lot of heat, such as servers, UPS’s, and more. | 
   
 
                               | 
                             
                            
                              | Specifications | 
                             
                            
                              
                              
                              
                              - Width : 24"(Overall)  19"(Inside)
 
                              - Depth : 27"(Overall)  24"(Inside)
 
                              - Height : 71.75"(Overall)  
 
                              - Color : Black 
 
                              - Weight : 171.00 lbs. 
 
                              
                               | 
                             
                            
                              | 
                              Package Content  | 
                             
                            
                              
                              
                              - Qty 1 - 37U Server Cabinet - Solid/Vented Doors 
 
                              
                               | 
                             
                            
                           
                         | 
                       
                    
                    
   
  Gallery  
   
   
   
   
   
    
   
   
   
  
                   
                  
		           Ordering Information  
                    
		           
                     
              | Part Number | 
              Description | 
                      
                     
                       |  CR1213-S/V | 
                       
                              
                              37U Server Cabinet - Solid/Vented Doors - 24" Inside Depth (27" overall depth) | 
                      
                     
              | Options | 
               
                     
                        CR1213 
  | 
                       
                              
                        37U Server Cabinet - Glass/Vented Doors - 24" Inside Depth | 
                      
                     
                        CR1213-A 
  | 
                       
                              
                              37U Server Cabinet - No Doors/No Side Panels - 24" Inside Depth | 
                      
                     
                        CR1213-C 
  | 
                       
                              
                              37U Server Cabinet - No Doors - 24" Inside Depth | 
                      
                     
                        CR1213-G/S 
  | 
                       
                              
                              37U Server Cabinet - Glass/Solid Doors - 24" Inside Depth | 
                      
                     
                        CR1213-C/G 
  | 
                       
                              
                              37U Server Cabinet - Convex/Glass Doors - 24" Inside Depth | 
                      
                     
                        CR1213-G/G 
  | 
                       
                              
                              37U Server Cabinet - Glass/Glass Doors - 24" Inside Depth | 
                      
                     
                        CR1213-S/C 
  | 
                       
                              
                              37U Server Cabinet - Solid/Convex Doors - 24" Inside Depth | 
                      
                     
                        CR1213-C/C 
  | 
                       
                              
                              37U Server Cabinet - Convex/Convex Doors - 24" Inside Depth | 
                      
                     
                     
                        CR1213-V/V 
  | 
                       
                              
                              37U Server Cabinet - Vented/Vented Doors - 24" Inside Depth | 
                      
                     
                        CR1213-S/S 
  | 
                       
                              
                              37U Server Cabinet - Solid/Solid Doors - 24" Inside Depth | 
                      
                     
                      CR1213-C/V 
  | 
                       
                              
                        37U Server Cabinet - Convex/Vented Doors - 24" Inside Depth | 
                      
                     
                
                 
		        
		        
                    
                
               
		       
		     
             
             Toll Free  
              
             
             : 1-888-865-6888    
             Fax : 510-226-8968    Email :
              
              sales@RackmountMart.com
             
		      
		      
                    
                    
    
    Home   
    |   Buy Online   |   About
    Us  |    Contact Us   
    |    Site Map   
    Product images may be
    generic and may not reflect actual item purchased. Synergy Global Inc
    is not responsible for any typographical errors. Specifications subject to
    change without notice.  Legal.
                  |