Products
   Rackmount Cabinet /
   Server Rack




   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy





37U Server Cabinet Vertical Rail Kit – 10-32 Tapped
Model  PT-SRL-37U-KH-T

TAA Compliant


                                                                                     MADE IN THE USA

  • Fully Adjustable
  • Includes two 37U 10-32 tapped rails
  • Installation hardware included
  • Made in the USA

View Price
 

Features
10-32 Tapped Rail Kit   Many installers enjoy the convenience of pre-tapped mounting rails. A tapped mounting rail features holes that contain internal threads. These threaded holes accept rack screws without the need for additional hardware such as cage nuts. This mounting style requires less hardware and less installation time.
Specifications
  • Width : 0.912"
  • Depth : 2"
  • Height : 64.75"
  • Color : Black Powder Coated Finish
  • Weight : 9.50 lbs.
  • Material(s) : CRS (Cold Rolled Steel).
Package Content
  • Qty 2 - 37U Vertical Rails
  • Qty 1 - Assembly Parts Pack
Download
Drawing

Gallery
   

 Ordering Information

Part Number Description
 PT-SRL-37U-KH-T 37U Vertical Rail Kit – 10-32 Tapped

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.