Products
   Rackmount Cabinet /
   Server Rack


    Server Rack Accessories
      Rack Panel
      Bracket Support
      Cable Management
      Castor
      Cooling Fans
      KVM
      Rack Drawer
      Rack Keyboard Drawer
      Rack Mount LCD KVM
      Rack PDU
      Power Strips
      Rack Rails
      Rack Speakers
      Screw Bags
      Rack Shelves
      Rack Lights
      Rack Display Mounting
     Bracket

      Wall Mount Accessories
      Environmental Control
     Management / Sensors

      Intelligent Cabinet Door
     Lock Handle / Smart Card

      Patch panel
      Miscellaneous

  Server Rack & Cabinet
  Sound Proof Cabinet
   Shock Mount Server Rack
  Aluminum Frame Rack-
  4 Post Rack

  Steel Frame Rack -
  2 Post Rack & 4 Post Rack

  Open Server Rack /
  Relay Rack / Telco Rack /
  2 Post Rack
        

  Wall mount Cabinet




   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


What is a PDU ?  A power distribution unit (PDU) is an apparatus equipped with multiple outputs for distributing electric power,
                           specifically to racks of computers and networking equipment in data center.

 
 RACK PDU CATEGORIES
 Basic PDU    
 Metered PDU    
 Monitored PDU Intelligent Monitored PDU  
    Monitored kWh PDU Monitored-by-Outlet PDU
 Switched PDU Intelligent Switched PDU  
    Switched kWh PDU Switched-by-Outlet PDU


Accessories

IP Dongle for Vertical PDU
IP Dongle for Horizontal PDU
IPD-02
IPD-H02
Temp. & Humid. Sensor
Temp. Sensor
IG-TH01-2M / 4M
IG-T01-2M / 4M
  • For remote access, IP dongle is required.
  • Patented design
  • Hot pluggable for easy integration
  • Allows IP remote access to the PDUs by a single IP address
  • One IP dongle supports max. 16 PDUs in daisy chain
  • Highly cost effective method to access the intelligent PDUs
  • Optional SNMP support models:
    IPD-02-S / IPD-H02S


  • External sensor with 2M or 4M cord
  • Plug & Play
  • Low profile design with magnetic base for easy affixing to the rack cabinet
  • Pair of sensors can be connected to one single W series PDU meter



Resettable Fuse
 
F-16A / 20A
F-30A / 32A
Circuit Breaker
 
CR-16A / 20A
CR-30A / 32A
  • Protected load segments for increased reliability
  • Overload reset button
  • Cost effective solution for safety operation
  • Protected load segments for increased reliability
  • Overload switch
  • Designed with fully shrouded protective cover to prevent accidental on / ff operation
  • CUL standard in US market

Vertical Button Mounting Kit VMS Vertical Bracket Mounting Kit VMB
  • Quick and Tool-less integration simplifies PDU installation
  • Designed for global branded rack cabinets with keyhole type mounting holes on rear verticals
  • Universal mounting kit supports all cabinet models
  • Easy installation by mounting the PDU to the cabinet cable tray

Colored PDU Casing
For visualizing power sources
  Colored Power Cords
C13-C14 Power Cords:
 
Color
Blue
Red
Light Grey
Part No.
CC-B
CC-R
CC-G


Suggested Combination:

Blue + Red
Light Grey + Standard Black
Color
Blue
 
Red
 
Orange
 
Light Grey
 
Length
6 ft
10 ft
6 ft
10 ft
6 ft
10 ft
6 ft
10 ft
Part No.
EC-6PC1314-B
EC-10PC1314-B
EC-6PC1314-R
EC-10PC1314-R
EC-6PC1314-O
EC-10PC1314-O
EC-6PC1314-G
EC-10PC1314-G
C19-C20 Power Cords:
Color
Blue
Red
Length
6 ft
6 ft
Part No.
EC-6PC1920-B
EC-6PC1920-R



 

Back to top

  ORDERING INFORMATION PDU Inquiry Form
Model No.   Description Promotion Price
Management software IPM-02 InfraPower Manager II             FREE
- W / WS PDU series only
- 5 x concurrent user
- 15 x IP dongle group / 240 x PDU remote access
 
  IPM-03 InfraPower Manager III
- W / WS / Wi / WSi PDU series
- 5 x concurrent user
- 30 x IP dongle group / 480 x PDU remote access
 
  IPM-Pro InfraPower Manager Pro
- W / WS / Wi / WSi PDU series
- 5 x concurrent login user ( max. 100 users )
- 60 x IP dongle group ( max. 600 groups )
  960 x PDU remote access (upgradable to 9600)
- User grouping & chart
  IPM-U05
IPM-G30
- add 5 x user
- add 30 x IP dongle group

IP dongle  
 
IPD-02
IPD-H02
IPD-02-S
IPD-H02-S
- 1 x IP dongle allows access to 16 PDU levels
- Applicable to W / WS / Wi / WSi PDU series
For Vertical PDU
For Horizontal PDU
For vertical PDU, with SNMP + GUI
For horizontal PDU, with SNMP + GUI
 
 
$240
$240
$320
$320

Temp. + humidity sensor IG-TH01-2M
IG-TH01-4M
Temperature + humidity 2-in-1 sensor + 2m cord
Temperature + humidity 2-in-1 sensor + 4m cord

Temp. sensor IG-T01-2M
IG-T01-4M
Temperature sensor + 2m cord
Temperature sensor + 4m cord

Circuit breaker CR-13A
CR-16A
CR-20A
CR-30A
CR-32A
Single Circuit breaker for 13A Vertical PDU
Single circuit breaker for 16A Vertical PDU
Single circuit breaker for 20A Vertical PDU
Dual circuit breaker for 30A Vertical PDU ( 2 x 15A )
Dual circuit breaker for 32A Vertical PDU ( 2 x 16A )

Resettable fuse F-16A
F-20A
F-30A
F-32A
Single fuse for 16A PDU
Single fuse for 20A PDU
Dual fuse for 30A PDU ( 2 x 15A )
Dual fuse for 32A PDU ( 2 x 16A )

Color casing CC-R
CC-B
RED, powder coating
BLUE, powder coating

Extended input cord EIC-13/16A-1M
EIC-20A-1M
EIC-32A-1M
extended 13A or 16A cord for 1 meter / 3.3 feet
extended 20A cord for 1 meter / 3.3 feet
extended 32A cord for 1 meter / 3.3 feet

6 ft Color power cord
C13 - C14
EC-6PC1314-R
EC-6PC1314-B
EC-6PC1314-O
EC-6PC1314-G
C13 to C14 power cord, 6 feet, in red
C13 to C14 power cord, 6 feet, in blue
C13 to C14 power cord, 6 feet, in orange
C13 to C14 power cord, 6 feet, in grey
10 ft Color power cord
C13 - C14
EC-10PC1314-R
EC-10PC1314-B
EC-10PC1314-O
EC-10PC1314-G
C13 to C14 power cord, 10 feet, in red
C13 to C14 power cord, 10 feet, in blue
C13 to C14 power cord, 10 feet, in orange
C13 to C14 power cord, 10 feet, in grey
6 ft Color power cord
C19 - C20
EC-6PC1920-R
EC-6PC1920-B
C19 to C20 power cord, 6 feet, in red
C19 to C20 power cord, 6 feet, in blue

Back to top

 


Toll Free: 1-888-865-6888   Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.