**Click on pictures to enlarge
|
Features |
- Up to 4 TB of disk capacity
- Two ports eSATA connectors
- Eight hot-swappable disk module, 2.5" SATA II / SSD drives
- Low noise cooling fan ensures data integrity
- Universal power supply: 120-240VAC universal auto switching
- Unique design, aluminum enclosure finished
- Mac OS X , Windows® & Linux compatible
|
SATA / SSD Compatible |
With the same PCB, the TA8002 is compatible with SATA / Solid State Drives. Depending on the different usage, just simply swap the hard drives to meet your configuration. It is offering the unique laser cut SSD bezel when the system is installed with solid state drives. The SSD configuration provides less fragile, power usage, faster data access, and higher reliability.
|
|
Introduction |
The TA8002is a
8 bay 2.5 inch eSATA Port Multiplier Storage JBOD Enclosure. The TS8004 simplifies setup providing cost effectiveness without compromising performance. This system can be used in editing such as Apple Final Cut Pro® and Adobe® Premiere® Pro CS4 video editing software, and is also compatible with video capture cards from AJA, Blackmagic Design, Bluefish444 and Matrox. When used with the PCI-E RAID controller, it can easily be configured as a RAID 0, 1, 5, 10 or JBOD, capaple of providing performance and fault-tolerance necessary to protect your video data.
|
PCI-E Bus Connection |
The higher speed of PCI Express also easily handles advanced formats such as full resolution 1080i HD, 720P, HDV and SD video Capture and Playback Mode. Only high speed PCI Express SAS/SATA RAID Card HBA ensures RAID Protection for your Data, Can easily configured as a RAID Level 0,1,5,6,10, capable of providing high performance to support your Video Application |
Compatible with Popular Video Software & Operating System |
The TA8002 can be use with the PCI-E RAID controller, providing RAID5 level protection, yet is fast enough for a single 8-drive unit to support multi-track Audio with protools and multi-stream video formats include DV, HDV, DVCPRO HD, ProRes 422 & uncompressed SD playback mode and single-stream 10-bit HD uncompressed, 1080i capture mode. Its speed exceeds 400MB/Sec. TA8002 is the best storage solution for digital content creators, digital audio & music production, video post-production, graphic design, digital photography, pre-press, D2D backup, video survilance and game programing. TA8002 is equipped with studio-grade low noise cooling system making it adaptable and compatible with any studio control room configuration. |
|