Products
     JBOD
     1U JBOD
     2U JBOD
     3U JBOD
     4U JBOD
     Tower JBOD
            - TS4001
            - TS4002
            - TS4003
            - TA4001
            - TA4002
            - TA5001
            - TA5002
            - TS8001
            - TS8002
            - TS8003
            - TS8004
            - TS8005
            - TA8001
            - TA8002
     JBOD Accessories
        
    

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
Rackmount Cabinet /
   Server Rack

Rack PDU       
New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






                               
SAS / SATA JBOD : Part # TS4003

                    Tower JBOD 4x3.5" SAS/SATA HDDs, MiniSAS Tower JBOD Enclosure

 **Click on pictures to enlarge 

                           
  Features
  • Up to 8TB of disk capacity & higher
  • One port MiniSAS 8088 connector
  • Four hot swap disk module, 3.5 inch SAS/SATA II drive
  • Removable low noise cooling fan ensures data integrity
  • Universal power supply: 120-240VAC universal auto switching
  • Unique design, aluminum enclosure finished
  • Mac OS X, Windows® & Linux compatible
  Professional Low Noise Fan

  Module professional low noise technology makes the TS4003 Series perfect choice for edit suites and audio video recording enviroment, who can not tolerate the noise within the studio quiet listening environment.
TS4003 series can dramatically cut back the system noise level compared to most desktop systems in the industry. Fan Module design for field replaceable to ensures data integrity.
  Introduction
 
  The TS4003 is a 4 Bay MiniSAS Tower JBOD Enclosure. TS4003 MiniSAS system when in used with the PCIe RAID controller, provide RAID5 level protection, yet it fast enough for 4-drives MiniSAS system to support multi-track audio with Protools and multi-stream video formats include DV, HDV, DVCPRO HD, ProRes 422 & uncompressed SD playback mode and single-stream 8-bit & 10-bit HD uncompressed 1080i Capture Mode. Speed exceed 200MB/Sec Plus. TS4003 MiniSAS system is the best storage solution for digital content creators, digital audio & music production, video post-production, graphic design, Digital photography, pre-press, D2D backup, Video Survilance and game programing. TS4003 MiniSAS system equipped with studio-grade low noise cooling system making it acceptable and compatible with any studio control Room.
                                                           
    
  PCI- E Bus Conection

  The higher speed of PCI Express also easily handles advanced formats such as full resolution 1080i HD, 720P, HDV and SD video Capture and Playback Mode. Only high speed PCI Express SAS/SATA RAID Card HBA ensures RAID protection for your data, can easily configured as a RAID Level 0,1,5,6,10, capable of providing high performance to support your video application.
  Compatible with Popular Video Software &
  Operating System

  TS4003 MiniSAS system when in used with the PCIe RAID controller, provide RAID5 level protection, yet it fast enough for 4-drives MiniSAS system to support multi-track audio with Protools and multi-stream video formats include DV, HDV, DVCPRO HD, ProRes 422 & uncompressed SD playback mode and single-stream 8-bit & 10-bit HD uncompressed 1080i Capture Mode. Speed exceed 200MB/Sec Plus. TS4003 MiniSAS system is the best storage solution for digital content creators, digital audio & music production, video post-production, graphic design, Digital photography, pre-press, D2D backup, Video Survilance and game programing. TS4003 MiniSAS system equipped with studio-grade low noise cooling system making it acceptable and compatible with any studio control Room.

  Video Capture & Playback Supported
  • 8 bit Uncompressed HD 1080i
  • 10 bit Uncompressed SD
  • 8 bit Uncompressed SD
  • DVCPRO HD, HDV, DV & Prores
  Qualified RAID Controller Cards
  MAC
  • Areca - 1221X PCI-E (SATA)
  • Areca - 1680X PCI-E (SAS/SATA)
  • ATTO - R380 PCI-E (SATA)
  • HIGHPOINT - 2322 PCI-E (SATA)
  • HIGHPOINT - 4322 PCI-E (SAS/SATA)
 PC
  • Areca - 1221X PCI-E (SATA)
  • Areca - 1680X PCI-E (SAS/SATA)
  • ATTO - R380 PCI-E (SATA)
  • HIGHPOINT - 4322 PCI-E (SAS/SATA)

  Technical Specification
  Form Factor  Compact 4-Drive Tower
  HDD Interface   SAS / SATA II 3Gb
  Host Interface   Mini-SAS
  External Channel   1 x Infiniband (SSF-8088)
  Number of Disks   Up to 4
  Cooling   Swap Fan Module
  Supported OS   Mac OS X, Windows, Linux
  Power Supply   Universal Auto-Switching

                                                   


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.