Products
     JBOD
     1U JBOD
     2U JBOD
     3U JBOD
     4U JBOD
     Tower JBOD
            - TS4001
            - TS4002
            - TS4003
            - TA4001
            - TA4002
            - TA5001
            - TA5002
            - TS8001
            - TS8002
            - TS8003
            - TS8004
            - TS8005
            - TA8001
            - TA8002
     JBOD Accessories
        
    

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
Rackmount Cabinet /
   Server Rack

Rack PDU       
New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






                                                                   
SATA JBOD : Part # TS8003

                    Tower JBOD 8x3.5" SAS/SATA HDDs, Mini SAS Tower JBOD Enclosure
  
 **Click on pictures to enlarge 

                           
  Features

  • Store up to 16TB of data
  • 2 MiniSAS Ports to connect to your host machine
  • 8 hot-swappable 3.5" disk modules, with secure locking SATA II drive trays
  • Supports RAID levels 0, 1, 5, 6, and 10 or JBOD configuration
  • Removable Silent Fan Technology that cuts down the noise level
  • Lightweight, heat-dissipating aluminum-finished enclosure
  • 120-240VAC Universal Auto-Switching
  • Mac OS X , Windows® & Linux compatible
  Professional Low Noise Fan

  Module professional low noise technology makes the TA4002 Series perfect choice for edit suites and audio video recording enviroment, who can not tolerate the noise within the studio quiet listening environment.
TS4003 series can dramatically cut back the system noise level compared to most desktop systems in the industry. Fan Module design for field replaceable to ensures data integrity.
  Introduction
 
  The TS8003 is a 8 Bay MiniSAS Tower JBOD Enclosure. TS8003 ompliments any desktop workstation in style. With a tower-style enclosure sporting a capacity of up to 16TB of data, the TS8003 is the perfect solution for growing businesses and studio environments. You can choose from many levels of RAID protection to get the most out of your system, or configure it into a JBOD.  Edit with your favorite software with ease, including Apple's Final Cut Pro, Adobe Premiere Pro, and other Adobe video editing software.*
                

                                                               
  PCI-E Bus Connection

 The higher speed of PCI Express also easily handles advanced formats such as full resolution 1080i HD, 720P, HDV and SD video Capture and Playback Mode. Only high speed PCI Express SAS/SATA RAID Card HBA ensures RAID Protection for your Data, Can easily configured as a RAID Level 0,1,5,6,10, capable of providing high performance to support your Video Application
  Compatible with Popular Video Software &
  Operating System

  The TS8003 works in Windows XP, Windows Vista, Windows Server, Mac OS X, and Linux systems that supported by HBA RAID card manufacture. Use your favorite video software such as Apple Final Cut Pro, Adobe Premiere Pro, Adobe After Effects, Adobe Photoshop, and many more. Instantly compatible with 1080 HD, 720 HD, HDV, SD and VFX application.

  Video Capture & Playback Supported
  • 2k Uncompressed HD 1080i
  • 8 bit & 10 bit Uncompressed HD 1080i
  • 8 bit & 10 bit Uncompressed SD
  • DVCPRO HD, HDV, DV & ProRes 422
  Qualified RAID Controller Cards
  MAC
  • Areca - 1221X PCI-E (SATA)
  • Areca - 1680X PCI-E (SAS/SATA)
  • ATTO - R380 PCI-E (SATA)
  • HIGHPOINT - 2322 PCI-E (SATA)
  • HIGHPOINT - 4322 PCI-E (SAS/SATA)
 PC
  • Areca - 1221X PCI-E (SATA)
  • Areca - 1680X PCI-E (SAS/SATA)
  • ATTO - R380 PCI-E (SATA)
  • HIGHPOINT - 4322 PCI-E (SAS/SATA)
  Technical Specification
  Form Factor  Compact 8-Drive Tower
  HDD Interface   SAS & SATA II 3Gb
  Host Interface   2 MiniSAS Host Ports
  Number of Disks   Up to 8
  Cooling   Removable Silent Fan
  Supported OS   Mac OS X, Windows, Linux
  Power Supply   Universal Auto-Switching

                                                   


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.