Products
     JBOD  New
     1U JBOD
     2U JBOD
     3U JBOD
     4U JBOD
     Tower JBOD
            - TS4001     
            - TS4002     
            - TA4001     
            - TA5001     
            - TA5002     
            - TS8001     
            - TS8002     
            - TA8001     
     JBOD Accessories
        
 

    

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
Rackmount Cabinet /
   Server Rack

Rack PDU       
New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






                               
SAS / SATA JBOD : Part # TA5002

                   Tower JBOD 5x3.5" SATA HDDs, Dual-channel Disk Array Enclosure with 200W
                                        with Riser Card and One Cable
  
 
     
     
     
 
    **Click on pictures to enlarge 

                           
         

         

   Click here to download the BOIS

   Click here to download the Drivers
  Introduction
 
  The TA5002 is a external SATA (eSATA) Storage Array RAID Subsystem with built-in Port Multiplier and eSATA host interface, supports both 1.5 Gb/s and 3Gb/s Serial ATA transfer rates. Connected to a eSATA PCI-X/PCI card, this subsystem gives your more than 10 times the data transfer speed of an average Network-attached storage (NAS) and massive hard drive space capability. It supports RAID 0, 1, 5, 0+1, JBOD functions, providing a protected, easy to manage, cost effective storage solution.     
  Features
  • RAID 0, 1, 0+1 and 5 to protect data and ensure accessibility; Self-healing storage with auto-rebuild and hot spare functions
  • Over 10 times faster average NAS system; Supports High Definition video stream (RAID0 mode); Sustained data transfer throughput up to 230 Mbytes/sec*
  • Supports five SATA/SATA II hard drives (not included)
  • Hard drive temperature monitoring and alarm system; Five hot-swappable SATA hard drive trays with special designed power-off and lock mechanism to take offsite as a safe backup
  • Plug and play; Easy to setup and manage; Host controller included
  • Operating system independent, supports Windows, Linux, MAC
  OS Support
  • Windows 2000, XP, 2003, VISTA (RAID0, 1, 0+1, 5, JBOD)
  • Mac OS X 10.4.x or later (JBOD, RAID0, RAID10 via OS), Mac OS X 10.3.9 (RAID 5)
  • Linux (RAID via OS)
  Package Contents
  • TA5002 RAID system tower
  • Five SATA II drive trays
  • One external SATA II cable
  • One eSATA PCI/PCI-X controller
                                             Technical Specification
  Form Factor   Compact 5-Drive Tower
  HDD Interface   SATA I / SATA II 3Gb
  Host Interface   eSATA, 3Gb/s
  RAID Feature   Non-RAID
  Number of Disks   Up to 5
  Performance   Up to 230 MB/Sec
  AC Input   115-240V
  Cooling fan   90mm ball-bearing fan x 1
  Power Supply   Single 200 Watt
  Dimensions   6.5: x 9.8" 8.27"

                                                   


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.