Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source

   Products

   Server & Barebone

     1U Rack Server
     2U Rack Server
     Compute Server
     GPU Server
     Network Security
     Storage Server
     High Availability Server
     All-flash Storage Server


   Rackmount Chassis /
   Server Case


   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy

Storage Server


Part Number Features
SY401-VG
  

• 4U general purpose storage server supports 24 hot swap 3.5” SAS drive bays
• Supports 2nd Gen. Intel® Xeon® Scalable processors (Cascade Lake Refresh/Cascade Lake/Skylake)
• With Intel® Lewisburg C620 series Chipset to provide 5+ years product life cycle
• Onboard Baseboard Management Controller for system management and IPMI control
• Front-to-back airflow and hot swap redundant fans to provide optimal thermal conditions
• Two 10GbE SFP+ ports plus dedicated BMC management port
• Customizable


SY402-VG
  

• 4U general purpose storage server supports 36 hot swap 3.5” SAS drive bays on the front and 6 hot swap 3.5 SAS drvie bays on the rear
• Supports 2nd Gen. Intel® Xeon® Scalable processors (Cascade Lake Refresh/Cascade Lake/Skylake)
• With Intel® Lewisburg C620 series chipset to provide 5+ years product life cycle
• Onboard Baseboard Management Controller for system management and IPMI control
• Front-to-back airflow and hot swap redundant fans to provide optimal thermal conditions
• Two 10GbE SFP+ ports plus dedicated BMC management port
• Customizable


SY403-VG
  

• 4U high-density storage server supports 60 hot swap 3.5” SAS drive bays
• Supports 2nd Gen. Intel® Xeon® Scalable processors (Cascade Lake Refresh/Cascade Lake/Skylake)
• With Intel® Lewisburg C620 series chipset to provide 5+ years product life cycle
• Onboard Baseboard Management Controller for system management and IPMI control
• Front-to-back airflow and hot swap redundant fans to provide optimal thermal conditions
• Two 10GbE SFP+ ports plus dedicated BMC management port
• Customizable


SY405-PV
  

• 4U ultra-density storage server supports 102 hot swap 3.5” SAS drive bays
• Supports 2nd Gen. Intel® Xeon® Scalable processors (Cascade Lake Refresh/Cascade Lake/Skylake)
• With Intel® Lewisburg C620 series chipset to provide 5+ years product life cycle
• Flexible I/O usage with Max I/O® to support up to 1 PCIe 3.0 card
• Onboard Baseboard Management Controller for system management and IPMI control
• Front-to-back airflow and hot swap redundant fans to provide optimal thermal conditions
• One PCIe 3.0 x16 OCP Mezzanine slot
• Two 10GbE SFP+ ports

SY406-PV
  
• 4U ultra-density storage server supports 72 hot swap 3.5” SAS drive bays
• Supports 2nd Gen. Intel® Xeon® Scalable processors (Cascade Lake Refresh/Cascade Lake/Skylake)
• With Intel® Lewisburg C620 series chipset to provide 5+ years product life cycle
• Flexible I/O usage with Max I/O® to support up to 1 OCP x16 Mezzanine card V2.0
• Onboard Baseboard Management Controller for system management and IPMI control
• Front-to-back airflow and hot swap redundant fans to provide optimal thermal conditions
• Customizable to meet OEM/ODM requirements

SY401-LB
  

• 4U 24-Bay storage server
• Supports two Intel® Xeon® Processors E5-2600 v3/v4 product family
• With Intel® C612 Series Chipset to provide 5+ years product life cycle
• 6 x PCIe 3.0 slots
• Onboard Baseboard Management Controller for system management and IPMI control
• Front-to-back airflow and hot swap redundant fans to provide optimal thermal conditions
• Two 10 GbE RJ45 ports

SY402-LB
  
• 4U 36-Bay storage server
• Supports two Intel® Xeon® Processors E5-2600 v3/v4 product family
• With Intel® C612 Series Chipset to provide 5+ years product life cycle
• 6 x PCIe 3.0 slots
• Onboard Baseboard Management Controller for system management and IPMI control
• Front-to-back airflow and hot swap redundant fans to provide optimal thermal conditions
• Two 10GbE RJ45 ports

 




Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

Home    |   Buy Online   |   About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. SYNERGY GLOBAL TECHNOLOGY INC is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.