Products

   Server & Barebone

     1U Rack Server
     2U Rack Server
     Compute Server
     GPU Server
     Network Security
     Storage Server
     High Availability Server
     All-flash Storage Server


   Rackmount Chassis /
   Server Case


   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy




Storage Server
Model SY401-VG
TAA Compliant






Features

    • 4U general purpose storage server supports 24 hot swap 3.5” SAS drive bays

    • Supports 2nd Gen. Intel® Xeon® Scalable processors (Cascade Lake Refresh/Cascade Lake/Skylake)

    • With Intel® Lewisburg C620 series Chipset to provide 5+ years product life cycle

    • Onboard Baseboard Management Controller for system management and IPMI control

    • Front-to-back airflow and hot swap redundant fans to provide optimal thermal conditions

    • Two 10GbE SFP+ ports plus dedicated BMC management port

    • Customizable


    • TAA Compliant






Specification
Dimensions (W x D x H)
• 16.9" x 26.8" x 6.9"

Motherboard
Server Board SBA2022

Processor
Processor Support :
• Intel® Xeon® Scalable Processors (Cascade Lake Refresh/Cascade Lake/Skylake)
• Supports CPU TDP up to 140W
*Use over 140W CPU, please contact AIC Technical Support for more info/details about optimized CPUs and specialized system.
UPI Speeds: 10.4 GT/s, 9.6 GT/s
Socket Type : Socket P0 (LGA-3647 Socket)
Chipset Support
Intel® Lewisburg C620 series PCH
System Memory
• 6 x memory channels per CPU, 1 x DIMM per channel
• 12 x DIMM slots support: 2933/2666/2400MHz
• Intel® Optane™ DC Persistent Memory (Apache Pass) support

Front Panel
System power on/off, System ID, System reset, 2x USB 3.0 Type A
LEDs
Power status, System alert, LAN activity, Drive activity, System ID

Drive Bays
• External : 24 x 3.5” hot swap
• Internal : 2 x 2.5” hot swap (15mm, rear)
Backplane
Options
• 1 x 24-port 12Gb SAS backplane with 36-PHY expander and 3 SFF-8643 connectors
• 1 x 24-port 12Gb SAS passive backplane with 6 SFF-8643 + 4 x NVMe U.2 connectors (BTO)
• 1 x 24-port 12Gb SAS backplane with 6 SFF-8643 connectors (BTO)
Expansion Slots  (PCIe 3.0)
• 2 x16 slots (FHHL)
• 3 x8 slots (FHHL)
System BIOS
• BIOS Type: Insyde UEFI BIOS
BIOS Features :
• ACPI
• PXE
• WOL
• AC loss recovery
• IPMI 2.0 KCS interface
• SMBIOS
• Serial console redirection
• BIOS Boot Specification
• BIOS Recovery Mode
• SRIOV
• iSCSI
• TPM
• PCIe Hotplug

 

On-board Devices
SAS/ SATA :
Intel® Lewisburg PCH on-chip solution
• 8 x SATA 6.0 Gb/s (by 2 x mini-SAS)
• 2 x SATA 6.0 Gb/s (by 2 x SATA 7 pin)
• RAID 0, 1, 5, 10 support by Intel RSTe
Broadcom SAS IOC SAS3008 supports up to 8 ports 12G SAS via 2 x mini-SAS HD (optional)
BMC :
Aspeed AST2500 Advanced PCIe Graphics & Remote Management Processor
• Baseboard Management Controller
• Intelligent Platform Interface 2.0 (IPMI 2.0)
• iKVM, Media Redirection, IPMI over LAN, Serial over LAN
• SMASH Support
• HTML5
• Redfish
Network Controller :
• Intel® PCH (Lewisburg) Integrated 10GbE LAN controller with dual 10GbE SFP+
+ 2 x configurable ports support 10GbE (KR/SFI/XFI) or 1GbE (KX) (option)
• Realtek RTL8201EL for BMC dedicated management port
Graphics :
Aspeed AST2500 Advanced PCIe Graphics & Remote Management Processor
• PCIe VGA/2D Controller
• 1920x1200@60Hz 32bpp
Rear I/O
LAN: 
• 2 x 10GbE SFP+
• 1 x 10/100M RJ45 dedicated to BMC management

USB:2 x USB 3.0 Type A

VGA:1 x external DB-15 VGA port

Serial Port:1 x external DB-9 COM port
TPM Support
2.0 onboard
Power Supply
1200W 1+1 redundant power supply 80+ Platinum
• AC INPUT : 100~127V,50/60Hz,10A
• DC OUTPUT : 800W
• AC INPUT : 200~240V,50/60Hz,8A
• DC OUTPUT : 1200W
System Cooling
3 x 120x25mm hot swap fans
System Management
• Baseboard Management Controller
• Intelligent Platform Interface 2.0 (IPMI 2.0)
• iKVM, Media Redirection, IPMI over LAN, Serial over LAN
• SMASH Support
• HTML5
• Redfish
Environmental Specifications
• Storage temperature : -10ºC(14ºF) ~ 60ºC(140ºF)
• Operating temperature : 0ºC(32ºF) ~ 35ºC(95ºF)
• Storage operating humidity : 5%~95% non-condensing

Gross Weight (w/PSU & Rail)
• 77lbs

Packaging Dimensions (W x D x H)
• 23.8" x 36.2" x 16"

Mounting
Standard : 28" tool-less slide rail

* All specifications are subject to change without notice.

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online   |   About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.