Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source

   Products

   Server & Barebone

     1U Rack Server
     2U Rack Server
     Compute Server
     GPU Server
     Network Security
     Storage Server
     High Availability Server
     All-flash Storage Server


   Rackmount Chassis /
   Server Case


   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy

Compute Server


Part Number Features
SY101-AG
  

• 1U 2-Node compute server
• Supports AMD EPYC™ 7002/7001 processor
• Supports two PCIe x16 slots and one OCP 2.0 x16 Mezzanine card per board
• Hot swappable MB drawer
• Onboard Baseboard Management Controller for system management and IPMI control
• Front-to-back airflow and easy swap redundant fans to provide optimal thermal conditions


SY201-AG
  

• 2U 4-Node hybrid storage server supports 24 hot swap 2.5” drive bays for NVMe SSDs(U.2)/SATA/SAS
• Supports AMD EPYC™ 7002/7001 processor
• Maximizing the use of the numbers of memory, add-on cards and drives in one single system
• Onboard Baseboard Management Controller for system management and IPMI control
• 3 x PCIe x16 extensions on each node
• Front-to-back airflow and easy swap redundant fans to provide optimal thermal conditions
• Customizable

SY202-AG
  

• 2U 4-Node hybrid storage server supports 12 hot swap 3.5” SATA/SAS drive bays
• Supports AMD EPYC™ 7002/7001 processor
• Maximizing the use of the numbers of memory, add-on cards and drives in one single system
• Onboard Baseboard Management Controller for system management and IPMI control
• 3 x PCIe x16 extensions on each node
• Front-to-back airflow and easy swap redundant fans to provide optimal thermal conditions
• Customizable


 











Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

Home    |   Buy Online   |   About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. SYNERGY GLOBAL TECHNOLOGY INC is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.