Products

   Server & Barebone

     1U Rack Server
     2U Rack Server
     Compute Server
     GPU Server
     Network Security
     Storage Server
     High Availability Server
     All-flash Storage Server


   Rackmount Chassis /
   Server Case


   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






Compute Server
Model SY201-AG
TAA Compliant







Features

    • 2U 4-Node hybrid storage server supports 24 hot swap 2.5” drive bays for NVMe SSDs(U.2)/SATA/SAS

    • Supports AMD EPYC™ 7002/7001 processor

    • Maximizing the use of the numbers of memory, add-on cards and drives in one single system

    • Onboard Baseboard Management Controller for system management and IPMI control

    • 3 x PCIe x16 extensions on each node

    • Front-to-back airflow and easy swap redundant fans to provide optimal thermal conditions

    • Customizable


    • TAA Compliant






Specification
Dimensions (W x D x H)
• 17.2" x 30.7" x 3.5"

Motherboard
Server Board SBA2025

Processor
Processor Support:
• Single AMD EPYC™ 7002/7001 processor (Rome/Naples)
• Supports CPU TDP up to 200W
*Please contact us for more information about optimized CPUs and specialized system.
Socket Type: SP3
Chipset Support (per node)
AMD EPYC™ SOC

System Memory
• DDR4 3200/2933MHz RDIMM/LRDIMM
• Total 8 memory slots ; 8 channels
• Supports up to 2TB (support by ROME CPU)
• Supports NVDIMM feature

Front Panel
• Node power on/off
LEDs
• Node power status
• Node ID
• BMC alert

Drive Bays (per node)
External: 24 x 2.5" hot swap (6 x NVMe/SAS/SATA per node)
Internal: 8 x 2.5" hot swap(2 x SATA per node) (Option)
              2 x M.2(NGFF) / M-Key / 2280 / Supports SATA or PCIe x2
Backplane
1 x 24-port NVMe/SAS/SATA backplane with high-density connectors to bridge riser board
Expansion Slots  (PCIe 3.0 /4.0)
• 2 x16 slots (LP)
• 1 x16 OCP Mezzanine V2.0
*Please contact us for more information about OCP card.
Riser Card (included, per node)
1 x16 PCIe slot + 1 x16 PCIe slot
System BIOS
BIOS Type:Insyde UEFI BIOS
BIOS Features:
• ACPI
• PXE
• IPMI KCS interface
• SMBIOS
• SRIOV
• iSCSI
• TPM
• PCIe Hotplug

 

On-board Devices
SATA/NVMe:
• 2 x SATA 6.0 Gb/s
• 2 x SATA 6.0 Gb/s by M.2 (M-key)
supports up to 22110 (can be confirgured as 2 x PCIe x1 M.2)
BMC:
Aspeed AST2500 Advanced PCIe Graphics & Remote Management Processor
• Baseboard Management Controller
• Intelligent Platform Interface 2.0 (IPMI 2.0)
• iKVM, Media Redirection, IPMI over LAN, Serial over LAN
• HTML5
• Redfish
• SMASH Support
Graphics :
Aspeed AST2500 Advanced PCIe Graphics & Remote Management Processor
• PCIe VGA/2D Controller
• 1920x1200@60Hz 32bpp
Rear I/O ( per node)
LAN:
1 x RJ45 dedicated to BMC management
USB: 2 x USB 3.0
VGA: 1 x external DB-15 VGA port
Others: 
• Power on/off
• System ID
• BMC alert LED
TPM Support
2.0 onboard

Power Supply
1600W 1+1 redundant power supply 80+ Platinum
• AC INPUT : 200~240V,50/60Hz,12A

2000W 1+1 redundant power supply 80+ Platinum (BTO)
• AC INPUT : 200~240V,50/60Hz,15A
• Socket type: C20 (Power cord type: C19)

System Cooling
• 4 x 60x56mm easy swap fans
• 1 x 60x38mm easy swap fan
System Management
• Baseboard Management Controller
• Intelligent Platform Interface 2.0 (IPMI 2.0)
• iKVM, Media Redirection, IPMI over LAN, Serial over LAN
• SMASH Support

Environmental Specifications
• Storage temperature : -10ºC(14ºF) ~ 60ºC(140ºF)
• Operating temperature : 0ºC(32ºF) ~ 35ºC(95ºF)
• Storage operating humidity : 5%~95% non-condensing

Gross Weight (w/PSU & Rail)
• 79.4lbs

Packaging Dimensions (W x D x H)
• 23.6" x 42.9" x 12.5"

Mounting
Standard : 28" tool-less slide rail

* All specifications are subject to change without notice.

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online   |   About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.