Server Board
Model SBA2025
TAA Compliant
|
Features
The SBA2025 server board offers the latest AMD EPYC™ SoC technology which can support the highest core count in an x86-architecture with EPYC™ 7002/7001 processor (Rome/Naples), more main memory capacity and bandwidth with greater efficiency and greatest I/O density.
SBA2025 has I/O bandwidth that matches the capability of the CPU cores to move data to and from the network, spinning disks, NVMe storage, and graphics acceleration devices. By offering the parallelism to speed high performance computing environments, machine learning and predictive analysis benefit from the capability to process more data in memory and to accelerate computation with more direct GPU connectivity.
|
|
|
• Supports AMD EPYC™ 7002/7001 processor (Rome/Naples) based on the AMD "Zen" microarchitecture for highest server performance
• Supports eight DDR4 DIMM slots for maximum memory performance
• Supports one OCP Mezzanine V2.0 up to PCI Express Gen4/Gen3 x16 extension (Gen4 supported by Rome CPU)
• Supports two PCI Express Gen4/Gen3 x16 slots (Gen4 support by Rome CPU)
• Supports four slimline x12 + seven slimline x4 connectors, total 76 PCI Express Gen4/Gen3 lanes (Gen4 supported by Rome CPU)
• Onboard Baseboard Management Controller for system management and IPMI control
• Embedded components for 5+ year long life
• Rackmount Technology Extension (RTX) form factor utilizes full internal chassis volume for optimum I/O configurations
System |
Single AMD EPYC™ 7002/7001 processor (Rome/Naples) |
CPU TDP : 200W |
Socket Type : Socket SP3 |
System Memory:
• DDR4 3200/2933/2666MHz RDIMM/LRDIMM
• Total 8 memory slots ; 8 channels
• Supports up to 2TB (support by ROME CPU)
• Supports NVDIMM feature |
Expansion Slots:
• 4 x Slimline x12 + 7 x Slimline x4
• 2 x PCI Express Gen4/Gen3 x16 slots (Gen4 supported by Rome CPU)
• 1 x OCP Mezzanine V2.0 supports PCI Express Gen4/Gen3 x16 (Gen4 supported by Rome CPU)
Total support 124 lanes of PCI Express Gen4/Gen3 (Gen4 supported by Rome CPU)
• 2 x NGFF(M.2) M-Key(2242/2260/2280/22110) support SATA/PCIe x1 |
|
System BIOS |
BIOS Type: Insyde UEFI BIOS |
BIOS Features:
• ACPI
• PXE
• IPMI KCS interface
• SMBIOS
• SRIOV
• Serial console redirection
• iSCSI
• TPM
• PCIe Hotplug |
|
On-board Devices |
SATA/NVMe:
• 2 x SATA 6.0 Gb/s
• 2 x SATA 6.0 Gb/s by M.2 (M-key) support up to 22110 (optional - above 4 SATA ports can be replaced with 2 x PCIe x1 M.2) |
BMC:
Aspeed AST2500 Advanced PCIe Graphics & Remote Management Processor
• Baseboard Management Controller
• Intelligent Platform Interface 2.0 (IPMI 2.0)
• iKVM, Media Redirection, IPMI over LAN, Serial over LAN
• HTML5
• Redfish
• SMASH Support |
Graphics:
Aspeed AST2500 Advanced PCIe Graphics & Remote Management Processor
• PCIe VGA/2D Controller
• 1920x1200@60Hz 32bpp |
|
Input/Output |
SATA/ NVMe:
• 2 x SATA 6.0 Gb/s
• 2 x SATA 6.0 Gb/s by M.2 (M-key) supports up to 22110 (optional - above 4 SATA ports can be replaced with 2 x PCIe x1 M.2) |
LAN:
• 1 x GbE RJ45 dedicated to BMC management |
USB:
• 2 x USB2.0/3.0 Type A connectors on rear I/O
• 2 x USB2.0/3.0 by onboard vertical Type A connectors |
VGA:
• 1 x external VGA port
• 1 x internal VGA pin-header (share with external VGA port) |
Serial Port:
• 1 x external COM port by 3.5mm phone jack
• 1 x internal COM pin-header |
Other:
• 1 x TPM 2.0 onboard |
|
* All specifications are subject to change without notice.
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|