Products
Server & Barebone
Server Board
Rackmount LCD KVM
Console
Rackmount Monitor
Drawer
Rackmount Monitor
Rackmount
Keyboard
/ Rackmount KVM Switch
Industrial LCD Display
Panel PC
Rackmount Cabinet /
Server Rack
Rack PDU
23" Rack & Accessories
Mobile Rack Case
Wall Mount Rack /
Cabinet / Computer
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Accessories
OEM
Return
Policy
|
Server Board
r |
Part Number |
Features |
SBA2020
|
• Supports Intel® Xeon® Scalable Processors (Platinum, Gold, Silver, Bronze) for highest server performance and improved power efficiency
• Supports 24 DDR4 DIMM slots for maximum memory performance
• Supports four PCI Express Gen3 x16 slots (2 from CPU0 + 2 from CPU1)
• Supports one OCP Mezzanine V2.0 up to PCI Express Gen3 x16 extension; one OCP Mezzanine V1.2 up to PCI Express Gen3 x8 extension
• Onboard dual-port 10GbE SFP+ supported by Intel® Lewisburg PCH
• Supports up to 14 SATA 6Gb/s ports
• Supports two CRPS PSU direct connection for power input
• Onboard Baseboard Management Controller for system management and IPMI control
|
SBA2020
|
• Supports two Intel® Xeon® Processors E5-2600 v3 and v4 product family for significantly increased server performance
• Supports 16 DDR4 DIMM slots for maximum memory performance
• 5+ years of product life cycle (based on chipset roadmap)
• Onboard Baseboard Management Controller for system management and IPMI control
• 6 x PCI Express v3.0 slots
• Dual port 10GBase-T RJ45 plus dedicated 10/100 RJ45 for management
• Broadcom SAS3008 SAS/SATA I/O Controller for 12Gb/s SAS
|
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. SYNERGY GLOBAL TECHNOLOGY INC
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|
|