Products
    Server & Barebone
    Server Board





Rackmount LCD KVM
   Console

Rackmount Monitor
   Drawer

Rackmount Monitor
Rackmount Keyboard
   / Rackmount KVM Switch

Industrial LCD Display

Panel PC  

Rackmount Cabinet /
   Server Rack

Rack PDU
23" Rack & Accessories
Mobile Rack Case
Wall Mount Rack /
   Cabinet / Computer
 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Accessories 

OEM


Return Policy






Server Board
Model SBA2022
TAA Compliant








Features

The SBA2022 server board offers the latest Intel® Xeon® Scalable Processors technology solutions with compelling performance and provides premium power efficiency, which is optimized for efficient performance platforms (storage, security and communications infrastructure).

By implementing Intel® Xeon® Scalable Processors, fully integrated microarchitecture, the SBA2022 server board delivers unmatched performance, providing six channels of DDR4 2933/2666/2400MHz per socket, dual 10GbE SFP+ and optional internal connector to support configurable dual-port for 10GbE (KR/SFI/XFI) or 1GbE (KX), and optional Broadcom SAS3008 SAS IOC onboard.

Featured with ground breaking technologies including Intel® Next Generation Microarchitecture and Instruction Set (AVX-512, VMD, QAT - optional by PCH SKU), Speed Shift Technology, UPI link speeds up to 10.4GT/s, the SBA2022 server board enable next generation server solutions with an incredible leap in performance in a standard EATX form factor platform.
Specification
• Supports Intel® Xeon® Scalable Processors for highest server performance and improved power efficiency
• Supports 2 x PCIe Gen3 x16 slots + 3 x PCIe Gen3 x8 slots + 6 x SFF-8643 each supports PCIe Gen3 x4
• Supports one NGFF (M.2) with PCIe Gen3 x4 / SATA co-design
• Broadcom SAS3008 SAS/SATA I/O Controller for 12Gb/s SAS
• Onboard dual-port 10GbE SFP+ and optional two configurable ports support 10GbE (KR/SFI/XFI) or
1GbE (KX) by internal connector supported by Intel® Lewisburg PCH
• Onboard Baseboard Management Controller for system management and IPMI control
• Embedded components for 5+ year long life
System
Dimensions :
•12" x 13"
Processor Support:
Intel® Xeon® Scalable Processors (Cascade Lake Refresh/Cascade Lake/Skylake)
CPU TDP:
165W
UPI Speeds:
10.4 GT/s, 9.6 GT/s
Socket Type:
Socket P0 (LGA-3647 Socket)
System Memory:
• 6 x memory channels per CPU, 1 x DIMM per channel
• 12 x DIMM slots support:
DDR4 2933/2666/2400MHz RDIMM/LRDIMM
- up to 192GB RDIMM SRx4
- up to 384GB RDIMM DRx4
- up to 1536GB RDIMM 3DS 8Rx4
- up to 768GB LRDIMM QRx4
- up to 1536GB LRDIMM 3DS 8Rx4
• Intel® Optane™ DC Persistent Memory (Apache Pass) support
• Supports NVDIMM feature
Expansion Slots:
• 2 x PCIe Gen3 x16 slots
• 3 x PCIe Gen3 x8 slots
• 6 x SFF-8643 each supports PCIe Gen3 x4
• 1 x NGFF (M.2) M-Key (2280, 2242 by additional bracket) supports SATA/PCIe x4
System BIOS
BIOS Type:
• Insyde UEFI BIOS
BIOS Features:
• ACPI
• PXE
• WOL
• AC loss recovery
• IPMI KCS interface
• SMBIOS
• Serial console redirection
• BIOS Boot Specification
• BIOS Recovery Mode
• SRIOV
• iSCSI
• TPM
• PCIe Hotplug
On-board Devices
Intel® Lewisburg PCH on-chip solution
• 8 x SATA 6.0 Gb/s (by 2 x mini-SAS)
• 2 x SATA 6.0 Gb/s (by 2 x SATA 7 pin)
• RAID 0, 1, 5, 10 support by Intel RSTe Broadcom SAS IOC SAS3008 supports up to 8 ports 12G SAS via 2 x mini-SAS HD (optional)
BMC:
Aspeed AST2500 Advanced PCIe Graphics & Remote Management Processor
• Baseboard Management Controller
• Intelligent Platform Interface 2.0 (IPMI 2.0)
• iKVM, Media Redirection, IPMI over LAN, Serial over LAN
• SMASH Support
• HTML5
• Redfish
Network Controller:
• Intel® PCH (Lewisburg) Integrated 10GbE LAN Controller with dual SFP+ rear connectors
• 2 x optional configurable ports support 10GbE (KR/SFI/XFI) or 1GbE (KX) by onboard header (optional by PCH C624 SKU)
• Realtek RTL8201E 10/100 Mbps Ethernet for BMC dedicated management port
Graphics:
Aspeed AST2500 Advanced PCIe Graphics & Remote Management Processor
• PCIe VGA/2D Controller
• 1920x1200@60Hz 32bpp
Input/Output
Serial ATA:
10 x SATA 6.0 Gb/s ports
• 8 x SATA 6.0 Gb/s (by 2 x mini-SAS)
• 2 x SATA 6.0 Gb/s (by 2 x SATA 7 pin)
LAN:
• 2 x 10GbE SFP+
• 1 x internal SFF-8612 (Oculink) supports dual-port: 10G KR/SFI/XFI or 1G KX (optional by PCH C624 SKU)
• 1 x 10/100M RJ45 dedicated to BMC management
USB:
• 2 x USB3.0 double-stacked Type A connectors
• 1 x USB internal pin-header to support 2 x USB3.0/USB2.0
VGA:
• 1 x external VGA port
• 1 x internal VGA pin-header (share with external VGA port)
Serial Port:
• 1 x external DB-9 COM port
• 2 x internal COM pin-headers
Others:
• 1 x TPM 2.0 onboard
Additional Information:
SAS (Optional)
• 2 x mini-SAS HD (SFF-8643) support up to 8 ports SAS 12 Gb/s

All specifications are subject to change without notice.

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.