Products

   Server & Barebone

     1U Rack Server
     2U Rack Server
     Compute Server
     GPU Server
     Network Security
     Storage Server
     High Availability Server
     All-flash Storage Server


   Rackmount Chassis /
   Server Case


   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy




Storage Server
Model SY405-PV
TAA Compliant






Features

    • 4U ultra-density storage server supports 102 hot swap 3.5” SAS drive bays

    • Supports 2nd Gen. Intel® Xeon® Scalable processors (Cascade Lake Refresh/Cascade Lake/Skylake)

    • With Intel® Lewisburg C620 series chipset to provide 5+ years product life cycle

    • Flexible I/O usage with Max I/O® to support up to 1 PCIe 3.0 card

    • Onboard Baseboard Management Controller for system management and IPMI control

    • Front-to-back airflow and hot swap redundant fans to provide optimal thermal conditions

    • One PCIe 3.0 x16 OCP Mezzanine slot

    • Two 10GbE SFP+ ports


    • TAA Compliant






Specification
Dimensions (W x D x H)
• 17.1" x 41.3" x 7"

Motherboard
Server Board SBA2028

Processor
• Intel® Xeon® Scalable Processors (Cascade Lake Refresh/Cascade Lake/Skylake)
• Supports CPU TDP up to 125W
*Please contact us for more information about optimized CPUs and specialized system.
UPI Speeds: 10.4 GT/s, 9.6 GT/s
Socket Type : Socket P0 (LGA-3647 Socket)
Chipset Support
Intel® Lewisburg C620 series PCH
System Memory
• 6 x memory channels per CPU, 2 channels with 2DPC + 4 channels with 1DPC
• 16 x DIMM slots support: DDR4 2933/2666/2400MHz
• Intel® Optane™ DC Persistent Memory (Apache Pass) support

Front Panel
System power on/off, System reset, 1 x USB 2.0 Type A
LEDs
Power status, Drive activity, System ID

Drive Bays
Internal :
• 102 x 3.5” hot swap (Top-Loading)
• 2 x 2.5" hot swap (7mm, Top-Loading)
Backplane
• 3 x 24-port 12Gb SAS backplanes with 36-PHY expander and 2 x 8i SAS Slimline connectors
• 1 x 30-port 12Gb SAS backplane with 40-PHY expander and 2 x 8i SAS Slimline connectors
Expansion Slots  (PCIe 3.0)
1 x16 for OCP Mezzanine V2.0 (Type 2:1 1 x QSFP or 2 x QSFP+)
*Please contact AIC Technical Support for more info/details about OCP card.
System BIOS
BIOS Type: Insyde UFEI BIOS
BIOS Features :
• ACP
• PXE
• WOL
• AC loss recovery
• SMBIOS
• Serial console redirection
• BIOS Boot Specification
• BIOS Recovery Mode
• SRIOV
• iSCSI
• TPM
• PICe Hotplug
On-board Devices
SATA/SAS :
Intel® Lewisburg PCH on-chip solution
• 4 x SATA 6.0 Gb/s (by 1 x mini-SAS HD)
• 2 x SATA 6.0 Gb/s (by 2 x SATA 7 pin)
• 5 x SATA 6.0 Gb/s (by Max I/O®)
BMC :
Aspeed AST2500 Advanced PCIe Graphics & Remote Management Processor
• Baseboard Management Controller
• Intelligent Platform Interface 2.0 (IPMI 2.0)
• iKVM, Media Redirection, IPMI over LAN, Serial over LAN
• SMASH Support
• HTML5
• Redfish
Network Controller :
• Intel® PCH (Lewisburg) Integrated 10GbE LAN controller with dual SFP+ rear connectors
• Intel® I350 dual-port GbE RJ45 rear connectors
• Realtek RTL8211E for BMC dedicated management port
Graphics :
Aspeed AST2500 Advanced PCIe Graphics & Remote Management Processor
• PCIe VGA/2D Controller
• 1920x1200@60Hz 32bpp
Rear I/O
LAN: 
• 2 x 10GbE SFP+
• 2 x GbE RJ45
• 1 x GbE RJ45 dedicated to BMC management

USB:
2 x USB 3.0 Type A

VGA:
1 x external DB-15 VGA port

Serial Port:
1 x audio jack for COM port
TPM Support
2.0 onboard
Power Supply
2000W 1+1 redundant power supply 80+ Platinum
• AC INPUT : 200~240V,50/60Hz,15A
• Socket type: C20 (Power cord type: C19)
System Cooling
• 3 x 40x56mm dual rotor fans (MB canister)
• 8 x 60x56mm hot swap fans
System Management
• IPMI 2.0
• KVM over IP
• Media redirection
• Temperature, fan, voltage, PSU sensor monitor
• System temperature
• System ID / System fail indicator
• Remote power on/off/reset
• SEL message alarm through mail
• SNMP support
• Intel NM
• HTML5
• Redfish
Environmental Specifications
• Storage temperature : -10ºC(14ºF) ~ 60ºC(140ºF)
• Operating temperature : 0ºC(32ºF) ~ 35ºC(95ºF)
• Storage operating humidity : 5%~95% non-condensing

Gross Weight (w/PSU & Rail)
• 144lbs

Packaging Dimensions (W x D x H)
• 25.2" x54.3" x 20.7"

Mounting
Standard :41” tool-less slide rail
Option :  Cable Management Kit

* All specifications are subject to change without notice.

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online   |   About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.