Server Board
Model SBA2028
TAA Compliant
|
Features
The SBA2028 server board offers the latest Intel® Xeon® Scalable Processors technology solutions with compelling performance and provides premium power efficiency, which is optimized for efficient performance platforms (storage, security and communications infrastructure).
By implementing Intel® Xeon® Scalable Processors, fully integrated microarchitecture with MAX I/O® 2.0, which support up to 64 lanes of PCIe Gen3, SBA2028 server board can maximize your I/O intensive application demand, providing six channels per CPU with total sixteen DIMM slots deployment which can support up to DDR4 2933/2666/2400MHz.
Featured with ground breaking technologies including Intel® Next Generation Microarchitecture and Instruction Set (AVX-512, VMD, QAT - optional by PCH SKU), Speed Shift Technology, UPI link speeds up to 10.4GT/s, the SBA2028 server board enable next generation server solutions with an incredible leap in performance.
|
|
|
• Supports Intel® Xeon® Scalable Processors for highest server performance and improved power efficiency
• Supports 16 DDR4 DIMM slots for maximum memory performance
• AIC Max I/O® supports 64 PCIe Gen3 lanes
• Supports one OCP Mezzanine V2.0 up to PCIe Gen3 x16 extension
• Onboard dual 10GbE SFP+ ports by Intel® Lewisburg PCH and dual GbE ports by Intel® Ethernet Controller I350
• Onboard Baseboard Management Controller for system management and IPMI control
• Embedded components for 5+ year long life
• Rackmount Technology Extension (RTX) form factor utilizes full internal chassis volume for optimum I/O configurations
System |
Dimensions :
• mm : 485.5 x 172.7
• inches : 19.2 x 6.8 |
Processor Support:
Intel® Xeon® Scalable Processors (Cascade Lake Refresh/Cascade Lake/Skylake) |
CPU TDP:
165W |
UPI Speeds:
10.4 GT/s, 9.6 GT/s |
Socket Type:
Socket P0 (LGA-3647 Socket) |
System Memory:
• 6 x memory channels per CPU, 2 channels with 2DPC + 4 channels with 1DPC
• 16 x DIMM slots support:
DDR4 2933/2666/2400MHz RDIMM/LRDIMM
- up to 256GB RDIMM SRx4
- up to 512GB RDIMM DRx4
- up to 2048GB RDIMM 3DS 8Rx4
- up to 1024GB LRDIMM QRx4
- up to 2048GB LRDIMM 3DS 8Rx4
• Intel® Optane™ DC Persistent Memory (Apache Pass) support |
Expansion Slots:
• 1 x AIC Max I/O® supports: PCIe Gen3 total 64 lanes + 5 x SATA + 1 x USB2.0
• 1 x OCP Mezzanine V2.0 supports PCIe Gen3 x16 |
|
|
|
|
System BIOS |
BIOS Type: Insyde UEFI BIOS |
BIOS Features:
• ACPI
• PXE
• WOL
• AC loss recovery
• IPMI KCS interface
• SMBIOS
• Serial console redirection
• BIOS Boot Specification
• BIOS Recovery Mode
• SRIOV
• iSCSI
• TPM
• PCIe Hotplug |
|
|
|
|
On-board Devices |
SATA:
Intel® Lewisburg PCH on-chip solution
• 4 x SATA 6.0 Gb/s (by 1 x mini-SAS HD)
• 2 x SATA 6.0 Gb/s (by 2 x SATA 7 pin)
• 5 x SATA 6.0 Gb/s (by Max I/O®)
• RAID 0, 1, 5, 10 support by Intel RSTe |
BMC:
Aspeed AST2500 Advanced PCIe Graphics & Remote Management Processor
• Baseboard Management Controller
• Intelligent Platform Interface 2.0 (IPMI 2.0)
• iKVM, Media Redirection, IPMI over LAN, Serial over LAN
• SMASH Support
• HTML5
• Redfish |
Network Controller:
• Intel® PCH (Lewisburg) Integrated 10GbE LAN Controller with dual SFP+ rear connectors
• Intel® I350 dual-port RJ45 rear connectors
• Realtek RTL8211E GbE Ethernet for BMC dedicated management port |
Graphics:
Aspeed AST2500 Advanced PCIe Graphics & Remote Management Processor
• PCIe VGA/2D Controller
• 1920x1200@60Hz 32bpp |
|
|
|
|
Input/Output |
SATA:
11 x SATA 6.0 Gb/s ports
• 4 x SATA 6.0 Gb/s (by 1 x mini-SAS HD)
• 2 x SATA 6.0 Gb/s (by 2 x SATA 7 pin)
• 5 x SATA 6.0 Gb/s (by Max I/O®) |
LAN:
• 2 x 10GbE SFP+
• 2 x GbE RJ45
• 1 x GbE RJ45 dedicated to BMC management |
USB:
• 2 x USB 3.0 Type A connectors
• 1 x USB internal pin-header to support 2 x USB3.0/USB2.0
• 1 x USB internal pin-header to support 2 x USB 2.0 |
VGA:
• 1 x external VGA port
• 1 x internal VGA pin-header (share with external VGA port) |
Serial Port:
• 1 x external COM port by 3.5mm phone jack
• 2 x internal COM pin-headers |
Other:
• 1 x TPM 2.0 onboard |
|
|
|
|
* All specifications are subject to change without notice.
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|