Products
    Rackmount Cabinet /
    Server Rack

Server Rack Cabinet
    Knock Down Rack


Sound Proof Cabinet
Shock Mount Server Rack
Aluminum Frame Rack-
   4 Post Rack

Steel Frame Rack -
   2 Post Rack & 4 Post Rack

Open Server Rack /
   Relay Rack / Telco Rack /
   2 Post Rack
        

Rack PDU     
Wall mount Cabinet
Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management

     Castor
     Rack Cooling Fan
     KVM switch
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack LCD / KVM
     Rack Speaker
     Power Strips
     Rack Rails
     Rack Shelf
     Screw Bags
     Rack Lights
     Rack Display Mounting
        Bracket

     Wall Mount Accessories
     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Patch panel
     Miscellaneous

Rackmount LCD KVM
   Console

Rackmount Monitor
   Drawer

Rackmount Monitor
Rackmount Keyboard
   / Rackmount KVM Switch

Industrial LCD Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Chassis

Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer
 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Accessories 

OEM System / Project


Return Policy






8U Knock Down Desktop Server Rack
Model RCHS1901417BK1 RCHS1901417LG1
RCHV1901417BK1 RCHV1901417LG1
TAA Compliant


MADE IN CANADA

RCHV1901417BK1 Vented Side Panels, Black


RCHS1901417LG1 Solid Side Panels, Light Gray
The Knock-Down design ships flat, unassembled for easy handling, reduced freight cost and shipping protection.
  • Features:

    • Constructed in 16-gauge steel.
    • Two pairs of adjustable depth 19" EIA compliant round hole punched rails.
    • Includes rubber feet, two lifting handles, a starter pack of (16) 10-32 clip nuts
    • Simple assembly using one bolt in each corner to lock the sides to the top and bottom (hardware included).
    • Front & back lip is .585" (14 mm) so usable depth is reduced by 1.17" (30 mm).
    • Tested to nearly double the suggested load rating of 800 lbs (363 kg).
    • Solid Side Panels or Ventd Side Panels.
    • Rugged textured powder paint finish in black or RAL 7035 light gray
    • Knockdown design ships unassembled for easy handling and shipping protection.
    • TAA Compliant.
    • RoHS Compliant.
    • Manufactured in North America.





Gallery

     
Overall Dimensions:
16.00"(H) x 21"(W) x 17.50"(D)
Usable Diemensions:
14.00"(H) x 19" (W) x 16.25"(D)

 Ordering Information

Model Number Description
RCHS1901417BK1
Price : $256
8U Knock Down Desktop Rack, Solid Side Panels, 16.00"(H) x 21"(W) x 17.50"(D). Black
RCHS1901417LG1
Price : $256
8U Knock Down Desktop Rack, Solid Side Panels, 16.00"(H) x 21"(W) x 17.50"(D). Light Gray
RCHV1901417BK1
Price : $271
8U Knock Down Desktop Rack, Vented Side Panels, 16.00"(H) x 21"(W) x 17.50"(D). Black
RCHV1901417LG1
Price : $271
8U Knock Down Desktop Rack, Vented Side Panels, 16.00"(H) x 21"(W) x 17.50"(D). Light Gray
















 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online   |   About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.