Products
   Rackmount Cabinet /
   Server Rack


    Server Rack Accessories
      Rack Panel
      Bracket Support
      Cable Management
      Castor
      Cooling Fans
      KVM
      Rack Drawer
      Rack Keyboard Drawer
      Rack Mount LCD KVM
      Rack PDU
      Power Strips
      Rack Rails
      Rack Speakers
      Screw Bags
      Rack Shelves
      Rack Lights
      Rack Display Mounting
     Bracket

      Wall Mount Accessories
      Environmental Control
     Management / Sensors

      Intelligent Cabinet Door
     Lock Handle / Smart Card

      Patch panel
      Miscellaneous

  Server Rack & Cabinet
  Sound Proof Cabinet
   Shock Mount Server Rack
  Aluminum Frame Rack-
  4 Post Rack

  Steel Frame Rack -
  2 Post Rack & 4 Post Rack

  Open Server Rack /
  Relay Rack / Telco Rack /
  2 Post Rack
        

  Wall mount Cabinet




   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy





Universal Wire Minder
Model  CMA07

MADE IN THE USA


The Universal Wire Minder makes organizing and protecting cables a snap. Network cables that are not managed properly will decrease productivity, increase down time, and make it more difficult to trace connectivity issues. Rewiring a network or replacing cabling infrastructure can cost tens of thousands of dollars - so do it once, and do it right. What if you don’t have a rack? No problem. The Universal Wire Minder can also be mounted along walls or under desks, making it the perfect solution to all of your cable organization needs.
  • Easily mounts in 8 different positions
  • 3” x 1.5” cable capacity
  • Compatible with tapped and cage nut style rails
  • EIA 310-D Compliant
  • TAA Compliant
  • Made in the USA


 

Features
Multiple Uses   The unique design allows the Universal Wire Minder to be installed onto both cage nut and tapped rails within wall mount cabinets, wall mount racks, Telco racks, and even full size server cabinets.
Universal Mounting   The easy-to-use design can be attached to rack mount rails in 8 different positions to route and manage cables.
Large Cable Capacity   The 3” x 1.5” opening can accommodate a variety of cables such as network, telecom, fiber optic, and power cables.
EIA Compliant   Mounting holes are designed to comply with EIA compliant rack rails and components.
Specifications
  • Width : 3.875"
  • Depth : 2"
  • Height : 1.72" (1U)
  • Cable Capacity : 3” x 1.5” opening
  • Material(s) : CRS (Cold Rolled Steel)
  • Color : Black Powder Coated Finish
  • Weight : 0.45 lbs.
Package Content
  • Qty 1 - Universal Wire Minder

Gallery
           
     

 Ordering Information

Part Number Description
 CMA07
Universal Wire Minder, 3.875" (w) x 2" (d) x 1.72" (h)

 

 

 

 

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.