- Over 350 MB/sec
- Disk Support SATA I&II
- Single RAID Controller
- Web-based acccess & e-mail notification
|
**Click on pictures to enlarge |
**Click here to Accessories |
|
Technology |
The RAC341 system was built on the world-known hybrid I/O technology, the SATA Link, a SCSI-to-SATA converging technology pioneered by Synergy Global Technology to bring low-cost SATA disks to the broadband high performance computing environments. The SATA Link hybrid I/O technology has been since helped resellers and integrators to offer more cost/effective storage solution to the end customers..
|
Next Generation Storage Engine |
A twin-turbo charged (dual controllers) system, the RAC342 model, is the top of the line editing appliance within the family that comes with dual hardware RAID controllers commanding seven (7) SATA disks each, producing a lightening speed of over 350 MB/s video throughput over dual host SCSI ports. Performance Powered by the latest Intel IOP80331 storage processor, the RAC342 system produces an outstanding 265MB/s speed in a single channel (350 MB/s Dual Channels) to satisfy for users with large video editing, data backup or recovery, and archiving projects.
|
|
Product Overview |
A Pioneer and leader in hybrid I/O technologies, Synergy Global Technology introduces the high power and dual bandwidth editing storage system, RAC342 (High-Definition-Storage), to the NLE professionals. A densely packed 3U rack mountable RAID protected storage system, the RAC342 embedded two high performance RAID engines that bring cost/effective and high performance with built-in OS transparent RAID engine that targets video editing professionals, studio & production houses, and broadcast workgroups for power editing usage. Intended for high resolution HD video editing, the RAC342 enables over 350MB/s speed in real world video playback and editing which translates to over 500 MB/s in PC benchmark testing (i.e. IO Meter) The RAC342 features a next generation 64-bit Scale Core storage processor capable of sustaining data rates over 265MB/Sec on a single channel (default with dual channels), and offers a cutting edge "web-based" user interface which provides complete storage control over a standard web browser. Scaleable up to 10 terabyte in a single system, the RAC342 systems feature Ultra320 SCSI host interfaces with support for a total of fourteen (14) Serial ATA I/II disks, and can be configured into two channels, commanding seven (7) disks each. The R14 system is ideal for high resolution High Definition (HD) professional video editing certified to run Apple Final Cut Pro HD, Matrox AXIO HD, Leitch VelocityHD, etc. |
Feature & Benefits |
- Hardware RAID Intel 80331 500Mhz 64-bit RISC Processor
- Host Bandwidth Ultra320 SCSI and backward compatible
- Disk Supported Serial ATA I&II at 3.0 Gbp/s
- Built in remote access for event log and e-mail notification
- RAID levels supported 0, 1, 0+1, 3, 5, 6, 50, 60 & JBOD
- Support on-line volume expansion & migration
- Support multiple RAID volumes & instant availability
- Optional features include RAID 6
|
Versatile RAID Storage Module |
A twin-turbo charged (dual controllers) system, the RAC342 model, is the top of the line editing appliance within the family that comes with dual hardware RAID controllers commanding seven (7) SATA disks each, producing a lightening speed of over 350 MB/s over dual host SCSI ports. It provides a transparent and driverless method of connecting external RAID protected storage to an editing workstation, regardless of your operating system or hardware, and provides the fastest, simplest, safest way to professional editing. Not only does the RAC342 pushes astounding performance to speed hungry video applications, particularly HD requirements, but protecting the digital data with various levels of RAID protection such as basic 0,1,3,5, etc, and advanced RAID 6 level.
|
|