Products
Industrial Monitor
Mounting
Open Frame
Panel Mount / Vesa Mount /
Wall Mount
Chassis Mount
Rack Mount
Features
High Brightness
Touch Screen
Marine Monitor
Water Resistant / Waterproof
Stainless Steel Enclosure /
Frame
Rackmount KVM Console
Rackmount Monitor Drawer
Rackmount Monitor
Rackmount Keyboard
Rackmount KVM Switch
Rackmount Chassis /
Server Case
Server & Barebone
JBOD & JBOF
Rackmount Cabinet /
Server Rack
Rack PDU
23" Rack & Accessories
Mobile Rack Case
Wall Mount Rack
Wall Mount Cabinet
Wall Mount Computer
Embedded Computer
Panel PC
Power Supply
Accessories
OEM Project
Return
Policy
|
Industrial Monitors
Model
ID-47Pw-LED
47" High Resolution Wide Screen ( 16:9 ) Open Frame LCD with LED Backlight Panel Display
LCD with LED Backlight Panel |
LCD Type |
TFT LCD Panel |
Backlight |
LED |
Resolutions
|
1920 x 1080 |
Display Color |
16.7 M, 8-bit |
Brightness
|
350
cd/m2
|
Contrast
ratio
|
1400
: 1 ( Typical ) |
Active area (mm)
|
1040 x 585 |
Viewing
angle |
178° x 178° |
LCD MTBF |
50,000
hrs |
Signal Input |
HDMI / DVI-D / VGA / S-Video / RCA
|
Power Supply |
Input : Auto-sensing 100 to
240VAC, 50 / 60Hz
|
Consumption :Max. 200 Watt,
Standby 20 Watt |
Mounting |
Universal mount |
OPTIONS |
Optional Input |
3G / HD / SD-SDI Broadcast-grade input
|
Other Option |
- 48V / 24V / 12V DC Power
Details
- Multi-Display Controller
Details
- MIL-type or lockable connector
- TV - PAL or NTSC |
Mechanical |
Dimension |
1142 x 64.8 x 686 mm / 45 x 2.6 x 27 inch |
Product Weight |
29.1 kgs ( 64 lbs ) |
Environmental |
Temperature |
0 to 50
Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) |
Relative Humidity |
5 ~ 90%, non
condensing |
Shock |
10G acceleration ( 11 ms duration ) |
Vibration |
5 ~ 500Hz 1G
RMS random vibration |
Regulatory |
FCC, CE, RoHS Compliant |
Package Content |
Package Content |
47" HD LCD Display x 1, 6 ft VGA Cable x 1, Power
cord x 1, Remote controller x 1 |
|
Front View of ID-47Pw-LED

Construction
Dimension

|
|
DISPLAY BENEFITS :
- 47" widescreen LCD supports Full HD 1080p resolution
- PIP & Picture by Picture viewing efficiency
- Green LED-backlit panel technology
- Rugged construction against external impact
- Standard with HDMI, DVI-D, VGA, S-Video, RCA, Audio & remote controller
|
 |
0PTIONS :
- 3G / HD / SD-SDI Broadcast-grade input
- MC Multi-display control solution
- 48V or 24VDC power
- MIL-type or lockable connector
- TV - Analog
|
Diagram for I/O Outlet

Back to top
Toll Free
: 1-888-865-6888 Fax : 510-226-8968
Email :
sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Technology Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|
| |