Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
 
Home    |    Buy Online  |   About Us  |    Contact Us    |    Site Map   
    Products

    Rackmount Chassis
     5U Rackmount Chassis

     1U Rackmount Chassis
     2U Rackmount Chassis
     3U Rackmount Chassis
     4U Rackmount Chassis
     6U Rackmount Chassis
     7U Rackmount Chassis
     8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane

   Server & Barebone
   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy




5U Rack Mount Server Case
Model RM5005

    

    

 

     

EIA RS-310C 19" Rackmount Standard
Construction: Heavy Duty Cold Rolled Electroplated Steel
Color: Black
System Boards:
 
Quad Opteron , Quad Xeon, Dual Opteron, Dual Xeon  based boards
Motherboard Size: Support 12" x 13" SSI EEB 3.0 M/B (Max. to  16 "x13" )
Drive Bays: Exposed :1 x 5.25 Slim CD-ROM + 1 x 3.5 Slim FDD + 24 x Swappable  SATA / SCSI U320 / Mulit-Lan   HDD  + Internal 2 x 2.5 HDD
Power Supply: Optional 1050W (2+1) EPS 12V redundant power supply OR 1650W (3+1)  EPS 12V redundant power supply
Cooling Units:

4x92mm (52CFM) fans + 3x60mm(23.5CFM) fans

Expansion Slot: 2 x USB Ports(Front)
Thermal Management Card: Installed
Indicators: Leds for Power ON/OFF , 2xHDD , Fan , Temperature & 3 x LAN Active
Buttons: Power ON/OFF , System Reset , Buzzer Reset
Dimensions: 483(W) x 222(H) x 650(D) mm (19 x 8.7 x 25.6)
Compliance : RoHS Compliant , TAA Compliant
Optional Rails:      RL-03 Heavy Duty Rails
 

 

     Price: Please call

Gallery


                    
               


 

                                    


              Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                          

                    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.