Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
  Products
    Rackmount Chassis
    4U Rackmount Chassis
         Advanced Level
            - RM4035  New!
            - RM4034  New!
            - RM4033  New!
            - RM4032  New!
            - RM4030  New!
            - RM4029  New!
            - RM4026  New!
            - RM4023  New!
            - RM4022  
            - RM4021  
            - RM4020 
            - RM4019 
            - RM4018 
            - RM4015 
            - RM4014 
            - RM4010 
            - RM4008 
            - RM4005 
            - RM4004 
         Entry Level
            - RM4031  New!
            - RM4028  New!
            - RM4027  New!
            - RM4025  New!
            - RM4024  
            - RM4017 
            - RM4016 
            - RM4013 
            - RM4012 
            - RM4011 
            - RM4009 
            - RM4007 
            - RM4006 
            - RM4003 
            - RM4001 
    1U Rackmount Chassis
    2U Rackmount Chassis
    3U Rackmount Chassis
    5U Rackmount Chassis
    6U Rackmount Chassis
    7U Rackmount Chassis
    8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane
   Monitor Enclosure

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Server
Raid Storage  

JBOD
 
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project



    Return Policy

 


             
  4U Rackmount Chassis :  Part # RM4026
             a wallmount chassis with a 10.4" Touchscreen LCD






                      19" Rackmount Standard
Mounting: Wall Mount
Construction: Heavy Duty Cold Rolled Electroplated Steel
Color: Black (Standard), Beige or Custom
System Boards : C2D, Pentium 4, Dual Xeon, X2, X4, Athlon 64, Dual Opteron
Motherboard Size: Support EATX M/B (Max. to 12" x 13")
Drive Capacity: 2x 3.5"HDD & 1xSlim FDD & 1xSlim CD-ROM
Power Supply: PS/2 Size Single up to 700W or Mini Redundant up to 500W ATX P/S (Rear Installation) Max. Depth 200mm
Cooling Units: 4x (92mm = 51CFM ea.) Hot Swap Fans
Air Filter: Inside Front Panel (Washable)
LCD Size: 10.4" TFT With 800x600 Resolution
Display Color: Native 262K Colors
Luminance: 230 cd/m2
Indicators: LEDs for Power ON/OFF, HDD Activity
Switch: Power ON/OFF Momentary (Pushbutton), System Reset
Dimensions: 431 x 222 x 557mm (17.0" x 8.7" x 21.9") (W x H x D)
Humidity: 5% - 95% Non-condensing

       

  For more pictures , click on the following for enlarged view:

                 


Ordering information 
Part Number  Description
RM4026     Price : $1188  4U Wallmount Chassis w/ 10.4" Touchscreen LCD,  Black, Case only.
RM4026-40 Price : $1260  4U Wallmount Chassis w/ 10.4" Touchscreen LCD,  Black, w/ 400W P.S.
RM4026-50 Price : $1276  4U Wallmount Chassis w/ 10.4" Touchscreen LCD,  Black, w/ 500W P.S.
RM4026-60 Price : $1306  4U Wallmount Chassis w/ 10.4" Touchscreen LCD,  Black, w/ 600W P.S.
RM4026-80 Price : $1383  4U Wallmount Chassis w/ 10.4" Touchscreen LCD,  Black, w/ 800W P.S.
RM4026-90 Price : $1441  4U Wallmount Chassis w/ 10.4" Touchscreen LCD,  Black, w/ 900W P.S.
RM4026-100 Price : $1465  4U Wallmount Chassis w/ 10.4" Touchscreen LCD,  Black, w/ 1000W P.S.
RM4026-R40 Price : $1460  4U Wallmount Chassis w/ 10.4" Touchscreen LCD,  Black, w/ redundant 400W P.S.
RM4026-R50 Price : $1546  4U Wallmount Chassis w/ 10.4" Touchscreen LCD,  Black, w/ redundant 500W P.S.
RM4026-R60 Price : $1638  4U Wallmount Chassis w/ 10.4" Touchscreen LCD,  Black, w/ redundant 600W P.S.




Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. SYNERGY GLOBAL TECHNOLOGY INC is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.