| 
                              
                              
                              EIA RS-310C 19" Rackmount 
                              Standard | 
                            
                            
                              | 
                              
                              Construction: | 
                              
                              
                              Heavy Duty Cold Rolled Electroplated Steel | 
                            
                            
                              | 
                                
                                Color: | 
                              
                                
                                Black (Standard ), Beige or Custom | 
                            
                            
                              | 
                                
                                System Board Size: | 
                              
                                
                                Supports ATX M/B (Max. to 12" x 13")(Standard) OR 
14/15-slot Passive Backplane ( SR Version) | 
                            
                            
                              | 
                              
                              Drive Bays: | 
                              
                              1 x 3.5" Open Bay (FDD) 
                              & 4 x 3.5" Hidden Bay (HDD) & 8 x 5.25" 
                              Open Bay (CD-ROM Drive) OR 
                              OPTIONAL 
                              (a) 15 x 3.5" Hidden Bay (HDD) & 2 x 5.25" Open 
                              Bay  or  
                              (b) 1 x 3.5" Open Bay, 1x5.25" Open 
                              Bay & 15 x 3.5" Hidden Bay or 
                              (c) 17 x 3.5" 
                              Hidden Bay | 
                            
                            
                              | 
                              
                              Power Supply: | 
                              Optional PS2 Size Single up to 700W or Mini Redundant up to 500W ATX P/S (Rear Installation) Max. Depth 300mm | 
                            
                            
                              | 
                              
                              Cooling Units: | 
                              3x (120mm = 90CFM each) Fans & 2x (60mm = 23.5CFM each)(Optional) Fans | 
                            
                            
                              | 
                                
                                Expansion Slot: | 
                              7 Slots or 14/15 Slots (SR Version) | 
                            
                            
                              |  Connector Port : | 
                               2 x USB Ports (Front)  | 
                            
                            
                              | 
                                
                                Buttons: | 
                              
                                Power ON/OFF, 
                                System Reset, Buzzer Reset | 
                            
                            
                              |  Front Door: | 
                              Single Door with 2 Thumbscrews (Removable) | 
                            
                            
                              | 
                                
                                Remarks: | 
                              
                                 
                                  Internal Hard Drive 
                                  Bracket included 
                                 | 
                            
                            
                              | 
                                
                                Dimensions: | 
                              
                                19"x 7" x 24.5" , (483 x 177 x 
                                624 mm) (WXHXD) | 
                            
                            
                              |  Humidity: | 
                               5% - 95% Non-condensing | 
                            
                            
                              |  Product Applications:  | 
                              Web Server, Email 
                                Server, RAID Server, File Server, SAN, NAS  | 
                            
                            
                               Compliance :  
                                
                                | 
                              RoHS Compliant, TAA Compliant  | 
                            
                            
                              
                                  Data Sheet  | 
                            
                            
                              
                
                            |