3U Rack Mount Chassis
Model RM3023
|


|
19" Rackmount Standard |
Color: |
Black |
Motherboard Compatibility: |
Support EEB (12"x13"), CEB(12"x10.5"), ATX (12"x9.6"), Micro ATX (9.6" x 9.6"), Mini ITX (6.7" x 6.7") |
Drive
Bay: |
Supports nine 3.5" drives and three 5.25"drives |
Power
Supply: |
Standard 2U single power supply, 3U redundant power supply (H x W=5 x 3.23 inch) |
Cooling Fan: |
4 x 80mm middle fans, 2 x 80mm optional rear fans |
Connector: |
Two front accessible USB ports |
Switch: |
Power ON/OFF x 1, System reset x 1 |
Indicators: |
Power ON/OFF x 1, HDD x 1, NETWORK x 2 |
Dimensions:
( W x D x H ) |
19" x 25.5" x 5.1" (483mm x 650mm x 130.1mm) |
Weight: |
12.3 kg / 27 lb |
Environment Temperature: |
0 / 55 °C, 32 / 131 °F (Operating)
-20 / 60 °C, -4 / 140 °F (Non-Operating) |
Relative Humidity: |
5% to 95%,non-condensing |
Vibration: |
1 Grms (Operating), 2 G (Non-Operating) |
Shock: |
10 G(with 11ms duration, half sine wave) (Operating), 30 G (Non-Operating) |
|
|
|
Features :
- 3U rackmount design, meets EIARS-310C standard
- 3 x 5.25" drive bays, 9 x 3.5 " drive bays
- Support EEB (12"x13"), CEB(12"x10.5"), ATX (12"x9.6"), Micro ATX (9.6" x 9.6"), Mini ITX (6.7" x 6.7") motherboard
- 4 x 80mm ball bearing middle fans wall, 2 x 80mm optional rear fans for better ventilation
- Two front accessible USB ports
- RoHS Compliant
Gallery
|
|