Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products
    Rackmount Chassis
    3U Rackmount Chassis
            - RM3023    New
            - RM3022    New
            - RM3018    New
            - RM3017    New
            - RM3016    New
            - RM3015
            - RM3014
            - RM3013
            - RM3012
            - RM3011
            - RM3010
            - RM3009
            - RM3008
            - RM3007
            - RM3006
            - RM3005
            - RM3004
            - RM3003
            - RM3002
            - RM3001
    1U Rackmount Chassis
    2U Rackmount Chassis
    4U Rackmount Chassis
    5U Rackmount Chassis
    6U Rackmount Chassis
    7U Rackmount Chassis
    8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane
   Monitor Enclosure

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Server
Raid Storage

JBOD
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy






3U Rackmount Chassis with TouchScreen :  Part # RM3017



   

   19" Rackmount Standard
Construction: Heavy Duty Cold Rolled Electroplated Steel
Color: Black
System Boards: Pentium 4, Pentium D, Dual Xeon, AMD 64, Dual Opteron
Motherboard Size: Support ATX M/B (Max. to 12" x 9.6")
Drive Bays: 2x 5.25" CD-ROM & 1x 3.5"FDD & 3x 3.5"HDD
Power Supply:
(Optional)
2U Single up to 600W or 2U Redundant up to 500W ATX P/S Max. Depth 300mm
Cooling Units: 2x (60 mm = 23.5CFM ea.) &
2x (40 mm = 7CFM ea.) Fans
Front Door: Single Door With Thumb Twist Keylock
Front USB Ports: 2
Expansion Slot: 7 x Vertical Full Height PCI Slots
LCD Size: 7" TFT with 800 x 480 Resolution
With Touch Screen
Display Colors: 262,144 Colors
Indicators: LEDs for Power ON/OFF, HDD Activity, LAN
Buttons: Power On/Off & System Reset Switches
Dimensions:
(W x H x D)
483 x 133 x 524mm
(19" x 5.2 " x 20.6")
Humidity: 5% - 95% Non-condensing
Product Applications: Multipurpose Server
            Download Product Sheet            

  More photos (click to enlarge )
           
 

Ordering information 
Part Number  Description
RM3017     Price : $828  3U Rackmount Chassis with TouchScreen,  Black, Case only.
RM3017-35 Price : $904  3U Rackmount Chassis with TouchScreen,  Black, w/ 300W P.S.
RM3017-40 Price : $917  3U Rackmount Chassis with TouchScreen,  Black, w/ 400W P.S.
RM3017-46 Price : $926  3U Rackmount Chassis with TouchScreen,  Black , w/ 500W P.S.
RM3017-R40 Price : $1143  3U Rackmount Chassis with TouchScreen,  Black, w/ redundant 400W P.S.
RM3017-R46 Price : $1196  3U Rackmount Chassis with TouchScreen,  Black, w/ redundant 460W P.S.
RM3017-R55 Price : $1263  3U Rackmount Chassis with TouchScreen,  Black, w/ redundant 550W P.S.
RM3017-R60 Price : $1313  3U Rackmount Chassis with TouchScreen,  Black, w/ redundant 600W P.S.

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                                              Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.