Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products

    Rackmount Chassis
     3U Rackmount Chassis

     1U Rackmount Chassis
     2U Rackmount Chassis
     4U Rackmount Chassis
     5U Rackmount Chassis
     6U Rackmount Chassis
     7U Rackmount Chassis
     8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane

   Server & Barebone
   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy



3U Rackmount Chassis
Model RM3014
Military Grade




 

 

                      19" Rackmount Standard
Construction:
Material of Front Bezel Military Type - 1.6mm SECC Zinc-Coated Steel
Material of Handle Military Type - 1.6mm SECC Zinc-Coated Steel
Material of Main Chassis Military Type - 1.6mm SECC Zinc-Coated Steel
Color: Black
RoHS Compliance : Yes
Motherboard Size: Support 12" x 10" ATX M/B
Drive Bays: 1 x 3.5" Open Bay (FDD) & 1 x 3.5" Hidden Bay (HDD) & 1 x 5.25" Open Bay (CD-ROM Drive)
Power Supply: Single Power supply
Cooling Units: 1 x 80mm + 1 x 40mm  Fan
Switches: Power ON/OFF, System & Alarm Reset
Indicators: LEDs for Power ON/OFF, HDD, Fan & Alarm
Front  connector: Front USB 2.0 x 2 Connector
Air Filter: Removable & Washable
Speaker: 0.4W Built-In
Security:
Front Bezel
Dimensions: 18.88 x 5.19  x 15 inch  (W x H XD )
                                          

Introduction

This Military RM3014  rackmount chassis is designed to withstand the toughest and compact environment. It is 3U height with only 15" in depth and special features of front USB access, ball-bearing cooling fan, and system sensor board to enhance functionality and usability for critical missions and applications.

Features

  • Compact 3U Rackmount 15" Depth
  • 1.6mm Steel Body Chassis
  • Spill-proof Bezel with Lock
  • Shock Absorbing Drive Cage
  • Expansion Card Center Lock Crowbar
  • Front Access USB2.0 x2
  • 80mm x1 + 40mm x1 Cooling Fan
  • Power and HDD LED
  • Removable Air Filter
  • Power and Alarm Reset Switch
  • Fan and Temperature Monitor Option

  Gallery

                                   
       
    


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology  Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.